Air Conditioner Control w/ 36" Capillary (60 to 98F) Zoom

Air Conditioner Control w/ 36" Capillary (60 to 98F)

SKU:C12-5010

Brand: Ranco

Ranco
Qty Price
$54.45
/ each
In Stock! Ships in 24-48 Hours
(33 Available)
0

Resources

Specs

Min Temp (F): 60°F
Max Temp (F): 98°F
Switch Action: SPDT
Differential:
?
3°F
Capillary Length: 36"
Bulb Size: 3/8" x 9"
Min Temp (F): -1°F
Switch: SPDT

Description for Ranco C12-5010

These controls replace many OEM controls on single stage packaged terminal,room, and thru-the-wall heat/cool units.

Air Conditioner Control w/ 36" Capillary (60 to 98F)

Q&A: Ask the Questions, share answers