De-Ice Control w/ 54" Capillary (55 to 78F) Zoom

De-Ice Control w/ 54" Capillary (55 to 78F)

SKU:E15-256

Brand: Ranco

Ranco
Qty Price
$99.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Capillary Length: 54"
Voltage:
?
24v
Temperature Range: 55° to 78°F
Switch Action: SPDT
Min Temp (F): 55°F
Max Temp (F): 78°F
Differential:
?
7°F Fixed +/ to 4°F
Normal Off (°F): -7
Warm On (°F): 10
Cold Off (°F): -19

Description for Ranco E15-256

Provides field-adjustable timer control for de-icing of heat pump outdoor coils. Interlock prevents more than one defrost cycle per time period and temperature must be 28°F or lower, to start.

De-Ice Control w/ 54" Capillary (55 to 78F)

Q&A: Ask the Questions, share answers