E15 Series Time-Initiated Heat Pump De-Ice Control w/ 60" Capillary

E15 Series Time-Initiated Heat Pump De-Ice Control w/ 60" Capillary

SKU:E15-2601

Brand: Ranco

Ranco
Qty Price
$63.65
/ each
In Stock! Ships in 24-48 Hours
(13 Available)

Specs

Voltage:
?
240v
Switch Action: SPDT
Initiation Timing: Field Selectable:
30
45
or 90 Minutes
Termination Temp (F): Adjustable
55 to 78°F

Description for Ranco E15-2601

Provides field-adjustable timer control for de-icing of heat pump outdoor coils. Interlock prevents more than one defrost cycle per time period and temperature must be 28°F or lower, to start.

E15-2601 comes with 60" Capillary w/ 5/16 x 5-1/16" Bulb.

E15 Series Time-Initiated Heat Pump De-Ice Control w/ 60" Capillary

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons