Single Stage Temperature Control w/ Sensor (24V Input) Zoom

Single Stage Temperature Control w/ Sensor (24V Input)

SKU:ETC-112000-000

Brand: Ranco

Ranco
Qty Price
$59.95
/ each
$289.75 / box (5 units x $57.95)
In Stock! Ships in 24-48 Hours
(111 Available)
1

Resources

Specs

Application: Remote Bulb Temperature
Temperature Range: -30° to 220°F
Differential:
?
1° to 30°F
Voltage:
?
24v
Sensor Type: Thermistor
Bulb Size: 2" x 1/4"
Capillary Length: 8'
Operating Temp Range: -20° to 140°F
Enclosure Type: NEMA 1 Enclosure
Height: 6.52"
Width: 2.7"
Depth: 2.48"
Humidity Range: 0 to 95% RH (Non Condensing)
Switch Action: SPDT
Stages:
?
One

Description for Ranco ETC-112000-000

Digital Display

  • Unlike many electronic controls, the ETC is simple to install and set up. One finger is all you need to program it. The standard digital display and keypad allow the user to adjust the temperature settings with 1 degree resolution. Setpoint temperature, differential and mode of operation (heating or cooling) can all be selected using the keypad and display.
    When not in the programming mode, the display gives a constant readout of the sensor temperature. Annunciators on the liquid crystal display also indicate when the relay is energized.

Remote Temperature Sensing
  • The ETC is capable of remote temperature sensing up to 400 feet away from the control when using standard 22 gauge sensor wire.

Built-In Safety
  • Every ETC model is equipped with diagnostic programs that check for hardware, software, or system problems and display different error codes to indicate where the trouble is.
    The ETC also has a keyword lockout switch to prevent tampering with the control settings by unauthorized personnel. The switch, which is located inside the enclosure, can be used to disable the keypad function.

Single Stage Temperature Control w/ Sensor (24V Input)

REVIEW SNAPSHOT®

by PowerReviews
RancoSingle Stage Temperature Control w/ Sensor (24V Input)
 
4.8

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Excellent control & very easy to use

Much better performance than mechanical controls. Very stable. It just works. Temperature readout is a big plus. I used it to lock out heat pump strip heat - remote sensor makes this easy...Read complete review

Much better performance than mechanical controls. Very stable. It just works. Temperature readout is a big plus. I used it to lock out heat pump strip heat - remote sensor makes this easy to install. Used another one to control "misting fans" for spot cooling. Flawless performance.

VS

Most Liked Negative Review

 

Unreliable

This control is extremely versitale. I use them on everything from walk-in coolers and freezers to a staging control for hot water boilers. I would use another brand if I could find a suitable...Read complete review

This control is extremely versitale. I use them on everything from walk-in coolers and freezers to a staging control for hot water boilers. I would use another brand if I could find a suitable replacement. These controls have a very high failure rate - 10 to 20%. I use them mostly to switch small 24 volt loads. Occasionally I use them at 120 volts. Make sure you keep a spare control.

Reviewed by 10 customers

Sort by

Displaying reviews 1-10

Back to top

 
5.0

Best product Best price Anywhere!

By Michael

from Dade City, Fl

Verified Buyer

Comments about Single Stage Temperature Control w/ Sensor (24V Input):

Works great, will be buying more of them!

 
5.0

Great device

By Lou K

from Annapolis, MD

Verified Buyer

Comments about Single Stage Temperature Control w/ Sensor (24V Input):

Works just like advertised. Accurate and well calibrated. Just what an engineer wants to see. I have the 24V to connect nicely w my "Cool Pump."

 
5.0

Exactly what I needed

By baldun

from PA

Verified Buyer

Comments about Single Stage Temperature Control w/ Sensor (24V Input):

I am using this temperature controller to extend the run time on my hot air heating system, to improve the efficiency of the heat exchanger.

 
3.0

Unreliable

By Big Shrub

from PA

Verified Buyer

Comments about Single Stage Temperature Control w/ Sensor (24V Input):

This control is extremely versitale. I use them on everything from walk-in coolers and freezers to a staging control for hot water boilers. I would use another brand if I could find a suitable replacement. These controls have a very high failure rate - 10 to 20%. I use them mostly to switch small 24 volt loads. Occasionally I use them at 120 volts. Make sure you keep a spare control.

 
5.0

Great controller, Great price

By Marty

from Eden, N.Y.

Verified Buyer

Comments about Single Stage Temperature Control w/ Sensor (24V Input):

This controller is very well suited for use in the greenhouse environment for heating, it works as well or better than similar more expensive units.

 
5.0

ETC product is a staple.

By Control freak

from Fayetteville, NY

Verified Buyer

Comments about Single Stage Temperature Control w/ Sensor (24V Input):

We use these routinely, very reliable. They have wide range of adjustment for setpoint and offset. Only caution is that surface mounting sensor to pipe (even with zip tie and insulation) gives slower response than is actually happening in pipe. Consider sensor well if trying to control rapidly changing temperatures in piping.

 
5.0

Small and handy

By Countryboy

from North Jackson, OH

Verified Buyer

Comments about Single Stage Temperature Control w/ Sensor (24V Input):

I used this on my chicken scalder and it holds the temperature within a few degrees and it worked flawlessly.

 
5.0

Single Stage Temperature Control w/ Sens

By DHScooter

from Bradenton, FL

Verified Buyer

Comments about Single Stage Temperature Control w/ Sensor (24V Input):

We replaced the control & then found the main heating unit still had a problem but once that was fixed everything worked great. It was very easy to install & I would recommend the products to anybody.

 
5.0

easy peasy

By the way I am

from MA

Verified Buyer

Comments about Single Stage Temperature Control w/ Sensor (24V Input):

Just splice it in and it is ready to go. 10 min to install, + 1 min to set it up.

 
5.0

Excellent control & very easy to use

By STM

from South Carolina

Verified Buyer

Comments about Single Stage Temperature Control w/ Sensor (24V Input):

Much better performance than mechanical controls. Very stable. It just works. Temperature readout is a big plus. I used it to lock out heat pump strip heat - remote sensor makes this easy to install. Used another one to control "misting fans" for spot cooling. Flawless performance.

Displaying reviews 1-10

Back to top

Q&A: Ask the Questions, share answers