Single Stage Temperature Control w/ Sensor (24V Input, 0-10V Ouput) Zoom

Single Stage Temperature Control w/ Sensor (24V Input, 0-10V Ouput)

SKU:ETC-112100

Brand: Ranco

Ranco
ETC-112100 has been discontinued.
Direct Replacement:
SKU: ETC-112100-000
Brand: Ranco

Specs

Application: Remote Bulb Temperature
Min Temp (F): -30°F
Max Temp (F): -30° to 220°F
Differential:
?
1° to 30°F
Voltage:
?
24v
Sensor Type: Thermistor
Bulb Size: 2" x 1/4"
Capillary Length: 8'
Operating Temp Range: -20° to 140°F
Enclosure Type: NEMA 1 Enclosure
Height: 6.52"
Width: 2.7"
Depth (Inches): 2.48"
Switch Action: SPDT
Humidity Range: 0 to 95% RH (Non Condensing)
Contact Ratings 120v: 16.0 AFL
96.0 ALR
Contact Ratings 240v: 48.0 ALR
8.0 AFL
Resistive: 15 A
8 A
Horse Power:
?
1
Pilot Duty Rating: 125 VA
Stages:
?
One
Output: 0 to 10v

Description for Ranco ETC-112100

Digital Display

  • Unlike many electronic controls, the ETC is simple to install and set up. One finger is all you need to program it. The standard digital display and keypad allow the user to adjust the temperature settings with 1 degree resolution. Setpoint temperature, differential and mode of operation (heating or cooling) can all be selected using the keypad and display.
    When not in the programming mode, the display gives a constant readout of the sensor temperature. Annunciators on the liquid crystal display also indicate when the relay is energized.

Remote Temperature Sensing
  • The ETC is capable of remote temperature sensing up to 400 feet away from the control when using standard 22 gauge sensor wire.

Built-In Safety
  • Every ETC model is equipped with diagnostic programs that check for hardware, software, or system problems and display different error codes to indicate where the trouble is.
    The ETC also has a keyword lockout switch to prevent tampering with the control settings by unauthorized personnel. The switch, which is located inside the enclosure, can be used to disable the keypad function.

Specifications
  • Temperature Setpoint Range: 30 to 220 Degrees F
  • Differential Range: 1 to 30 Degrees F
  • Input Power Requirements: 24 VAC
  • Sensor: Thermistor, 2" long x 1/4" Diameter, with 8' cable
  • Control Ambient Temperatures: Operating (20-140), Storage (40-176)
  • Ambient Humidity: 0 to 95% RH, non-condensing
  • Enclosure: NEMA 1
  • Dimensions: 6.52" high x 2.7" wide x 2.48" deep
  • 0 to 10 V output impedance: 1 k ohms
  • Agency Approvals: UL Listed, CSA Certified
  • Switch Action: SPDT

Single Stage Temperature Control w/ Sensor (24V Input, 0-10V Ouput)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons