Single Stage ETC Temperature Control w/ Sensor (120/240V Input, Plastic Enclosure) Zoom

Single Stage ETC Temperature Control w/ Sensor (120/240V Input, Plastic Enclosure)

SKU:ETC-141000

Brand: Ranco

Ranco
ETC-141000 has been discontinued.
Direct Replacement:
SKU: ETC-141000-000
Brand: Ranco

Specs

Application: Remote Bulb Temperature
Min Temp (F): -30°F
Max Temp (F): -30° to 220°F
Differential:
?
1° to 30°F
Voltage:
?
120v
240v
208v
Sensor Type: Thermistor
Bulb Size: 2" x 1/4"
Capillary Length: 8'
Operating Temp Range: -20° to 140°F
Features: NEMA 4
Enclosure Type: NEMA 4
Height: 7.84"
Width: 2.7"
Depth (Inches): 2.48"
Switch Action: SPDT
Contact Ratings 120v: 96.0 ALR
Contact Ratings 240v: 48.0 ALR
8.0 AFL
Contact Ratings 120v: 16.0 AFL
Humidity Range: 0 to 95% RH (Non Condensing)
Resistive: 15 A
Horse Power:
?
1
Pilot Duty Rating: 125 VA
Stages:
?
One

Description for Ranco ETC-141000

Digital Display

  • Unlike many electronic controls, the ETC is simple to install and set up. One finger is all you need to program it. The standard digital display and keypad allow the user to adjust the temperature settings with 1 degree resolution. Setpoint temperature, differential and mode of operation (heating or cooling) can all be selected using the keypad and display.
    When not in the programming mode, the display gives a constant readout of the sensor temperature. Annunciators on the liquid crystal display also indicate when the relay is energized.

Remote Temperature Sensing
  • The ETC is capable of remote temperature sensing up to 400 feet away from the control when using standard 22 gauge sensor wire.

Built-In Safety
  • Every ETC model is equipped with diagnostic programs that check for hardware, software, or system problems and display different error codes to indicate where the trouble is.
    The ETC also has a keyword lockout switch to prevent tampering with the control settings by unauthorized personnel. The switch, which is located inside the enclosure, can be used to disable the keypad function.

Specifications
  • Temperature Setpoint Range: 30 to 220 Degrees F
  • Differential Range: 1 to 30 Degrees F
  • Input Power Requirements: 120/208/240 VAC
  • Sensor: Thermistor, 2" long x 1/4" Diameter, with 8' cable
  • Control Ambient Temperatures: Operating (20-140), Storage (40-176)
  • Ambient Humidity: 0 to 95% RH, non-condensing
  • Enclosure: NEMA 4
  • Dimensions: 7.84" high x 2.7" wide x 2.48" deep
  • Agency Approvals: UL Listed, CSA Certified
  • Switch Action: SPDT

Single Stage ETC Temperature Control w/ Sensor (120/240V Input, Plastic Enclosure)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons