Two Stage Temperature Control w/ Sensor (120/240V Input) Zoom

Two Stage Temperature Control w/ Sensor (120/240V Input)

SKU:ETC-211000

Brand: Ranco

Ranco
ETC-211000 has been discontinued.
Direct Replacement:
SKU: ETC-211000-000
Brand: Ranco
0

Resources

Specs

Application: Remote Bulb Temperature
Min Temp (F): -30°F
Max Temp (F): -30° to 220°F
Differential:
?
1° to 30°F
Voltage:
?
120v
240v
208v
Sensor Type: Thermistor
Bulb Size: 2" x 1/4"
Capillary Length: 8'
Operating Temp Range: -20° to 140°F
Enclosure Type: NEMA-1
Height: 6.52"
Width: 2.7"
Depth (Inches): 2.48"
Switch Action: SPDT
Humidity Range: 0 to 95% RH (Non Condensing)
Contact Ratings 120v: 9.8 AFL
58.8 ALR
Contact Ratings 240v: 29.4 ALR
4.0 AFL
Horse Power:
?
1/2
Resistive: 9.8 A
4.9 A
Pilot Duty Rating: 125 VA
Stages:
?
2

Description for Ranco ETC-211000

Digital Display

  • Unlike many electronic controls, the ETC is simple to install and set up. One finger is all you need to program it. The standard digital display and keypad allow the user to adjust the temperature settings with 1 degree resolution. Setpoint temperature, differential and mode of operation (heating or cooling) can all be selected using the keypad and display.
    When not in the programming mode, the display gives a constant readout of the sensor temperature. Annunciators on the liquid crystal display also indicate when the relay is energized.

Remote Temperature Sensing
  • The ETC is capable of remote temperature sensing up to 400 feet away from the control when using standard 22 gauge sensor wire.

Built-In Safety
  • Every ETC model is equipped with diagnostic programs that check for hardware, software, or system problems and display different error codes to indicate where the trouble is.
    The ETC also has a keyword lockout switch to prevent tampering with the control settings by unauthorized personnel. The switch, which is located inside the enclosure, can be used to disable the keypad function.

Specifications
  • Temperature Setpoint Range: 30 to 220 Degrees F
  • Differential Range: 1 to 30 Degrees F
  • Input Power Requirements: 120/208/240 VAC
  • Sensor: Thermistor, 2" long x 1/4" Diameter, with 8' cable
  • Control Ambient Temperatures: Operating (20-140), Storage (40-176)
  • Ambient Humidity: 0 to 95% RH, non-condensing
  • Enclosure: NEMA 1
  • Dimensions: 6.52" high x 2.7" wide x 2.48" deep
  • Agency Approvals: UL Listed, CSA Certified
  • Switch Action: SPDT

Two Stage Temperature Control w/ Sensor (120/240V Input)

REVIEW SNAPSHOT®

by PowerReviews
RancoTwo Stage Temperature Control w/ Sensor (120/240V Input)
 
4.5

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

83%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Displaying reviews 1-6

Back to top

 
5.0

Fast service

By Denny

from Cassopolis, MI.

Verified Buyer

Comments about Two Stage Temperature Control w/ Sensor (120/240V Input):

Great product, customer service was great also.

 
5.0

great product

By BEN

from LITCHFIELD,MI.

Verified Buyer

Comments about Two Stage Temperature Control w/ Sensor (120/240V Input):

good deal

(1 of 1 customers found this review helpful)

 
2.0

Versatile Control

By Big Shrub

from Osceola Mills, PA

Verified Buyer

Comments about Two Stage Temperature Control w/ Sensor (120/240V Input):

I purchased this control to replace one that had failed. The ETC series are very versatile, but have a high failure rate after a couple of years. I have at least 50 in service and regret it. Ranco customer service (invensys)does not answer emails. I would recommend using a different control where possible.

 
5.0

Best Control Available for Fan Coil Unit

By MDB

from Denver, CO

Verified Buyer

Comments about Two Stage Temperature Control w/ Sensor (120/240V Input):

On the plus side, this device is the best made temperature control I've found anywhere for use as an aquastat in a two-pipe fan-coil unit. It is easy to install as the remote sensor can be attached directly to an incoming pipe while the unit itself can be positioned in a separate location that allows the display to be easily read.

The enclosed instruction manual goes over in a clear manner how to wire and program unit.

On the minus side, I just purchased this unit to replace the same unit bought and installed about six years ago. An error code suddenly came up on the display one day which left my air-conditioning inoperable. According to the manual, that left me with no alternative other than to replace the unit.

 
5.0

Great alternative to mechanical controls

By DW

from Horseheads, NY

Verified Buyer

Comments about Two Stage Temperature Control w/ Sensor (120/240V Input):

I bought this controller to replace two mechanical temperature limits. I have my controller installed on a wood fired boiler. Stage one shuts the damper when a certain temperature is reached and the second stage starts a pump to prevent the bolier from overheating (heat dump zone) The controller works great. The nice thing about a digital controller over the mechanical controllers is you can actually see what the temperture is. These have worked flawlessly. One thing I was surprised to learn is they hold there settings when the power goes out. My power was only out for a short time and when it came back on the setting were still in the controls. How long the setting stay I don't know. I would recommend these to anyone with a wood boiler to keep track of there system.

 
5.0

Easy Installation an Setup

By Solar Man

from Carlisle, PA

Verified Buyer

Comments about Two Stage Temperature Control w/ Sensor (120/240V Input):

The Ranco temperature control is easy to install.very compact, and easy to program.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?