Description
The F25 Control terminates defrost and delays the evaporator fan operation on electric heat, hot gas and reverse cycle commercial refrigeration systems.
Features
  • Prevents warm, moist air from being circulated into the refrigerated space
  • Remote bulb sensing
  • Factory-fixed low event for fan delay
  • Can be used with 7008-100 series defrost controls
Read more
Manuals (1)
Specs
Fan On:
20 Fixed
Defrost Termination:
40-75F
Switch Action:
SPDT
Capillary Length:
60"
Differential:
7°F Fixed +/ to 4°F
Normal Off (°F):
-7
Warm On (°F):
10
Cold Off (°F):
-19
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A