Oven Thermostat w/ 72" Capillary

Oven Thermostat w/ 72" Capillary

SKU:G1-4909

Brand: Ranco

Ranco
Qty Price
$84.65
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Specs

Temperature Range (F): 50°-250°F
Capillary Length: 72"

Description for Ranco G1-4909

Oven Thermostat w/ 72" Capillary

  • 50°-250°F

  • Oven Thermostat w/ 72" Capillary

    Q&A: Ask the Questions, share answers