410 Cut-Out, Manual Reset Cut-In High Pressure Cut Out Zoom

410 Cut-Out, Manual Reset Cut-In High Pressure Cut Out

SKU:MPH-7110

Brand: Ranco

Ranco
Qty Price
$31.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Product Type: High Pressure
Pressure Range: 410 psig Max
Connection Type: 1/4" SAE female flare

Description for Ranco MPH-7110

RANCO Mini Pressure fixed setting controls are used on refrigeration or air conditioning systems using R12, R22, or R502 refrigerants. Both low pressure (suction sensing) and high pressure (discharge or head pressure sensing) versions are available.

Features

  • SPST switch
  • 18 inch, 18 AWG stranded leads, color coded
  • 1/4 inch SAE female flare fitting with valve core depressor

410 Cut-Out, Manual Reset Cut-In High Pressure Cut Out

Q&A: Ask the Questions, share answers