Dual Function Refrigeration Pressure Control w/ 36" Capillary (100 to 250 Cut-Out PSI) Zoom

Dual Function Refrigeration Pressure Control w/ 36" Capillary (100 to 250 Cut-Out PSI)

SKU:O12-1506

Brand: Ranco

Ranco
Qty Price
$121.75
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Cut-In PSI: 12" TO 50
Cut-Out PSI: 100 to 250 PSI
Switch Action: SPST
Reset Type: Automatic
Low Pressure Differential: 5 to 35 PSI
High Pressure Differential: 50 Fixed
Capillary Length: 36"
Connection Type: 1/4" SAE flare nut
Pressure Range: 12" to 50 psi
Max Pressure (PSI): 250 psi
Pressure Range: 100 to 250 psi
Min Pressure (PSI): 100
Product Type: Dual Pressure

Description for Ranco O12-1506

These controls offer a tailored variety of ranges and options for R12, R22, and R502 refrigerants. Low and high pressure functions are combined into a single control with one switch

Features

  • Exclusive "convertible" reset for manual or automatic high pressure reset on some models
  • NEMA 1 enclosure with non-conductive cover
  • Front-located captive cover screw
  • Large, easy-to-read scale plate
  • SUPER CAPĀ® capillary protection system
  • Universal mounting and compact design
  • Color coded flare nuts

Dual Function Refrigeration Pressure Control w/ 36" Capillary (100 to 250 Cut-Out PSI)

Q&A: Ask the Questions, share answers