Description
When you look at these many features, you?ll see our Value Series 13-SEER Air Conditioners featuring R-410A refrigerant deliver quality and value.

Features:
  • CABINET OPTIONS - Choose between a painted louvered steel cabinet or mesh wrap.
  • FAN MOTOR MOUNT - The motor mount extends the service life of the fan and motor while reducing sound and vibration. Air is discharged upward away from bushes and shrubs. The discharge pattern of the top grille provides minimum air restriction, resulting in quiet fan operation.
  • BASE PAN - The base pan encourages drainage of condensation while reducing corrosion.
  • EASY SERVICE ACCESS - All controls are accessible by removing one service panel. Removable top grille provides access to the condenser fan motor, compressor and condenser coil.
Specifications:
  • 13 SEER
  • Voltage: 208-230V
  • Phase: Single
  • Capacity: 42,000 BTU/HR
  • Width: 31-5/8"
  • Length: 31-5/8"
  • Height: 27-15/16"
  • Cabinet: Full Metal Jacket
  • Refrigerant: R-410A
Read more
Manuals (2)
Specs
Cooling Capacity (BTU):
42000
Ton:
3.5
Voltage:
208/230v
SEER:
13
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A