1/6 HP Motor, 1075RPM (208/230V) Zoom

1/6 HP Motor, 1075RPM (208/230V)

SKU:51-21854-17

Brand: Rheem

Rheem
Qty Price
$142.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Specs

Phase: 1
Horse Power:
?
1/6
RPM: 1075
Voltage:
?
208v
230v
Rotation: CCW
Frequency: 60 Hz

Description for Rheem 51-21854-17

1/6 HP Motor Specifications:

  • Number of Speeds: 1
  • Run Capacitor (uF/V): 3/370
  • FLA at 230V (A): 0.75
  • Shaft Diameter: 1/2"
  • Motor Body Diameter: 5-5/8"
  • Overall Shaft Length: 3-11/16"
  • Motor Body Length: 5-9/16"
  • Overall Motor Length: 7-1/4"
  • Mounting: Shell-band
  • Bearing Type: Sleeve
  • Drive Type: Direct Drive

  • **Image may not be representative of actual product.**

    1/6 HP Motor, 1075RPM (208/230V)

    Q&A: Ask the Questions, share answers