24" 3-Blade Fan, CCW  (1/2" Bore) Zoom

24" 3-Blade Fan, CCW (1/2" Bore)

SKU:70-102345-01

Brand: Rheem

Rheem
Qty Price
$72.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Specs

Rotation: CCW
Blade Length: 24"
Size: 1/2"

Description for Rheem 70-102345-01

24" Three-Blade Fan Specifications:

  • No. of Blades: 3
  • Overall Diameter (in.): 24
  • Rotation (Facing Air Discharge Side): CCW
  • Pitch (Degrees): 26
  • Bore Diameter (in.): 1/2 Hub Location: Inlet Side

24" 3-Blade Fan, CCW (1/2" Bore)

REVIEW SNAPSHOT®

by PowerReviews
Rheem24" 3-Blade Fan, CCW (1/2" Bore)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Quality Product

By Bob

from Live Oak, Florida

Verified Buyer

Comments about 24" 3-Blade Fan, CCW (1/2" Bore):

Item was a perfect fit and installed with ease. Shipping was quick and packaged very well.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers