Beckett Condensate Pump Zoom

Beckett Condensate Pump

SKU:CB151UL

Brand: Rheem

Rheem
Qty Price
$73.55
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Flow at 1 FT Head: 120 GPH
Voltage:
?
115v
Hertz: 60

Description for Rheem CB151UL

Specifications:

  • Application: Condensing Furnace/Evaporator Coil
  • Configuration: Integral Pump-Tank
  • Pump Type: Centrifugal
  • Electrical Connection: Cord connected
  • Input Voltage (V): 120
  • Input Frequency (Hz): 60
  • Input Current (A): 1.7
  • Power Cord Length (ft.): 6
  • Unit Weight (lbs.): 3.9
  • Safety Switch: Yes
  • Tubing: Not included
  • Tank Capacity (Gallons): 0.50
  • Overall Dimensions L x W x H (in. ): 11-1/8 x 5 x 6-1/4
  • Shut-off Head (ft.): 15
  • Shut-off Head (psi): 6.5
  • Flow Rate at 10 ft. Head (gph): 39
  • Flow Rate at 5 ft. Head (gph): 70
  • Flow Rate at 3 ft. Head (gph): 77
  • Flow Rate at 1 ft. Head (gph): 120
  • Discharge Tube Size I.D. (in.): 3/8

Beckett Condensate Pump

REVIEW SNAPSHOT®

by PowerReviews
RheemBeckett Condensate Pump
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

"Works like a charm" Purchased 3!!

By Purchaser

from Sunriver, OR

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Beckett Condensate Pump:

        This pump is small and efficient. Our business purchased 2 additional units once we found out how great it worked! Highly recommend :)

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers