1" 4500W Copper Resistored Screw-in Element HWD (240V) Zoom

1" 4500W Copper Resistored Screw-in Element HWD (240V)

SKU:SP10552MH

Brand: Rheem

Rheem
Qty Price
$8.95
/ each
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

Type: Element
Wattage:
?
4500
Voltage:
?
240v
Material: Copper

Description for Rheem SP10552MH

Features:

  • Watt Density Classification: HWD
  • Input Voltage (V): 208
  • Input Voltage (V): 240
  • Wattage at 208V (W): 3380
  • Watt Density at 208V (W/sq. in.): 156
  • Wattage at 240V (W): 4500
  • Watt Density at 240V (W/sq. in. ): 208
  • Cold Resistance (ohms): 12.80
  • Outer Sheath Material: Copper
  • Resistored: Yes
  • Configuration: Straight
  • Element Diameter (in.): .260
  • Element Length - Flange to Tip (in.): 13.50
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-9/32
  • Nominal Thread Size - (in.): 1
  • Threads per Inch: 11-1/2
  • Thread Type Series Designation: NPSM
  • Hex Head Size - Across Flats (in.): 1-1/2

1" 4500W Copper Resistored Screw-in Element HWD (240V)

REVIEW SNAPSHOT®

by PowerReviews
Rheem1" 4500W Copper Resistored Screw-in Element HWD (240V)
 
5.0

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (7)

Reviewed by 7 customers

Displaying reviews 1-7

Back to top

 
5.0

great item

By Anthony

from Sunrise, Florida

Verified Buyer

Comments about 1" 4500W Copper Resistored Screw-in Element HWD (240V):

They worked beautiful. The are a bit smaller than the one I took out but they work and worked wonderfully

  • Primary use:
  • Personal
 
5.0

Great company and good product.

By Sal

from CorpusChristi, tx

Verified Buyer

Comments about 1" 4500W Copper Resistored Screw-in Element HWD (240V):

Good products

  • Primary use:
  • Personal
 
5.0

Great product

By Joe S

from Michigan

Verified Buyer

Comments about 1" 4500W Copper Resistored Screw-in Element HWD (240V):

easy to change and wire

  • Primary use:
  • Personal
 
5.0

hot water again

By chadro1976

from paris, tn

Verified Buyer

Comments about 1" 4500W Copper Resistored Screw-in Element HWD (240V):

this product was a perfect fit..i will definitely be shopping at supplyhouse.com

  • Primary use:
  • Personal
 
5.0

Exactly as described!

By Deano

from Valley Lee, MD

Verified Buyer

Comments about 1" 4500W Copper Resistored Screw-in Element HWD (240V):

Just what was needed to refresh my water heater!Pleasantly surprised with the super fast shipping!!!

  • Primary use:
  • Personal
 
5.0

Hard to find

By Golfnut

from Atlanta Ga

Verified Buyer

Comments about 1" 4500W Copper Resistored Screw-in Element HWD (240V):

Easy to use Directions made this installation simple and everything is working fantastic

And Pex Supply was the best with follow up emails and shipping

  • Primary use:
  • Personal
 
5.0

Exactly as Described

By appaloosa

from central texas

Verified Buyer

Comments about 1" 4500W Copper Resistored Screw-in Element HWD (240V):

This product was exactly as advertised and is working perfectly - pleasant surprise!

  • Primary use:
  • Personal

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers