18" Hot Surface Ignitor Kit Zoom

18" Hot Surface Ignitor Kit

SKU:SP14218A

Brand: Rheem

Rheem
Qty Price
$55.95
/ each
In Stock! Ships in 24-48 Hours
(11 Available)
0

Specs

Type: Kit
Size: 18"

Description for Rheem SP14218A

What's Included in the 18" Hot Surface Ignitor Kit:

  • 1 each - AP12631-4: Burner Access Door Gasket
  • 4 each - AP12777-3: Tinnerman Clip
  • 4 each - AP12862: Screw - 8-3/4" Sheet Metal
  • 1 each - AP13334: Screw - Type F Thread #8-32
  • 1 each - AP14218A-1: Ignitor - Hot Surface 16"
  • 1 each - AP14427: HDT20 Torx Head Screw Driver
  • 1 each - AP5925ES-3: Screw - 8 x 3/8 SM Self Drill
  • 18" Hot Surface Ignitor Kit

    REVIEW SNAPSHOT®

    by PowerReviews
    Rheem18"" Hot Surface Ignitor Kit
     
    5.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (2)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    5.0

    works great

    By Mike

    from Des Moines

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 18"" Hot Surface Ignitor Kit:

          Easy to install... no training. Worked great first try.

          • Was this a gift?:
          • No
           
          5.0

          AS PROMISED

          By FREAK

          from BILOXI MS

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about 18"" Hot Surface Ignitor Kit:

                AS PROMISED ON TIME

                • Was this a gift?:
                • No

                Displaying reviews 1-2

                Back to top

                Q&A: Ask the Questions, share answers