4500W Titanium Element (240V) Zoom

4500W Titanium Element (240V)

SKU:SP213670

Brand: Rheem

Rheem
Qty Price
$58.25
/ each
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Type: Element
Wattage:
?
4500
Voltage:
?
240v
Material: Titanium

Description for Rheem SP213670

4500 Watt Titanium Lower Element (240V) Specifications:

  • Watt Density Classification: LWD
  • Watt Density at 240V (W/sq. in. ): 78
  • Cold Resistance (ohms): 13.30
  • Outer Sheath Material: Titanium
  • Resistored: No
  • Configuration: Foldback
  • Element Diameter (in.): .316
  • Element Length - Flange to Tip (in.): 16.50
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-1/2
  • Nominal Thread Size - (in.): 1-1/2
  • Threads per Inch: 12
  • Thread Type Series Designation: UNF
  • Hex Head Size - Across Flats (in.): 1-7/8
  • 4500W Titanium Element (240V)

    REVIEW SNAPSHOT®

    by PowerReviews
    Rheem4500W Titanium Element (240V)
     
    5.0

    (based on 3 reviews)

    Ratings Distribution

    • 5 Stars

       

      (3)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Pros

    No Pros

    Cons

    No Cons

    Best Uses

    No Best Uses
      • Was this a gift?:
      • No (3)

    Reviewed by 3 customers

    Displaying reviews 1-3

    Back to top

     
    5.0

    Works well! Heats water!

    By Ersatz Plumber

    from 10EC

    Verified Buyer

    Comments about 4500W Titanium Element (240V):

    Works well! Heats water!

    • Was this a gift?:
    • No
     
    5.0

    Exactly as described

    By Jim

    from Richland, Wa

    Verified Buyer

    Comments about 4500W Titanium Element (240V):

    Replacement element fit perfectly. Fairly easy to install.

    • Was this a gift?:
    • No
     
    5.0

    excellent service from supplyhouse.com

    By rich

    from ct

    Verified Buyer

    Comments about 4500W Titanium Element (240V):

    marathron heater,odd ball size element.,.,hard to find.,.,thanks supplyhouse!!

    • Was this a gift?:
    • No

    Displaying reviews 1-3

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • 4500W Titanium Element (240V)

      Q:

      I have a rheem water heater it's a 81V40D. It's 4500 wattage 240 volt. Just worried wrong size to screw into tank. Is this the correct element ?
      Asked on 12/10/2015 by Craig from Florida

      1 answer

      • CUSTOMER CARE

        A:

        Call us with the complete model & serial # of the unit, so we can source the correct part.

        Answered on 12/15/2015 by Supplyhouse Staff from New York
    Displaying question 1

    Do you have a question about this product?