1-1/2" x 1-1/2" x 6.37" Dual PEX Pre-Insulated Pipe (1 foot) Zoom

1-1/2" x 1-1/2" x 6.37" Dual PEX Pre-Insulated Pipe (1 foot)

SKU:H59804

H59804 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Specs

Application: 1-1/2" PEX
Type: Dual PEX
Length (Feet): 1 ft.
Outside Diameter: 6.37"
Barrier Type:
?
Oxygen Barrier
Material: PEX
Color: White
Max Pressure (PSI): 90 psi
Grade:
?
PEX-a
Warranty: 1 Year
Standards Met: ASTM F877
ASTM F876
NSF
Max Temp (F): 200°F

Description for H59804

This pipe may be ordered in any length. Simply enter the number of feet you desire as quantity and add the item to your cart.

1-1/2" x 1-1/2" x 6.37" Dual PEX Pre-Insulated Pipe (1 foot)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 1-1/4" x 1-1/4" x 4.96" Dual PEX Pre-Insulated Pipe (1 foot)

    Q:

    Can this tubing be used with a geothermal heat system? The reason I asked, is that it would negate heat loss from the tubing from the wells to the heat pump.
    Asked on 7/22/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this product can be used with geothermal systems.

      Answered on 7/28/2011 by PexSupply Staff from NY
  • 1-1/2" x 1-1/2" x 6.37" Dual PEX Pre-Insulated Pipe (1 foot)

    Q:

    What fittings do I use to adapt it to a 1.5" female brass union?
    Asked on 3/8/2011 by RobAndThePals from Fly Creek, NY

    1 answer

  • 1-1/2" x 1-1/2" x 6.37" Dual PEX Pre-Insulated Pipe (1 foot)

    Q:

    Does the insulation jacket meet the NFPA 90a and 90b requirements for installation in a return air plenum, i.e., smoke spread rating of less than 50 and flame spread rating of less than 25?
    Asked on 2/1/2011 by Air Systems Allen from Sacramento, CA

    1 answer

    • CUSTOMER CARE

      A:

      The insulation jacket does not meet the standards you mentioned.

      Answered on 2/4/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?