3/8" Blue PEX Tubing (1000 ft Coil) Zoom

3/8" Blue PEX Tubing (1000 ft Coil)

SKU:038-1000-B

Brand: Rifeng

Rifeng
Qty Price
$159.95
/ each
$464.85 / box (3 units x $154.95)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Size: 3/8"
Length (Feet): 1000'
Color: Blue
Inside Diameter: 0.35"
Outside Diameter: 0.5"
Material: PEX
Fitting System Compatibility: Crimp/Clamp (HydroPEX)
PEX Compression
Press (Viega)
Push Fit (Sharkbite)
Grade:
?
PEX-b
Application: Plumbing
Tubing Type: Non-Oxygen Barrier
Warranty: 25 Years

Description for Rifeng 038-1000-B

Rifeng PEX pipe is produced with crosslinked polyethylene. Crosslinking is obtained through a chemical process that increases the bonds between macromolecules to form a more complex structure than the normal polyethylene. Due to the crosslinking, the polyethylene's performance is greatly enhanced and maintains the excellent properties of thermoplastics. Offering excellent corrosion resistance, incredible flexibility and unusual toughness, Rifeng PEX pipe allows for fast and easy installation.

3/8" Blue PEX Tubing (1000 ft Coil)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 3/8"" Blue PEX Tubing (100 ft Coil)

    Q:

    We have a cabin in the mountains that we close up for the winter due to the snow. Can this tubing withstand freezing temperatures without bursting or cracking?
    Asked on 6/21/2014 by Ron from Benicia, Ca.

    1 answer

    • CUSTOMER CARE

      A:

      Since it has some flexibility, PEX tubing has better freeze resistance than rigid pipe (copper, etc.). PEX can still burst, however, if water freezes inside of it. Although there is some extra leeway with PEX, we would never recommend allowing water to freeze in the lines. You should drain the system during the winter months.

      Answered on 6/23/2014 by SupplyHouse Staff from NY
  • 3/8"" Blue PEX Tubing (100 ft Coil)

    Q:

    Max pressure rating at temps? Not listed on any sizes I have checked.
    Asked on 5/30/2014 by Dave from Saratoga, NY

    1 answer

    • CUSTOMER CARE

      A:

      Rifeng lists 160psi at 73F and and 100psi at 180F.

      Answered on 6/2/2014 by SupplyHouse Staff from NY
  • 3/8"" Blue PEX Tubing (100 ft Coil)

    Q:

    I want to run a new PEX water line for an RO unit and intend to run in a concealed space. Is this safe for the concealed locations (run thur the framing behind the sheetrock and under the floor as well). I don't want to use copper.
    Asked on 8/30/2012 by Al from Hampton, VA

    1 answer

    • CUSTOMER CARE

      A:

      PEX tubing is safe for installation in concealed locations and under floors. It can also be buried outdoors. PEX is not rated for UV exposure, so it should never be installed in areas exposed to direct sunlight.

      Answered on 9/11/2012 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?