3/8" Oxygen Barrier PEX Tubing (1,000 ft Coil) Zoom

3/8" Oxygen Barrier PEX Tubing (1,000 ft Coil)

SKU:038-1000-OXY

Brand: Rifeng

Rifeng
Qty Price
$239.95
/ each
In Stock! Ships in 24-48 Hours
(42 Available)
0

Resources

Specs

Size: 3/8"
Length (Feet): 1000'
Inside Diameter: 0.35"
Outside Diameter: 0.5"
Color: Red
Material: PEX
Fitting System Compatibility: Crimp/Clamp (HydroPEX)
PEX Compression
Press (Viega)
Push Fit (Sharkbite)
Grade:
?
PEX-b
Tubing Type: Oxygen Barrier
Application: Heating
Warranty: 25 Years

Description for Rifeng 038-1000-OXY

Rifeng, the largest manufacturer of plastic piping in the world, has created oxygen barrier PEX tubing for radiant and hydronic heating systems. Oxygen barrier PEX tubing has the same properties as non-barrier PEX pipes, but it prevents oxygen and other elements from infiltrating and damaging delicate heating system components. For example, it keeps boilers from rusting. Rifeng PEX pipe is made of polyethelene which is cross-linked to enhance performance and maintain the properties of thermoplastics. Furthermore, this tubing can be installed in a variety of ways, such as using the crimp, clamp, or fitting systems. Rifeng offers a 25-year warranty on the product.

3/8" Oxygen Barrier PEX Tubing (1,000 ft Coil)

REVIEW SNAPSHOT®

by PowerReviews
Rifeng1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil)
 
4.6

(based on 96 reviews)

Ratings Distribution

  • 5 Stars

     

    (67)

  • 4 Stars

     

    (23)

  • 3 Stars

     

    (4)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (1)

97%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (7)
          • Was this a gift?:
          • No (29)

        Most Liked Positive Review

         

        good BUT

        I used this in a concrete slab, after completing this project as a homeowner I found I shouldbe used a 3/4 tubing for an ice melt system. the center to centers are...Read complete review

        I used this in a concrete slab, after completing this project as a homeowner I found I shouldbe used a 3/4 tubing for an ice melt system. the center to centers are 9" for 5/8 and 12" for 3/4 the 12" centers wouldve made labor much easier to tie the tubing to the grating

        VS

        Most Liked Negative Review

         

        It's the only game in town.

        We have numerous applications where the tubing size and the jointless quality available due to the length of the coil vs the distance from our control board to a distribution manifold is very desirable in...Read complete review

        We have numerous applications where the tubing size and the jointless quality available due to the length of the coil vs the distance from our control board to a distribution manifold is very desirable in our hydronic applications. However, this tubing is stiff, like all coil pex tubing, and the regular pex rings are very tight to get on, possibly due to the extra coatings necessary to achieve the oxygen barrier rating. Still, there are no real alternatives that use standard Pex connectors, so I do recommend this product as long as users understand the hassles of using it vs 20' straight lengths of tubing (especially since we are unaware of any source of straight length Pex tubing with O2 barrier status).

        Reviewed by 96 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        i will buy this product again

        By radiant floor

        from salt lake city

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil):

              good for use in a radiant floor

              • Primary use:
              • Business
               
              4.0

              grt deal

              By tom cat

              from upstate NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1" Oxygen Barrier PEX Tubing - 300 ft Coil:

                    used piping to outside woodboiler worked grt, installation helps with 60 deg weather

                    • Primary use:
                    • Personal
                     
                    5.0

                    pex tubing

                    By husky

                    from central, pa

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" Oxygen Barrier PEX Tubing (300 ft Coil):

                          Used tubing to install outdoor wood burner. Works great highly recommended!

                          • Primary use:
                          • Personal
                           
                          5.0

                          1/2 oxygen barrier

                          By Mike

                          from Des Plaines IL

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil):

                                Used for underfloor heat. Worked great and quick delivery.

                                • Primary use:
                                • Personal

                                (1 of 1 customers found this review helpful)

                                 
                                5.0

                                Nice Tube

                                By Tony the teacher

                                from Atlantic city Nj

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/2" Oxygen Barrier PEX Tubing (300 ft Coil):

                                      I would defiantly do business again with supply house great product and price fast on time delivery

                                      • Primary use:
                                      • Personal
                                       
                                      4.0

                                      1/2" Pex tubing

                                      By Gommy

                                      from NH

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil):

                                            Good experience with this product

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Fine product

                                            By Prospector

                                            from Hamilton, MT

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil):

                                                  I am using this tubing for hydronic floor heat in a shop. It handled well I found no defects.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Great Company and Product

                                                  By DRT

                                                  from Parsons WV

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 3/4" Oxygen Barrier PEX Tubing (300 ft Coil):

                                                        Received order quickly and product is great

                                                        • Primary use:
                                                        • Personal

                                                        (0 of 1 customers found this review helpful)

                                                         
                                                        4.0

                                                        I would buy this product again

                                                        By Chuck

                                                        from Oakland, MD

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 1/2" Oxygen Barrier PEX Tubing (300 ft Coil):

                                                              Product works good for in floor heat piping.

                                                              • Was this a gift?:
                                                              • No

                                                              (0 of 1 customers found this review helpful)

                                                               
                                                              5.0

                                                              excelent price

                                                              By matt

                                                              from Hamden, CT

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil):

                                                                    really good price

                                                                    • Was this a gift?:
                                                                    • No

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    99 Questions | 156 Answers
                                                                    Displaying questions 1-10Previous | Next »
                                                                    • 1" Oxygen Barrier PEX Tubing - 300 ft Coil

                                                                      Q:

                                                                      How abrasion resistant is the O2 Barrier coating? How thick is it? What material is it made of? What % total loss of coating would constitute a hazard to your cast iron components? Are minor scrapes a problem? I intend to use it for connection from hot H2O oil fired boiler (~180F H2O) to an air handler, 32ft round trip. Thanks.
                                                                      Asked on 9/16/2014 by Bob from Rhode Island

                                                                      1 answer

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Its difficult to get info on pex. I am not a professional but I have used it in my restaurant for hydronic heating. I work closely with my plumber and hvac guy on all this stuff because I am always looking to save money on energy. It is great to install in concrete for heated concrete floors. I will be using it for water cooled air conditioning next spring. It is very durable and not affected by minor scrapes. I believe it is a pvc based product. My oponion is that you will be fine in the application you are using. I have it connected to radiators and industrial hydronic heaters with blower attached. works just fine. the simple answer is you can forget copper and go with pex. it insulates the water as well.

                                                                        Answered on 9/17/2014 by Anonymous
                                                                    • 1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil)

                                                                      Q:

                                                                      Can I tie this pipe to the concrete wire with tie wire for my floor heating. I have done it before with uphonor piping
                                                                      Asked on 9/5/2014 by Bill from Woodbine Md

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Like most per tubing there should not be an issue using tie wire to rebar or wire mesh but best to consult manufacturing installation guide and requirements just to be sure .
                                                                        Sent from my iPad

                                                                        Answered on 9/6/2014 by RTB from Canada
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        In our shop floor we tied the pex directly to the rebar with tie wire. The
                                                                        concrete contractor said thats the way he does it.

                                                                        Answered on 9/5/2014 by Anonymous
                                                                    • 1" Oxygen Barrier PEX Tubing - 300 ft Coil

                                                                      Q:

                                                                      can I use this line to run water to my house from the main village water line and what is the psi?
                                                                      Also I need to run this 600 feet.
                                                                      Asked on 8/5/2014 by Sandy from New York

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, this PEX can be used for potable water applications as long as local code allows for it. PEX is also available in 1000 ft coils.The line can withstand pressure of 100 PSI.

                                                                        Answered on 8/7/2014 by SupplyHouse Staff from NY
                                                                    • 1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil)

                                                                      Q:

                                                                      I have an existing "open system; i.e. the domestic HW and the radiant mix. Is there an oxygen barrier pex that is also rated for potable systems?
                                                                      Asked on 8/2/2014 by Scott from philly

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Rifeng Oxygen Barrier PEX is not approved for use with potable water. Uponor hePEX is the only type of oxygen barrier PEX we sell that is approved for potable water.

                                                                        Answered on 8/4/2014 by SupplyHouse Staff from NY
                                                                    • 1/2" Oxygen Barrier PEX Tubing (300 ft Coil)

                                                                      Q:

                                                                      Hello
                                                                      I was looking to use this product for heating my pool
                                                                      I have looked and found hstn f2023 rating for domestic water referring to chlorine levels of 4 ppm, but I am wondering if it will stand up to chlorine concentrations of a typical pool
                                                                      Thanks
                                                                      Asked on 7/8/2014 by LJ from Ontario Canada

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        PEX is generally not able to handle the chlorine levels of typical pools, so we would not recommend PEX for this application.

                                                                        Answered on 7/9/2014 by SupplyHouse Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Normal pool chlorine levels are about 1 to 1.5 ppm. A typical shocking or super chlorination raises the ppm to 10. But the chlorine level that high is short lived. I personally feel that you should be fine with that application. But I'm not the company tech guy.

                                                                        Answered on 7/8/2014 by Anonymous
                                                                    • 1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil)

                                                                      Q:

                                                                      is the pro pex joining system worth the investment? i am doing the under floor heating system and probally the plumbing ststem with pex products and as of today using rifeng tubing
                                                                      Asked on 2/12/2014 by dan from michigan

                                                                      3 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The ProPEX system is generally considered the best among PEX connection systems, but keep in mind that it only works with PEX-A tubing (Rifeng is PEX-B). ProPEX fittings provide a wider inside diameter than any other type of PEX fittings. ProPEX tools are costly, so it may not be worth the investment for a small, one-time job.

                                                                        Answered on 2/14/2014 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I did under floor heating and after reading about all methods to join PEX, I
                                                                        decided on the crimp system.
                                                                        Spen $100 on a crimping tool and never regretted it. That's all I will use
                                                                        in the future.
                                                                        Mihai Beffa

                                                                        Answered on 2/12/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I'm not familiar with that system but if there is a way to join the pipe with less restriction it is worth it.

                                                                        Answered on 2/12/2014 by WindwoodTrader from Upstate NY
                                                                    • 1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil)

                                                                      Q:

                                                                      can this bend easily for ceiling installation 16inch centers what reflector system do you recomend
                                                                      Asked on 2/6/2014 by Robert from United States

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I used ½” pex under a floor that had engineered floor trusses at 24” on
                                                                        center. I was able to have three lengths of tubing between trusses without
                                                                        much difficulty. Having a helper to watch as the pex plays off the reel and
                                                                        at loop/return ends is helpful to prevent kinking the product. I used
                                                                        homemade aluminum fins for spreading the heat.

                                                                        Answered on 2/6/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The way it sits it is a bit stiff if you can put in in a big vat of hot water or a heat gun propane torch careful not to get it too hot were you need to make tight bends to soften it up and helps a lot. Mine was in the ground so cant help with the reflector.

                                                                        Answered on 2/6/2014 by Anonymous
                                                                    • 1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil)

                                                                      Q:

                                                                      can i use Uponor PROPEX expanding tool with this product?
                                                                      Asked on 2/5/2014 by MATTHEW from HAMPTONS, NY

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        No, ProPEX fittings only work with PEX-A grade tubing (Rifeng PEX carries the PEX-B grade).

                                                                        Answered on 3/3/2014 by PexSupply Staff from NY
                                                                    • 3/4" Oxygen Barrier PEX Tubing (300 ft Coil)

                                                                      Q:

                                                                      I want to use pex for hot water baseboard the rating is 180degrees but the boiler is usually set at 180 degrees for baseboard heat.With the boiler set at 180degrees will it affect the tubing
                                                                      Asked on 11/14/2013 by kevin from mt.

                                                                      4 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Rifeng oxygen-barrier PEX is rated to 180°F at 100 psi, so you should not have any problems.

                                                                        Answered on 12/12/2013 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        i believe it should be fine but check with pex to be sure. i have used it in heating systems with a range of 160f - 220f with no problems. it could be that pex is understating the limit for liability concerns.

                                                                        Answered on 11/19/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Hi Kevin:
                                                                        I used the 1" PEX tubing for heating which was rated for 200 degrees I
                                                                        run my Portage and Main Outdoor Furnace at 180degrees with no problems
                                                                        for a year now . I have had it up to 206 degrees for a short period
                                                                        with no problems except the tubing gets very soft.
                                                                        Fred

                                                                        Answered on 11/16/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        This pex works very well for baseboard and fine at that temperature. I do
                                                                        this professionally and have installed thousands of feet of this and have
                                                                        never had a problem. Just used it to connect a wood boiler to air handlers
                                                                        and that is 190 degrees.
                                                                        Deepgreen Geothermal

                                                                        Answered on 11/15/2013 by Anonymous
                                                                    • 1" Oxygen Barrier PEX Tubing - 300 ft Coil

                                                                      Q:

                                                                      I am wanting to use the 1inch pex from brand rifeng and was wondering if is ok to use in outdoor wood burner set ups. the pipe will be in the ground and using a taco pump that puts out 125psi. i dont see any specs for this product. also will sharkbite fittings work for this pex
                                                                      Asked on 10/17/2013 by dude from Industry pa

                                                                      4 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Rifeng PEX is only rated to 100 psi at 180°F fluid temperatures. It can handle higher pressures as temperatures drop. You should only use it if the system will operate within the tubing's specified temperature and pressure range.

                                                                        Answered on 11/1/2013 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        125psi is rather high. You should only see about 25 to 30 psi under normal situations.
                                                                        JOHN LADD

                                                                        Answered on 10/21/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        We buried three coils of this same pipe, weren't sure about the sharkbite fittings so the pressure was left on for over a year with zero loss.
                                                                        !25 psi working pressure seems too ambitious especially since the woodburner heats in cycles and can get to temp. shutoff points.

                                                                        Answered on 10/21/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        This Pex can can handle 100psi @ 180 degree water temp .... It will be perfectly fine for a outdoor boiler setup at long as you insulate it very well to prevent freezing ..... As far as the taco pump running 125psi that might be the specs to the max psi it can handle , a hot water boiler runs at 12-15 psi anyways.
                                                                        Sent from my iPhone

                                                                        Answered on 10/18/2013 by Anonymous
                                                                    Displaying questions 1-10Previous | Next »

                                                                    Do you have a question about this product?