Description
Rifeng PEX pipe is produced with crosslinked polyethylene. Crosslinking is obtained through a chemical process that increases the bonds between macromolecules to form a more complex structure than the normal polyethylene. Due to the crosslinking, the polyethylene's performance is greatly enhanced and maintains the excellent properties of thermoplastics. Offering excellent corrosion resistance, incredible flexibility and unusual toughness, Rifeng PEX pipe allows for fast and easy installation.
Read more
Specs
Size:
3/8"
Length (Feet):
500'
Color:
Red
Inside Diameter:
0.35"
Outside Diameter:
0.5"
Material:
PEX
Fitting System Compatibility:
Crimp/Clamp (HydroPEX) PEX Compression Press (Viega) Push Fit (Sharkbite)
Grade:
PEX-b
Application:
Plumbing
Tubing Type:
Non-Oxygen Barrier
Warranty:
25 Years
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    2 Product Reviews

    Product Q&A