1/2" White PEX Tubing (300 ft Coil) Zoom

1/2" White PEX Tubing (300 ft Coil)

SKU:050-300-W

Brand: Rifeng

Rifeng
Qty Price
$72.85
/ each
$206.85 / box (3 units x $68.95)
In Stock! Ships in 24-48 Hours
(126 Available)
0

Resources

Specs

Size: 1/2"
Color: White
Length (Feet): 300'
Inside Diameter: 0.475"
Outside Diameter: 0.625"
Material: PEX
Fitting System Compatibility: Crimp/Clamp (HydroPEX)
PEX Compression
Press (Viega)
Push Fit (Sharkbite)
Grade:
?
PEX-b
Application: Plumbing
Tubing Type: Non-Oxygen Barrier
Warranty: 25 Years

Description for Rifeng 050-300-W

Rifeng PEX pipe is produced with crosslinked polyethylene. Crosslinking is obtained through a chemical process that increases the bonds between macromolecules to form a more complex structure than the normal polyethylene. Due to the crosslinking, the polyethylene's performance is greatly enhanced and maintains the excellent properties of thermoplastics. Offering excellent corrosion resistance, incredible flexibility and unusual toughness, Rifeng PEX pipe allows for fast and easy installation.

1/2" White PEX Tubing (300 ft Coil)

REVIEW SNAPSHOT®

by PowerReviews
Rifeng3/4" White PEX Tubing (100 ft Coil)
 
4.8

(based on 154 reviews)

Ratings Distribution

  • 5 Stars

     

    (127)

  • 4 Stars

     

    (23)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (2)

  • 1 Stars

     

    (0)

99%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (30)
    • Primary use:
    • Personal (54), Business (11)

Most Liked Positive Review

 

The only way to run water lines.

I used this PEX pipe to run all new water lines to an existing second floor master bath that I am remodeling. I used a manifold made with pipe and crimp fittings on the...Read complete review

I used this PEX pipe to run all new water lines to an existing second floor master bath that I am remodeling. I used a manifold made with pipe and crimp fittings on the first floor under the stairs and the long length allowed me to run the pipe to all fixtures with no fittings in the floor. The pipe was very easy to pull through the walls and floor trusses witm a minimum of drywall removal. The color options made it very easy to keep the hot and cold lines seperated. This is a great system and I wish it was around 30 years ago when I was doing this type of work for a living.

VS

Most Liked Negative Review

 

Bought 5 boxes of coiled tubing

I had to replace 60 year old galvanized pipes in my home and replaced it with pex. There definitely a learning curve using this stuff over the straight legths of tube that can be...Read complete review

I had to replace 60 year old galvanized pipes in my home and replaced it with pex. There definitely a learning curve using this stuff over the straight legths of tube that can be bought in 10 and 20 foot segments locally. it is important that you try to "unbend" this product prior to placing it in its final resting place or it will pull and make connecting your fittings difficult. The best way to accomplish this was to run the length of the tubing I needed against a studin the opposite direction it was bent. I lost at least 7-8 inches of tube at the ends because it was nearly impossible to get the bend out of the end pieces.
The pipe itself holds water fantastically and behaves like other pex I have used in the past. The bottom line is.....unless you want to spend significant time unbending this stuff, buy straight lengths. Also if running through joists, drill at least a 1 1/4" hole or it will bind while trying to pull it through.

Reviewed by 154 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Get it straight! Coiled Pex can easily be straightened!

By Bill

from Hartwell GA

Verified Buyer

Comments about 3/4" White PEX Tubing (100 ft Coil):

Place a 500 watt quartz trouble light in the bottom of a plywood box, @ 16" wide x 24" high x 48" long w/hinged top and holes on either end and 16'- 2x2s crossing box to keep tubing near top. Pull tubing through box and heat will warm and straighten tubing.

  • Primary use:
  • Business
 
5.0

I have been ordering this tubing many times.

By slick

from Ridgeway va. 24148

Verified Buyer

Comments about 1/2" Blue PEX Tubing (100 ft Coil):

Great product easy to work with no problems so far.

  • Primary use:
  • Personal
 
5.0

I have been ordering this tubing three times so far.

By slick

from Ridgeway va. 24148

Verified Buyer

Comments about 1/2" Red PEX Tubing (100 ft Coil):

Easy to work with, Haven't had any problems making 90 degree bends. Using manifold system with 24 lines.

  • Primary use:
  • Personal
 
5.0

Yes I would

By Joncarlo

from Sarasota fl

Verified Buyer

Comments about 1/2" Blue PEX Tubing (300 ft Coil):

Lived up to my expectations

  • Primary use:
  • Business
 
5.0

Good stuff

By Dave

from Palatine Bridge NY

Verified Buyer

Comments about 1/2" Red PEX Tubing (100 ft Coil):

Household plumbing

  • Primary use:
  • Personal
 
5.0

good product.

By Craig the Plumber

from Arkansas

Verified Buyer

Comments about 1/2" Red PEX Tubing (100 ft Coil):

I use this for potable water systems. The product comes in a box and has never been damaged. It also comes in a handy bag with a draw string, I use the bags for trash when I clean up after myself. I have not had 1 problem with this pipe. and install several hundred feet a month.

  • Primary use:
  • Business
 
5.0

great dvalue

By Lowry

from La Fayette, Georgia

Verified Buyer

Comments about 3/4" Red PEX Tubing (100 ft Coil):

re-plumbing my home. this product is good, price is good, shipping extremely fast. what more do you want.

  • Primary use:
  • Personal
 
5.0

Replace galvanized steel pipe in home

By Ken

from mt shasta ca.

Verified Buyer

Comments about 3/4" Red PEX Tubing (100 ft Coil):

great for potable water supply lines.

  • Primary use:
  • Personal
 
5.0

Great stuff

By Bri

from Maryland

Verified Buyer

Comments about 1/2" White PEX Tubing (300 ft Coil):

Easy to use No leaks. Lasts a long time

  • Primary use:
  • Personal
 
5.0

Good product

By PP

from Wayland, NY

Verified Buyer

Comments about 1/2" Red PEX Tubing (100 ft Coil):

Used to replace old copper in my house. Great product, shipping and service.

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

149 Questions | 278 Answers
Displaying questions 1-10Previous | Next »
  • 1/2" White PEX Tubing (100 ft Coil)

    Q:

    Can this be used with propex expansion fittings?
    Asked on 1/7/2016 by Scott

    1 answer

    • CUSTOMER CARE

      A:

      Hello,

      No, you would need a Grade A PEX to use with the expander system.

      Answered on 1/8/2016 by SupplyHouse Staff from New York
  • 3/4" Red PEX Tubing (100 ft Coil)

    Q:

    what type of 3/4" pex tubing do I use to run heating lines from my hot water boiler I am using the stainless crimp connections
    Asked on 10/19/2015 by overworked from bronx

    1 answer

    • CUSTOMER CARE

      A:

      You would want to use a Pex tubing with an oxygen barrier. An example would be SKU: SKU: 075-300-OXY.

      Answered on 2/29/2016 by SupplyHouse Staff from New York
  • 3/4" Red PEX Tubing (300 ft Coil)

    Q:

    What are the Maximum and MINIMUM operating temperatures for this tubing? I know one might first think that Minimum temperature would be anything above freezing but what is the minimum temperature rating assuming an anti freeze solution prevents the water/fluid from freezing?
    Asked on 10/7/2015 by Derek from United States

    1 answer

    • CUSTOMER CARE

      A:

      This is rated for 180 degrees F at 100 Psi. It is rated at 73.4 degrees F at 160 Psi. The minimum would be determined by the antifreeze protection added.

      Answered on 2/29/2016 by SupplyHouse Staff from New York
  • 1/2" Red PEX Tubing (300 ft Coil)

    Q:

    what disinfectants are suitable for this pex..bleach, paracetic acids, etc? also at what concentrations can disinfects be used?
    Asked on 3/24/2015 by Jew 2379 from Mississippi

    1 answer

    • CUSTOMER CARE

      A:

      None that i know of

      Answered on 3/25/2015 by Supplyhouse Staff from New York
  • 1/2" Blue PEX Tubing (300 ft Coil)

    Q:

    Mice and Pex, I am thinking about switching from Copper to pex but I am concerned about rodents and mice eating through the pex. I know it can happen what is the likely hood and how can I prevent it other then extermination? Is there anything I can do in the installation process to discourage gnawing on the pex, some type of chemical coating or insulation?
    Asked on 2/3/2015 by Corban

    1 answer

    • VERIFIED BUYER

      A:

      I have never seen it happen yet.

      Answered on 2/4/2015 by Anonymous
  • 1/2" Blue PEX Tubing (100 ft Coil)

    Q:

    Does anyone know if PEX tubing can be installed in the same floor joist knock-out as existing romex? Thanks!
    Asked on 1/24/2015 by Ted from United States

    2 answers

    • CUSTOMER CARE

      A:

      yes but usually romex is a smaller hole

      Answered on 1/26/2015 by Supplyhouse Staff from New York
    • VERIFIED BUYER

      A:

      I think this is a question for your inspector as these rules seem to vary depending upon local codes. A call to the local building dept may be in order. If it were me, I would provide some protection where it passes through the joist and is in contact with the romex because the pex may move with the different temperatures and rub.

      Answered on 1/26/2015 by Bill from Walnut Creek CA
  • 3/4" Blue PEX Tubing (100 ft Coil)

    Q:

    Can I use 3/4 PEX underground for the main water supply line connected to the street?
    Asked on 12/8/2014 by Ressler from Portland, OR

    2 answers

    • VERIFIED BUYER

      A:

      Yes, absolutely.

      Answered on 12/8/2014 by Anonymous
    • VERIFIED BUYER

      A:

      The PEX would be my preferred choice. Unless local codes prohibit it's use, PEX is your best solution.
      Paul Boaz

      Answered on 12/8/2014 by Anonymous
  • 1/2" Red PEX Tubing (300 ft Coil)

    Q:

    How well does Pex conduct heat? Used for under floor heating I would guess Pex conducts the heat from the hot water pretty good.
    If ran around inside a room along the wall base boards will Pex tubing provide decent convection heating itself?

    If buried in a hot thermal mass such as dirt or clay will Pex conduct heat well to heat the water inside it from the heat in the mass? What about putting a coil of pex into a large tank of hot water, will Pex conduct heat well enough to heat the water inside it?

    I am building a self designed system for heat and trying to avoid any copper tubing and aluminum or steel, other than some recycled auto radiators I will also be using.
    Asked on 11/18/2014 by Home built system from South MO

    3 answers

    • VERIFIED BUYER

      A:

      Pex is not a good conductor of heat. It could actually be considered an insulator or dielectric material. Copper and Aluminum are conductors which is why all modern radiators are constructed of copper piping with aluminum heating fins.
      The reason Pex is used in under floor heating systems is due to its competitive pricing, flexibility and corrosion resistance.
      Regards
      Wilmer Gingerich

      Answered on 11/18/2014 by Anonymous
    • VERIFIED BUYER

      A:

      See comments in italics below > > Question:> "How well does Pex conduct heat? Used for under floor heating I would guess Pex conducts the heat from the hot water pretty good. Yes if in contact with the thermal mass.> If ran around inside a room along the wall base boards will Pex tubing provide decent convection heating itself? Probably not---even hydronic baseboard radiators have fins to dissipate the heat into the room. The radiators will work with fans if you want to move that much air and the fan noise. Bare Pex run along the baseboard would provide little heat. You might experiment with the aluminum diffusers that clip onto the Pex where you use it for underfloor heating. Again you may not have enough surface area unless you make several loops up the wall. You want a fair amount of mass and water 20 or so degrees hotter than the desired room temp-and once the mass is warm it will transfer heat to the room.> If buried in a hot thermal mass such as dirt or clay will Pex conduct heat well to heat the water inside it from the heat in the mass? Probably, but how hot is the thermal mass? The geothermal heating systems work on small delta T using a heat pump.What about putting a coil of pex into a large tank of hot water, will Pex conduct heat well enough to heat the water inside it? Yes---we used a loop in a Koi pond to keep the fish and water from freezing But again how hot do you want the water? We used a water T stat to turn in on at 45 degrees and off at 50 deg.You can use pex in a driveway for snow removal if you have a hot water source in the winter and reverse it in the summer to heat a pool for example. But to be effective, loop the Pex on 12 inch centers.> I am building a self designed system for heat and trying to avoid any copper tubing and aluminum or steel, other than some recycled auto radiators I will also be using." We experimented with auto radiators in an attic to cool the attic and transfer the heat to a swimming pool. Not certain I would use them if they are soldered (lead) and I suggest boiling and rodding them to make certain they are clean.> Can you answer Home built system's question about this product? > Simply Reply to this email.> 1/2" Red PEX Tubing (300 ft Coil) > Thank you in advance if you are able to answer the question. Your email address will not be shared with this customer or other shoppers. We may post your answer to our site to benefit other shoppers. By replying to this email you agree to the privacy policy (NEW!)). We truly appreciate your business. > Update your preferences. > To unsubscribe from answering questions about all products, click here.

      Answered on 11/20/2014 by Bill from Walnut Creek CA
    • VERIFIED BUYER

      A:

      Deleted
      No! There is not enough area to transfer enough heat to realy heat anything. Car radiators maybe.

      Answered on 11/21/2014 by Ted from New Jersey
  • 1" White PEX Tubing (100 ft Coil)

    Q:

    Can I use this type of pex to transport the water from my oil boiler to the radiators?
    Asked on 8/1/2014 by DAVID from Atlas, PA

    5 answers

    • VERIFIED BUYER

      A:

      I assume your heating system is closed and would be damaged by oxygen in the water. This PEX does not have an oxygen barrier, so no, don't use it. If your system is open and rated for potable water, then you should be fine (depending on the pressure and temp of the water).

      Answered on 8/2/2014 by Anonymous
    • CUSTOMER CARE

      A:

      We would not recommend it. Oxygen barrier PEX is normally needed with radiators in order to prevent corrosion of ferrous metal components in closed systems.

      Answered on 8/4/2014 by SupplyHouse Staff from NY
    • VERIFIED BUYER

      A:

      Check temperature rating of water from boiler and if it exceeds 180 degrees do not use PEX.
      Wilmer Gingerich

      Answered on 8/2/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes you can. It will work fine, but I'd recommend using the red and blue so you have the lines color coded.

      Answered on 8/2/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Team wrote:
      As I recall, PEX is PEX, regardless of color, so the material should be rated for common hot water temperatures. I believe that higher temperatures stress PEX by lowering its burst pressure, and perhaps accelerating aging, e.g., cooking the plastic to a point of failure for brittleness. I was concerned about melting. I think the melt point is such that, e.g., if the boiler ran amuck and made steam, the line would burst from pressure before melting. That might be a distinction without a useful difference. If codes are an issue, they might require red coloring for hot water lines, or other colors depending on the purpose of the line. Codes or not, ensure that you have ample pressure relief safety systems. At least, there should be one or more pressure relief valves on the boiler's hot water outlet piping. Steam explosions can be nasty. PEX should be safer in that regard, assuming it burst before copper or steel. But I'd rather suffer a pressure release at a relief
      valve than have to replace a burst line, e.g., in some inconvenient place.

      Answered on 8/2/2014 by Anonymous
  • 1" Blue PEX Tubing (100 ft Coil)

    Q:

    can this be used in an outside in ground application?
    Asked on 8/1/2014 by Cinder from Washington State

    3 answers

    • VERIFIED BUYER

      A:

      I put mine inside of green sewer PVC and it has been no problem for 3 years
      now
      going to my outdoor wood boiler (cold water supply). visit www.eternaltest

      Answered on 8/3/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Absolutely. It is code in many places. If you are concerned, just call
      your inspector or local code enforcement.

      Answered on 8/2/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I have used it above ground for a sprinkler system for the garden. No issues
      so far. If it is not the main supply line to the house I would use it. If
      it is for supply with city water i would use copper. If for a well, go for
      it.

      Answered on 8/2/2014 by Anonymous
Displaying questions 1-10Previous | Next »

Do you have a question about this product?