5/8" Oxygen Barrier PEX Tubing (400 ft Coil) Zoom

5/8" Oxygen Barrier PEX Tubing (400 ft Coil)

SKU:062-400-OXY

Brand: Rifeng

Rifeng
Qty Price
$147.95
/ each
In Stock! Ships in 24-48 Hours
(58 Available)
0

Resources

Specs

Size: 5/8"
Length (Feet): 400'
Inside Diameter: 0.574"
Outside Diameter: 0.75"
Color: Red
Material: PEX
Fitting System Compatibility: Crimp/Clamp (HydroPEX)
PEX Compression
Press (Viega)
Push Fit (Sharkbite)
Grade:
?
PEX-b
Tubing Type: Oxygen Barrier
Application: Heating
Warranty: 25 Years

Description for Rifeng 062-400-OXY

Rifeng, the largest manufacturer of plastic piping in the world, has created oxygen barrier PEX tubing for radiant and hydronic heating systems. Oxygen barrier PEX tubing has the same properties as non-barrier PEX pipes, but it prevents oxygen and other elements from infiltrating and damaging delicate heating system components. For example, it keeps boilers from rusting. Rifeng PEX pipe is made of polyethelene which is cross-linked to enhance performance and maintain the properties of thermoplastics. Furthermore, this tubing can be installed in a variety of ways, such as using the crimp, clamp, or fitting systems. Rifeng offers a 25-year warranty on the product.

5/8" Oxygen Barrier PEX Tubing (400 ft Coil)

REVIEW SNAPSHOT®

by PowerReviews
Rifeng1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil)
 
4.6

(based on 91 reviews)

Ratings Distribution

  • 5 Stars

     

    (63)

  • 4 Stars

     

    (22)

  • 3 Stars

     

    (4)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (1)

97%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)
          • Was this a gift?:
          • No (29)

        Most Liked Positive Review

         

        good BUT

        I used this in a concrete slab, after completing this project as a homeowner I found I shouldbe used a 3/4 tubing for an ice melt system. the center to centers are...Read complete review

        I used this in a concrete slab, after completing this project as a homeowner I found I shouldbe used a 3/4 tubing for an ice melt system. the center to centers are 9" for 5/8 and 12" for 3/4 the 12" centers wouldve made labor much easier to tie the tubing to the grating

        VS

        Most Liked Negative Review

         

        It's the only game in town.

        We have numerous applications where the tubing size and the jointless quality available due to the length of the coil vs the distance from our control board to a distribution manifold is very desirable in...Read complete review

        We have numerous applications where the tubing size and the jointless quality available due to the length of the coil vs the distance from our control board to a distribution manifold is very desirable in our hydronic applications. However, this tubing is stiff, like all coil pex tubing, and the regular pex rings are very tight to get on, possibly due to the extra coatings necessary to achieve the oxygen barrier rating. Still, there are no real alternatives that use standard Pex connectors, so I do recommend this product as long as users understand the hassles of using it vs 20' straight lengths of tubing (especially since we are unaware of any source of straight length Pex tubing with O2 barrier status).

        Reviewed by 91 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        4.0

        1/2" Pex tubing

        By Gommy

        from NH

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil):

              Good experience with this product

              • Primary use:
              • Personal
               
              5.0

              Fine product

              By Prospector

              from Hamilton, MT

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil):

                    I am using this tubing for hydronic floor heat in a shop. It handled well I found no defects.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Great Company and Product

                    By DRT

                    from Parsons WV

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" Oxygen Barrier PEX Tubing (300 ft Coil):

                          Received order quickly and product is great

                          • Primary use:
                          • Personal

                          (0 of 1 customers found this review helpful)

                           
                          4.0

                          I would buy this product again

                          By Chuck

                          from Oakland, MD

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/2" Oxygen Barrier PEX Tubing (300 ft Coil):

                                Product works good for in floor heat piping.

                                • Was this a gift?:
                                • No

                                (0 of 1 customers found this review helpful)

                                 
                                5.0

                                excelent price

                                By matt

                                from Hamden, CT

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil):

                                      really good price

                                      • Was this a gift?:
                                      • No

                                      (1 of 2 customers found this review helpful)

                                       
                                      5.0

                                      got a good product for a good price

                                      By culater

                                      from Durand Wi.

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil):

                                            really liked the 1000' rolls so I would not have to splice any where. received my order on time and with no problems.

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            Good product very competitively priced

                                            By Sam

                                            from Bucyrus , Ohio

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil):

                                                  Used for radiant heat in concrete floor . Competitively priced ,good quality and easy to install

                                                  • Was this a gift?:
                                                  • No
                                                   
                                                  5.0

                                                  Good Product at a great price

                                                  By Michael

                                                  from Manchester, CT

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil):

                                                        Tom at PEX supply was very helpful and the tubing and manifold worked great.

                                                        • Was this a gift?:
                                                        • No
                                                         
                                                        5.0

                                                        Nice, solid PEX

                                                        By DrewPalmer04

                                                        from Christopher, IL

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 1/2" Oxygen Barrier PEX Tubing (300 ft Coil):

                                                              Good, solid PEX for install. As with all PEX this attempts to coil when being installed, but the quality of the PEX is great and can take the temperature/pressure of my system with ease!

                                                              • Was this a gift?:
                                                              • No
                                                               
                                                              5.0

                                                              Really nice

                                                              By C. W. W.

                                                              from Lisbon, Ohio

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 1" Oxygen Barrier PEX Tubing (300 ft Coil):

                                                                    I used this tubing for the supply and return line on my outdoor woodburner. It has worked well and is of a very high quality. It is a little hard to get the bend out of it especially when it is cold but any heavy plastic tubing would be like that.

                                                                    • Was this a gift?:
                                                                    • No

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    98 Questions | 155 Answers
                                                                    Displaying questions 1-10Previous | Next »
                                                                    • 1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil)

                                                                      Q:

                                                                      Can I tie this pipe to the concrete wire with tie wire for my floor heating. I have done it before with uphonor piping
                                                                      Asked on 9/5/2014 by Bill from Woodbine Md

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Like most per tubing there should not be an issue using tie wire to rebar or wire mesh but best to consult manufacturing installation guide and requirements just to be sure .
                                                                        Sent from my iPad

                                                                        Answered on 9/6/2014 by RTB from Canada
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        In our shop floor we tied the pex directly to the rebar with tie wire. The
                                                                        concrete contractor said thats the way he does it.

                                                                        Answered on 9/5/2014 by Anonymous
                                                                    • 1" Oxygen Barrier PEX Tubing (300 ft Coil)

                                                                      Q:

                                                                      can I use this line to run water to my house from the main village water line and what is the psi?
                                                                      Also I need to run this 600 feet.
                                                                      Asked on 8/5/2014 by Sandy from New York

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, this PEX can be used for potable water applications as long as local code allows for it. PEX is also available in 1000 ft coils.The line can withstand pressure of 100 PSI.

                                                                        Answered on 8/7/2014 by SupplyHouse Staff from NY
                                                                    • 1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil)

                                                                      Q:

                                                                      I have an existing "open system; i.e. the domestic HW and the radiant mix. Is there an oxygen barrier pex that is also rated for potable systems?
                                                                      Asked on 8/2/2014 by Scott from philly

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Rifeng Oxygen Barrier PEX is not approved for use with potable water. Uponor hePEX is the only type of oxygen barrier PEX we sell that is approved for potable water.

                                                                        Answered on 8/4/2014 by SupplyHouse Staff from NY
                                                                    • 1/2" Oxygen Barrier PEX Tubing (300 ft Coil)

                                                                      Q:

                                                                      Hello
                                                                      I was looking to use this product for heating my pool
                                                                      I have looked and found hstn f2023 rating for domestic water referring to chlorine levels of 4 ppm, but I am wondering if it will stand up to chlorine concentrations of a typical pool
                                                                      Thanks
                                                                      Asked on 7/8/2014 by LJ from Ontario Canada

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        PEX is generally not able to handle the chlorine levels of typical pools, so we would not recommend PEX for this application.

                                                                        Answered on 7/9/2014 by SupplyHouse Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Normal pool chlorine levels are about 1 to 1.5 ppm. A typical shocking or super chlorination raises the ppm to 10. But the chlorine level that high is short lived. I personally feel that you should be fine with that application. But I'm not the company tech guy.

                                                                        Answered on 7/8/2014 by Anonymous
                                                                    • 1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil)

                                                                      Q:

                                                                      is the pro pex joining system worth the investment? i am doing the under floor heating system and probally the plumbing ststem with pex products and as of today using rifeng tubing
                                                                      Asked on 2/12/2014 by dan from michigan

                                                                      3 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The ProPEX system is generally considered the best among PEX connection systems, but keep in mind that it only works with PEX-A tubing (Rifeng is PEX-B). ProPEX fittings provide a wider inside diameter than any other type of PEX fittings. ProPEX tools are costly, so it may not be worth the investment for a small, one-time job.

                                                                        Answered on 2/14/2014 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I did under floor heating and after reading about all methods to join PEX, I
                                                                        decided on the crimp system.
                                                                        Spen $100 on a crimping tool and never regretted it. That's all I will use
                                                                        in the future.
                                                                        Mihai Beffa

                                                                        Answered on 2/12/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I'm not familiar with that system but if there is a way to join the pipe with less restriction it is worth it.

                                                                        Answered on 2/12/2014 by WindwoodTrader from Upstate NY
                                                                    • 1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil)

                                                                      Q:

                                                                      can this bend easily for ceiling installation 16inch centers what reflector system do you recomend
                                                                      Asked on 2/6/2014 by Robert from United States

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I used ½” pex under a floor that had engineered floor trusses at 24” on
                                                                        center. I was able to have three lengths of tubing between trusses without
                                                                        much difficulty. Having a helper to watch as the pex plays off the reel and
                                                                        at loop/return ends is helpful to prevent kinking the product. I used
                                                                        homemade aluminum fins for spreading the heat.

                                                                        Answered on 2/6/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The way it sits it is a bit stiff if you can put in in a big vat of hot water or a heat gun propane torch careful not to get it too hot were you need to make tight bends to soften it up and helps a lot. Mine was in the ground so cant help with the reflector.

                                                                        Answered on 2/6/2014 by Anonymous
                                                                    • 1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil)

                                                                      Q:

                                                                      can i use Uponor PROPEX expanding tool with this product?
                                                                      Asked on 2/5/2014 by MATTHEW from HAMPTONS, NY

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        No, ProPEX fittings only work with PEX-A grade tubing (Rifeng PEX carries the PEX-B grade).

                                                                        Answered on 3/3/2014 by PexSupply Staff from NY
                                                                    • 3/4" Oxygen Barrier PEX Tubing (300 ft Coil)

                                                                      Q:

                                                                      I want to use pex for hot water baseboard the rating is 180degrees but the boiler is usually set at 180 degrees for baseboard heat.With the boiler set at 180degrees will it affect the tubing
                                                                      Asked on 11/14/2013 by kevin from mt.

                                                                      4 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Rifeng oxygen-barrier PEX is rated to 180°F at 100 psi, so you should not have any problems.

                                                                        Answered on 12/12/2013 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        i believe it should be fine but check with pex to be sure. i have used it in heating systems with a range of 160f - 220f with no problems. it could be that pex is understating the limit for liability concerns.

                                                                        Answered on 11/19/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Hi Kevin:
                                                                        I used the 1" PEX tubing for heating which was rated for 200 degrees I
                                                                        run my Portage and Main Outdoor Furnace at 180degrees with no problems
                                                                        for a year now . I have had it up to 206 degrees for a short period
                                                                        with no problems except the tubing gets very soft.
                                                                        Fred

                                                                        Answered on 11/16/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        This pex works very well for baseboard and fine at that temperature. I do
                                                                        this professionally and have installed thousands of feet of this and have
                                                                        never had a problem. Just used it to connect a wood boiler to air handlers
                                                                        and that is 190 degrees.
                                                                        Deepgreen Geothermal

                                                                        Answered on 11/15/2013 by Anonymous
                                                                    • 1" Oxygen Barrier PEX Tubing (300 ft Coil)

                                                                      Q:

                                                                      I am wanting to use the 1inch pex from brand rifeng and was wondering if is ok to use in outdoor wood burner set ups. the pipe will be in the ground and using a taco pump that puts out 125psi. i dont see any specs for this product. also will sharkbite fittings work for this pex
                                                                      Asked on 10/17/2013 by dude from Industry pa

                                                                      4 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Rifeng PEX is only rated to 100 psi at 180°F fluid temperatures. It can handle higher pressures as temperatures drop. You should only use it if the system will operate within the tubing's specified temperature and pressure range.

                                                                        Answered on 11/1/2013 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        125psi is rather high. You should only see about 25 to 30 psi under normal situations.
                                                                        JOHN LADD

                                                                        Answered on 10/21/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        We buried three coils of this same pipe, weren't sure about the sharkbite fittings so the pressure was left on for over a year with zero loss.
                                                                        !25 psi working pressure seems too ambitious especially since the woodburner heats in cycles and can get to temp. shutoff points.

                                                                        Answered on 10/21/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        This Pex can can handle 100psi @ 180 degree water temp .... It will be perfectly fine for a outdoor boiler setup at long as you insulate it very well to prevent freezing ..... As far as the taco pump running 125psi that might be the specs to the max psi it can handle , a hot water boiler runs at 12-15 psi anyways.
                                                                        Sent from my iPhone

                                                                        Answered on 10/18/2013 by Anonymous
                                                                    • 3/4" Oxygen Barrier PEX Tubing (300 ft Coil)

                                                                      Q:

                                                                      I'm running new baseboard heat in my home with two zones. I want to run the 3/4" oxygen barrier pex for the baseboard supply and return and where else needed. I will have 100ft to 125ft in one series with about 40ft of baseboard heat. The second will be 125ft to 150ft with about 35ft of baseboard heat. My question is will I have enough flow ratio to BTUs running PEX instead of copper? Will it be enough to heat my approximately 1000 sqft home?
                                                                      Asked on 8/18/2013 by Sean from Willow Grove, PA

                                                                      4 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The nice thing about PEX vrs. Copper is that the majority of the heat
                                                                        escapes through your baseboard radiators instead of the pipe. So in laying
                                                                        out your baseboard, you need to calculate each room, and determine the size
                                                                        of each baseboard. Make sure to place them on an exterior wall under the
                                                                        largest window in each room.

                                                                        Answered on 8/19/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        3/4" will be fine as long as you are connecting all the baseboard of a zone
                                                                        "in series" (pipe feeds the first unit, out of the first unit into the
                                                                        second unit, out of the second unit into the next, out of the last unit to
                                                                        return to the boiler.)
                                                                        If you are running the units of a zone "in parallel", 3/4" is too small of
                                                                        a trunk.
                                                                        The distance causes no more heat loss than if you used copper. If you're
                                                                        still concerned, insulate the pipes. The volume contained in 3/4" copper is
                                                                        more than 3/4" pex, but the pex will still have sufficient heat for your
                                                                        amount of baseboard.

                                                                        Answered on 8/18/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        You should have more then enough heat. I use 3/4 and run 150feet. Just give
                                                                        it time to heat everything up.

                                                                        Answered on 8/18/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        3/4 pex will have the same flow characteristics as 3/4 copper and a substantially reduced heat loss from the exposed PEX so essentially I would expect it to perform as good or better than copper. Be certain to support it every other floor joist to help reduce the "telegraph" sag between hangers as the pex warms up.
                                                                        Sent on the Sprint® Now Network from my BlackBerry®

                                                                        Answered on 8/18/2013 by Anonymous
                                                                    Displaying questions 1-10Previous | Next »

                                                                    Do you have a question about this product?