3/4" Blue PEX Tubing (100 ft Coil) Zoom

3/4" Blue PEX Tubing (100 ft Coil)

SKU:075-100-B

Brand: Rifeng

Rifeng
Qty Price
$41.85
/ each
$119.25 / box (3 units x $39.75)
In Stock! Ships in 24-48 Hours
(123 Available)

Specs

Size: 3/4"
Color: Blue
Length (Feet): 100'
Inside Diameter: 0.671"
Outside Diameter: 0.875"
Material: PEX
Fitting System Compatibility: Crimp/Clamp (HydroPEX)
PEX Compression
Press (Viega)
Push Fit (Sharkbite)
Grade:
?
PEX-b
Application: Plumbing
Tubing Type: Non-Oxygen Barrier
Warranty: 25 Years

Description for Rifeng 075-100-B

Rifeng PEX pipe is produced with crosslinked polyethylene. Crosslinking is obtained through a chemical process that increases the bonds between macromolecules to form a more complex structure than the normal polyethylene. Due to the crosslinking, the polyethylene's performance is greatly enhanced and maintains the excellent properties of thermoplastics. Offering excellent corrosion resistance, incredible flexibility and unusual toughness, Rifeng PEX pipe allows for fast and easy installation.

3/4" Blue PEX Tubing (100 ft Coil)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons