3/4" Red PEX Tubing (100 ft Coil) Zoom

3/4" Red PEX Tubing (100 ft Coil)

SKU:075-100-R

Brand: Rifeng

Rifeng
Qty Price
$41.85
/ each
$119.25 / box (3 units x $39.75)
In Stock! Ships in 24-48 Hours
(100 Available)
4

Specs

Size: 3/4"
Color: Red
Length (Feet): 100'
Inside Diameter: 0.671"
Outside Diameter: 0.875"
Material: PEX
Fitting System Compatibility: Crimp/Clamp (HydroPEX)
PEX Compression
Press (Viega)
Push Fit (Sharkbite)
Grade:
?
PEX-b
Application: Plumbing
Tubing Type: Non-Oxygen Barrier
Warranty: 25 Years

Description for Rifeng 075-100-R

Rifeng PEX pipe is produced with crosslinked polyethylene. Crosslinking is obtained through a chemical process that increases the bonds between macromolecules to form a more complex structure than the normal polyethylene. Due to the crosslinking, the polyethylene's performance is greatly enhanced and maintains the excellent properties of thermoplastics. Offering excellent corrosion resistance, incredible flexibility and unusual toughness, Rifeng PEX pipe allows for fast and easy installation.

3/4" Red PEX Tubing (100 ft Coil)

REVIEW SNAPSHOT®

by PowerReviews
Rifeng3/4" Blue PEX Tubing (100 ft Coil)
 
4.8

(based on 91 reviews)

Ratings Distribution

  • 5 Stars

     

    (74)

  • 4 Stars

     

    (14)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

99%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)
          • Was this a gift?:
          • No (30)

        Most Liked Positive Review

         

        Color coding is great

        The hot and cold color coding is great and simplifies installation. Sharkbite T's and connectors allowed me to tie into existing copper for the last couple feet of every run. This saved me tearing...Read complete review

        The hot and cold color coding is great and simplifies installation. Sharkbite T's and connectors allowed me to tie into existing copper for the last couple feet of every run. This saved me tearing out wall board for stub-out in my ranch house as everything was done from the basement. No Shark Bite fitting ever leaked a drop. Tubing is easy to cut with the cutters. Pipe is not simple to work with fishing around beams and corners but it can be worked into most any position. I also used a 1 inch main supply and that was very awkward to wrestle into place.

        VS

        Most Liked Negative Review

         

        Bought 5 boxes of coiled tubing

        I had to replace 60 year old galvanized pipes in my home and replaced it with pex. There definitely a learning curve using this stuff over the straight legths of tube that can be...Read complete review

        I had to replace 60 year old galvanized pipes in my home and replaced it with pex. There definitely a learning curve using this stuff over the straight legths of tube that can be bought in 10 and 20 foot segments locally. it is important that you try to "unbend" this product prior to placing it in its final resting place or it will pull and make connecting your fittings difficult. The best way to accomplish this was to run the length of the tubing I needed against a studin the opposite direction it was bent. I lost at least 7-8 inches of tube at the ends because it was nearly impossible to get the bend out of the end pieces.
        The pipe itself holds water fantastically and behaves like other pex I have used in the past. The bottom line is.....unless you want to spend significant time unbending this stuff, buy straight lengths. Also if running through joists, drill at least a 1 1/4" hole or it will bind while trying to pull it through.

        Reviewed by 91 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Just for Pearl.

        By Michael Hoffman

        from Brazoria, Texas 77422

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" Blue PEX Tubing (100 ft Coil):

              I used this product in my 1958 Oasis travel trailer for water lines. It was very easy to use and a snap to install. Pressure tested the system with 70# water pressure and found no leaks. I was amazed and very happy. My wife said the PEX pipe looked good and worked great for our Pearls new water veins. Love this product. Will recommend.

              • Primary use:
              • Personal
               
              5.0

              great product for a fair price

              By Mark

              from Vandergrift, PA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2" Red PEX Tubing (100 ft Coil):

                    Easy to use. I always do the red and blue for hot and cold. U usually purchase 300 ft rolls for each house I do, but having the 100 ft around makes it easier when doing smaller jobs or helping out a friend.

                    • Primary use:
                    • Personal

                    (1 of 1 customers found this review helpful)

                     
                    5.0

                    The days of cpvc and copper are gone

                    By Piperunner

                    from 18622

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2"" Red PEX Tubing (300 ft Coil):

                          this pipe is the easy way and the most durable safe way to plum

                          • Primary use:
                          • Personal
                           
                          2.0

                          Too stiff

                          By plumbers helper

                          from Ellisville MS

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" Red PEX Tubing (100 ft Coil):

                                Seems to be reliable so far.
                                This is by far the stiffest PEX I have used.

                                • Primary use:
                                • Business
                                 
                                3.0

                                Bought 5 boxes of coiled tubing

                                By The Handy Moose

                                from Grand Rapids, MI

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" Red PEX Tubing (100 ft Coil):

                                      I had to replace 60 year old galvanized pipes in my home and replaced it with pex. There definitely a learning curve using this stuff over the straight legths of tube that can be bought in 10 and 20 foot segments locally. it is important that you try to "unbend" this product prior to placing it in its final resting place or it will pull and make connecting your fittings difficult. The best way to accomplish this was to run the length of the tubing I needed against a studin the opposite direction it was bent. I lost at least 7-8 inches of tube at the ends because it was nearly impossible to get the bend out of the end pieces.
                                      The pipe itself holds water fantastically and behaves like other pex I have used in the past. The bottom line is.....unless you want to spend significant time unbending this stuff, buy straight lengths. Also if running through joists, drill at least a 1 1/4" hole or it will bind while trying to pull it through.

                                      • Was this a gift?:
                                      • No
                                       
                                      4.0

                                      It is 1" white Pex tubing and it works

                                      By jfred79

                                      from Johnson City, TN

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1" White PEX Tubing (100 ft Coil):

                                            I used this tube when replacing some old galvanized in my house. I had 1" copper from the meter to the house. From there I took it 1" pex to a whole house filter and then to my water heater where I split to 3/4" to a cold water manifold and the HW heater. The tube worked great. I laid it out in the sun for a few hours to make it pliable so it was easier to work with. Other than that time it was not exposed to the sun.

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            Perfect for my use

                                            By ugenefrank

                                            from North Las Vegas NV

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1/2"" Red PEX Tubing (300 ft Coil):

                                                  got for new install in home in Philippines

                                                  • Was this a gift?:
                                                  • No

                                                  (1 of 1 customers found this review helpful)

                                                   
                                                  5.0

                                                  greatest thing since peanut butter

                                                  By boss

                                                  from Indianapolis,In

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1/2"" Red PEX Tubing (300 ft Coil):

                                                        The great thing about this product is using it for water lines it does not bust and as long as it it put together correctly it will not not freeze like typical copper and cpvc.

                                                        • Was this a gift?:
                                                        • No
                                                         
                                                        5.0

                                                        Handy draw string storage bag

                                                        By Steve

                                                        from Boston

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 1/2" Red PEX Tubing (100 ft Coil):

                                                              I like the fact that this PEX is shipped in a drawstring bag (along with being packed in a compact box). The bag makes storage very handy and keeps the PEX clean and ready for future installs.

                                                              • Was this a gift?:
                                                              • No

                                                              (1 of 1 customers found this review helpful)

                                                               
                                                              5.0

                                                              Great stuff

                                                              By Vinman

                                                              from Cattaraugus, NY

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 1/2" Red PEX Tubing (100 ft Coil):

                                                                    Easy to use for the home DTY"er. Easily hooks up to the manbloc and a solid run to any appliance with no connections in between. Ease of use two thumbs up.

                                                                    • Was this a gift?:
                                                                    • No

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    138 Questions | 255 Answers
                                                                    Displaying questions 1-10Previous | Next »
                                                                    • 1/2" White PEX Tubing (100 ft Coil)

                                                                      Q:

                                                                      I have a out door water line for my hose. can I use this tubing to hook up my water line.will it freeze in winter.
                                                                      Asked on 5/9/2014 by jim from depew new york

                                                                      4 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        i had used the white color inside the house in place of red as it wa not
                                                                        available at that time. there is no difference in strength or flexibilty of
                                                                        red blue or white. i would not put it exposed to harsh winter as it will
                                                                        crack and freeze

                                                                        Answered on 5/13/2014 by Anonymous
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        PEX has better freeze resistance than rigid pipe (copper, galvanized, etc.), but it can still burst if water freezes inside of it. As a result, we would always recommend burying PEX below the frost line if at all possible. Also keep in mind that PEX is not UV-resistant and prolonged exposure to sunlight can cause PEX to become brittle and develop holes. Rifeng PEX only rated for three to four weeks of UV exposure.

                                                                        Answered on 5/12/2014 by SupplyHouse Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Should work OK but since it is a plastic, I suggest painting it to keep the UV rays off of it just as you paint the exposed PVC piping.
                                                                        Re freezing---yes if it gets cold enough---your question should be will it fail if frozen (split) and I think it probably will. Get a couple of feet and two sharkbite end caps and fill it completely with water and freeze it in your freezer as a test. Or turn it off and drain it in the winter or bury it below your frost line. A temperature controlled "dribble valve" may also keep it from freezing solid but waste water.

                                                                        Answered on 5/10/2014 by Bill from Walnut Creek CA
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        They say 1/2 inch pex can freeze an expand 10 times I've never tried it. I would use it but blow it out or use anti freeze.

                                                                        Answered on 5/9/2014 by Ted from New Jersey
                                                                    • 1/2" Blue PEX Tubing (1,000 ft Coil)

                                                                      Q:

                                                                      I am replacing the old rusting galvanized lines in my house. Because the way the house is set-up, I will be bringing the hot and cold water supply lines to the kitchen from the OUTSIDE of the house from the attic and down along the outside of the exterior wall. I have drilled holes through the brick exterior wall already and will sleeve the 1/2" PEX in 3/4# PVC pipe through the brick. Since the PEX is thinner than the PVC, my question is what caulking or sealant can I use between the two to keep bugs out? I think I read somewhere that petroleum-based sealants should not come into contact with PEX.
                                                                      Asked on 4/2/2014 by Paul

                                                                      3 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Hi Fellow Pex user,
                                                                        I did my house under similar conditions and replaced the old copper pipes
                                                                        and some galvanised pipes 3 years ago.
                                                                        I would recommend using the silicone 100 percent caulking everywhere
                                                                        they are rated for non shrinkage and extreme climate and would not affect
                                                                        pvc or pex lines. Do not hesitate to use the manifold supplier as that was
                                                                        a big help and neat.

                                                                        Answered on 4/5/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        A one part urethane such as Sonneborn NP1.
                                                                        Regards
                                                                        Wilmer Gingerich

                                                                        Answered on 4/2/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I read the same thing about the sealant, I pexed my hole house & tightly
                                                                        packed wall insulation in around the holes ,, hope this helps. Gary

                                                                        Answered on 4/2/2014 by Anonymous
                                                                    • 3/4" Blue PEX Tubing (100 ft Coil)

                                                                      Q:

                                                                      can I use pex for air line in my shop, compress puts out about 160psi hi temp in this area is around 100degrees + or -, what r the pressure ratings of pex for air
                                                                      Asked on 3/21/2014 by bighead from central PA

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        We would not recommend it. Rifeng PEX is not rated or approved for use with compressed air.

                                                                        Answered on 4/15/2014 by SupplyHouse Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        PEX is not rated for high enough pressures to be used for air lines. Air lines should be of a metallic composition for safety. Stainless Steel or Copper is best for air lines unless you want to use a proprietary system. This allows all fittings to be brazed (copper) or Tig welded (ss) which makes for excellent system expansion for the future. The proprietary systems are also great for expansion purposes.
                                                                        Sent from my iPad

                                                                        Answered on 3/22/2014 by Anonymous
                                                                    • 1/2" White PEX Tubing (300 ft Coil)

                                                                      Q:

                                                                      Which pex product is best for outdoor use? Specifically, outdoor showers at a beach house? Will fittings corrode etc.? Exposure to UV?
                                                                      Asked on 3/6/2014 by Duke

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Having owned a house on the beach it is safe to say everything will corrode However if you use Sharkbite brass fittings this problem is minimized. Re UV---another problem and I would suggest a coat of paint on the tube where exposed to the sun---good practice for any plastic exposed to the sun. Paint the fittings too for added protection and to hide the lines.
                                                                        I'd run pex to the shower hidden, then use copper for the exposed piping---the natural patena of copper is nice at the beach.

                                                                        Answered on 3/6/2014 by Bill from Walnut Creek CA
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        All PEX is UV sensitive except for the black colored. The fittings are
                                                                        brass which over time will corrode like any plumbing fittings. A couple of
                                                                        thoughts, use as few fittings as possible (ie large turns vs. 90's), put
                                                                        PEX into a conduit sleeve. Remember PEX can handle freezing which usually
                                                                        outweighs the drawbacks.
                                                                        Andrew

                                                                        Answered on 3/6/2014 by Andrew from Upstate NY
                                                                    • 3/4" Blue PEX Tubing (300 ft Coil)

                                                                      Q:

                                                                      How does this tubing handled below 32degrees or lower ? What is the rating ?
                                                                      Asked on 3/1/2014 by Mig from Peekskill ,NY

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Installation of PEX is more challenging at low temperatures because it becomes less flexible to work with and make the connections, but there is no set minimum temperature for installation purposes.

                                                                        Answered on 3/26/2014 by SupplyHouse Staff from New York
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I’ve installed Wirsbo PEX with the expansion tool at around 10 degrees Fahrenheit. It’s quite stiff and it’s not fun but I had no leaks.
                                                                        Regards
                                                                        Wilmer Gingerich

                                                                        Answered on 3/1/2014 by Anonymous
                                                                    • 3/4"" White PEX Tubing (100 ft Coil)

                                                                      Q:

                                                                      can the same pex pipe used indoors be barried under ground?
                                                                      Asked on 2/13/2014 by none from crossville tn

                                                                      1 answer

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes.
                                                                        Wilmer Gingerich

                                                                        Answered on 2/13/2014 by Anonymous
                                                                    • 1/2"" Red PEX Tubing (300 ft Coil)

                                                                      Q:

                                                                      want to use 1/2 and 3/4 on outside well it gets down to 18 deg plan to use shark bite fittings and light bulb
                                                                      Asked on 2/10/2014 by howard from renton wa

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        In my opinion it should work very well. May want to reconsider the shark fittings. They work well, but are very expensive especially if you need very many. I normally just use the crimping clamps.

                                                                        Answered on 2/12/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No this tubing is not designed to be used below freezing

                                                                        Answered on 2/11/2014 by Anonymous
                                                                    • 1/2" Red PEX Tubing (100 ft Coil)

                                                                      Q:

                                                                      Is it OK to install PEX tubing in vertical direction without any vertical support? I am going to install it in the ceiling and then drop down to floor lever fixtures between studs behind drywall. I plan to support it only when transitioning from horizontal to vertical and back to horizontal direction by plastic bend supports. This would let me minimize drywall cutting.
                                                                      Asked on 2/5/2014 by jfkn from Vista, CA

                                                                      3 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Codes vary from municipality to municipality but a general rule of thumb is:
                                                                        *308.5 Interval of support.* Pipe shall be supported in accordance with
                                                                        Table 308.5.
                                                                        *TABLE 308.5 HANGER SPACING*
                                                                        *PIPING MATERIAL**MAXIMUM HORIZONTAL SPACING (feet)**MAXIMUM VERTICAL
                                                                        SPACING (feet)*ABS pipe410bAluminum tubing1015Brass pipe1010Cast-iron pipe5a
                                                                        15Copper or copper-alloy pipe1210Copper or copper-alloy tubing,
                                                                        11/4-inch diameter and smaller610Copper or copper-alloy tubing,
                                                                        11/2-inch diameter and larger1010
                                                                        *Cross-linked polyethylene (PEX) pipe*
                                                                        *2.67(32 inches)**10b*Cross-linked polyethylene/aluminum/cross-linked
                                                                        polyethylene (PEX-AL-PEX) pipe2.67
                                                                        (32 inches)4CPVC pipe or tubing, 1 inch and smaller310bCPVC pipe or tubing,
                                                                        11/4 inches
                                                                        and larger410bSteel pipe1215Lead pipeContinuous4
                                                                        Polyethylene/aluminum/polyethylene
                                                                        (PE-AL-PE) pipe2.67
                                                                        (32 inches)4Polypropylene (PP) pipe or tubing 1 inch and smaller2.67
                                                                        (32 inches)10bPolypropylene (PP) pipe or tubing, 11/4 inches and larger410bPVC
                                                                        pipe410bStainless steel drainage systems1010b
                                                                        For SI: 1 inch = 25.4 mm, 1 foot = 304.8 mm.
                                                                        a. The maximum horizontal spacing of cast-iron pipe hangers shall be
                                                                        increased to 10 feet where 10-foot lengths of pipe are installed.
                                                                        b. Midstory guide for sizes 2 inches and smaller.
                                                                        *Exception:* The interval of support for piping systems designed to provide
                                                                        for expansion/contraction shall conform to the engineered design in
                                                                        accordance with Section 105.4.

                                                                        Answered on 2/5/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Deleted
                                                                        yes anything to get out of more sheet rock and spackle

                                                                        Answered on 2/6/2014 by Ted from New Jersey
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        If the run is shorter than 8 feet and your elbow connections are secure I don't see a problem. I usually secure it every 4' but that is on new construction.

                                                                        Answered on 2/5/2014 by Anonymous
                                                                    • 1/2" Blue PEX Tubing (100 ft Coil)

                                                                      Q:

                                                                      I am replacing a garden tub with a double shower. The existing pex tubing to the tub is 1/2 inch fed from a 3\4 pex line. The new shower will have multiple heads and two rain showers heads. Should I use the existing 1\2 inch pex or should I extend the 3\4 inch pex to the shower valves? I am concerned about water pressure.
                                                                      Asked on 11/14/2013 by Knight Traveler from New Orleans, La.

                                                                      3 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Pex has manifolds with multiple 1/2 in lines outward from a 3/4 in feed.
                                                                        Split the 1/2 in feed line.

                                                                        Answered on 11/15/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The most important consideration is that your hot and cold lines are the same size and length from the source or as close as possible, and that your hot water heater have the capacity to satisfy the showers demand.
                                                                        Regards
                                                                        Wilmer Gingerich

                                                                        Answered on 11/14/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I think you’ve answered your own question. I would definitely use the ¾”
                                                                        line to supply the shower. Good Luck
                                                                        WKM

                                                                        Answered on 11/14/2013 by Anonymous
                                                                    • 3/4"" White PEX Tubing (100 ft Coil)

                                                                      Q:

                                                                      I will be running 210F hot water at only 11 psi of for radiant heating. Will Pex work for my situation?
                                                                      Asked on 10/21/2013 by MadMarv from Carrington, ND

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Rifeng PEX is only rated up to 180°F, so we would not recommend it.

                                                                        Answered on 11/1/2013 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        To whom it may concern. I have used the white 3/4" but have used the oxygen barrier for my radient heat. I used the regular pipe for domestic water. The oxgyen barrier pipe will keep much longer because with a furnace/boiler the water is exposed to the steel inside which does something to the pipe. So long story short I use oxgyen barrier for heat and regular for domestic water.
                                                                        Sent from my Verizon Wireless 4G LTE smartphone

                                                                        Answered on 10/21/2013 by Anonymous
                                                                    Displaying questions 1-10Previous | Next »

                                                                    Do you have a question about this product? 

                                                                    SupplyHouse.com Logo

                                                                    Join Our Mailing List - Sign up and receive special offers and coupons