3/4" PEX-AL-PEX Tubing (300 ft Coil) Zoom

3/4" PEX-AL-PEX Tubing (300 ft Coil)

SKU:075-300-PAP

Brand: Rifeng

Rifeng
Qty Price
$259.59
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Size: 3/4"
Length (Feet): 300'
Material: PEX-AL-PEX
Grade:
?
PEX-b
Color: Orange
Tubing Type: PEX-AL-PEX
Fitting System Compatibility: PEX-AL-PEX Compression
Warranty: 25 Year
Application: Heating

Description for Rifeng 075-300-PAP

3/4" PEX-AL-PEX Tubing (300 ft Coil)

MultiPress MLC PEX-AL-PEX Fittings and PEX-AL-PEX Compression Fittings can be used to make piping and manifold connections with this tubing.

PEX-al-PEX Chamfering Tool (1/2", 3/4", 1") is required to ensure the tubing is prepped for secure connections.

3/4" PEX-AL-PEX Tubing (300 ft Coil)

REVIEW SNAPSHOT®

by PowerReviews
Rifeng1/2" PEX-AL-PEX Tubing (1,000 ft Coil)
 
4.8

(based on 13 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Mr. PEX-AL-PEX tubing

This tubing was easy to install,even for a DYIer.I would recommend using a PEX tubing cutter and PEX reamer for ease in making connections to manifolds.
Tubing bends easily and takes...Read complete review

This tubing was easy to install,even for a DYIer.I would recommend using a PEX tubing cutter and PEX reamer for ease in making connections to manifolds.
Tubing bends easily and takes a lot of abuse before kinking.It's a perfect match for Warmboard Radiant Panels.

VS

Most Liked Negative Review

 

It is a beast.....

The 3/4 inch is a beast to work with and will kink easily.

It would be suitable in very few circumstances. I reccomend trying the 1/2 inch pex-al-pex before...Read complete review

The 3/4 inch is a beast to work with and will kink easily.

It would be suitable in very few circumstances. I reccomend trying the 1/2 inch pex-al-pex before you try this or just buy 1 roll to see if you can manage it.

Reviewed by 13 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

5/8" 500 FT ROLL-OUT PRODUCT.

By JAY BARRON

from MANHASSET, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 5/8" PEX-AL-PEX Tubing (500 ft Coil):

        VERY EASY TO USE ROLL OUT PRODUCT.

        • Primary use:
        • Business
         
        5.0

        great product and service

        By Carmen

        from Millbury,mass.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" PEX-AL-PEX Tubing (300 ft Coil):

              I use it in my new home ,I installed it my self,can wait to see it work

              • Primary use:
              • Personal

              (1 of 1 customers found this review helpful)

               
              5.0

              Radiant Heat System

              By Reid

              from Seattle, Wash

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2" PEX-AL-PEX Tubing (1,000 ft Coil):

                    Very conductive with the aluminum lining, I used it in a WarmBoard application. Strong yet flexible.

                    • Primary use:
                    • Personal
                     
                    3.0

                    It is a beast.....

                    By Veev

                    from Magna, Ut

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" PEX-AL-PEX Tubing (300 ft Coil):

                          The 3/4 inch is a beast to work with and will kink easily.

                          It would be suitable in very few circumstances. I reccomend trying the 1/2 inch pex-al-pex before you try this or just buy 1 roll to see if you can manage it.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Rifeng Pex is a good fit with Warmboard

                          By jpspectra

                          from Lake Tahoe / Gardnerville, NV

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/2" PEX-AL-PEX Tubing (1,000 ft Coil):

                                My wife and I just installed 1/2" Rifeng Pex-Al-Pex on our 1-1/8" 7 lam ply Warmboard Radiant Flooring. Tubing rolls out easily from a loaned Pex Reel Dolly and fits into grooves nicely. Tubing appears to lay flat with little tendency to lift in the 180 degree bends. Had no difficulty with bury points; tubing stayed put with not much more than being tapped down with a wooden block and a light dead-blow mallet.

                                • Was this a gift?:
                                • No

                                (1 of 1 customers found this review helpful)

                                 
                                5.0

                                1/2" Pex-Al-Pex

                                By homeowner

                                from PA.

                                Verified Buyer

                                Comments about 1/2" PEX-AL-PEX Tubing (300 ft Coil):

                                Product worked as described; Easy to bend and keeps it's shape well. The aluminum inside the Pex helps with the heat displacement also.

                                 
                                5.0

                                Sweet

                                By D.I.Y.er

                                from Meriden, CT

                                Verified Buyer

                                Comments about 3/4" PEX-AL-PEX Tubing (300 ft Coil):

                                Same exact material as the more expensive Pex-Al-Pex at the local store (i.e. color inside and out, Al thickness, everything… this stuff must have come from the same factory).

                                 
                                4.0

                                Retains shape for fitting into layout

                                By Herff_c

                                from Madison, WI

                                Verified Buyer

                                Comments about 1/2" PEX-AL-PEX Tubing (300 ft Coil):

                                I put this tubing into Roth Radiant Panels. It snaps in the channels tightly. Turns are easily made as tubing stays where you put it.

                                 
                                5.0

                                Great quality

                                By J

                                from Maine

                                Verified Buyer

                                Comments about 1/2" PEX-AL-PEX Tubing (300 ft Coil):

                                quality excellant rolls out great.

                                 
                                5.0

                                Great choice for "do it your self-ers"

                                By Chappy

                                from Eau Claire, WI

                                Verified Buyer

                                Comments about 1/2" PEX-AL-PEX Tubing (300 ft Coil):

                                This pex is very easy to use and can bend very tight radius. I used it for a wall heat system in a basement bathroom. I needed no professional help for the install other than the hook-up at the boiler. I also added underfloor heat for my master bath using this product. One you make the bend, the pex keeps its shape.

                                Displaying reviews 1-10

                                Back to top

                                Previous | Next »

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                60 Questions | 100 Answers
                                Displaying questions 1-10Previous | Next »
                                • 5/8" PEX-AL-PEX Tubing (500 ft Coil)

                                  Q:

                                  I need the id and od of each size of PEX- Aluminum
                                  Asked on 10/27/2014 by John

                                  1 answer

                                • 3/4" PEX-AL-PEX Tubing (300 ft Coil)

                                  Q:

                                  What is the pressure rating of the 3/4 pex
                                  Asked on 4/21/2014 by Moe from Folsom, LA

                                  2 answers

                                  • CUSTOMER CARE

                                    A:

                                    Rifeng PEX-AL-PEX is rated to 200 psi at 73.4°F and to 125 psi at 180°F.

                                    Answered on 4/22/2014 by SupplyHouse Staff from NY
                                  • VERIFIED BUYER

                                    A:

                                    Typically 100psi at 180F
                                    160psi at 74F
                                    Vivek Bhatnagar
                                    <http://www.ampericon.com> http://www.ampericon.com

                                    Answered on 4/22/2014 by Anonymous
                                • 1" PEX-AL-PEX Tubing (300 ft Coil)

                                  Q:

                                  Can I use this in a concrete slab for heat from a boiler stove
                                  Asked on 3/1/2014 by Mark from Amberg WI

                                  5 answers

                                  • VERIFIED BUYER

                                    A:

                                    Mark,
                                    The pex/al/pex pipe is quite at home under a concrete slab, just keep the boiler water temperature 190 degrees F
                                    Jim

                                    Answered on 3/2/2014 by Rosie from Columbus,OH 43224
                                  • VERIFIED BUYER

                                    A:

                                    Mark
                                    The pex/al/pex pipe is quite at home under a slab, just keep the boiler water  temperature under 200 degrees F
                                    Jim

                                    Answered on 3/2/2014 by Rosie from Columbus,OH 43224
                                  • VERIFIED BUYER

                                    A:

                                    I'm sure you can, but a more efficient way would be with the use of radiant panels. I installed this pex in panels sitting atop a slab (in Maine) and it works fantastic.

                                    Answered on 3/2/2014 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    Yes
                                    Sent from my iPhone

                                    Answered on 3/1/2014 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    Better to use 1/2" or 5/8" spaced no more than 9"-12" apart. Pex should be
                                    installed closer to the bottom of the slab - 1" standoff or cheap broken
                                    pavers can be used to raise the supporting mesh. Lastly - and most
                                    importantly .. remember to always insulate the entire concrete slab from
                                    below. Better to use rigid foam instead of bubble foil insulation. Use as
                                    much thickness of foam as your budget allows - at least 1.5". Also good
                                    idea to insulate where the slab meets the concrete wall ..

                                    Answered on 3/1/2014 by Anonymous
                                • 1/2" PEX-AL-PEX Tubing (300 ft Coil)

                                  Q:

                                  I need to repair a kink in a loop. What else would I use to make a coupling with the PAP-0500M adapters. Also to connect to copper?
                                  Asked on 1/8/2014 by Cris from Long Island , ny

                                  3 answers

                                  • CUSTOMER CARE

                                    A:

                                    You would need two PAP-0500M adapters, a TBNL1-08, and a chamfering tool with a for 1/2" PEX-AL-PEX. You could use a copper x female NPT adapter and a PAP-0500M fitting for connections to copper pipe.

                                    Answered on 2/6/2014 by PexSupply Staff from NY
                                  • VERIFIED BUYER

                                    A:

                                    You can splice the line by just cutting out a short piece of the 1/2" pipe and add a coupling.  I know this has a fitting in the line.  We usually use water proof tape and tape the fitting and this works well.  I think we use Monster water proof tape.
                                    When we need to connect to copper, we put a 1/2" female compression copper fitting on the copper line then us a 1/2" male adapter, connect this to the 1/2" female copper compression fitting, then push the pipe into the 1/2" male adapter.

                                    Answered on 1/9/2014 by Rosie from Columbus,OH 43224
                                  • VERIFIED BUYER

                                    A:

                                    "If this is for a radiant application - in a wall or under a floor .. my
                                    recommendation is to replace the loop. You do not want to splice with any
                                    connector that reduces the flow inside the tube. Outside-only connectors
                                    like SharkBite are fine but not suitable for in-wall/in-floor applications."
                                    Vivek Bhatnagar
                                    <http://www.ampericon.com> http://www.ampericon.com

                                    Answered on 1/9/2014 by Anonymous
                                • 3/4" PEX-AL-PEX Tubing (300 ft Coil)

                                  Q:

                                  what is the application difference between this tubing versus the tubing shown w/ oxygen barrier?
                                  Asked on 11/21/2013 by Maintenance dept. from Colo.

                                  5 answers

                                  • CUSTOMER CARE

                                    A:

                                    Please refer to the blog post at the link below.

                                    http://www.blog.pexsupply.com/the-pros-and-cons-of-pex-al-pex/

                                    Answered on 12/19/2013 by PexSupply Staff from NY
                                  • VERIFIED BUYER

                                    A:

                                    The pex-al-pex has a layer of aluminum wrapped around it and then another coat of pex over it so it gives better heat transfer properties and a totally impervious oxygen barrier as NO oxygen can pass through the aluminum.

                                    Answered on 11/21/2013 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    Same stuff this just uses alu as the oxygen barrier. We use 1" and 1/2" that heat a 30X40 shop heats the house and dose the hot water for the house. when the pool is open it also heats the pool. I do know you have to use the good watts fittings that have the double o ring that go inside the tubing and a compression ring on the outside. I like the fittings if they ever leak i just change the o rings and it's good to go only had 2 fittings leak and it was because the o ring got pinched when it was installed.

                                    Answered on 11/21/2013 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    In a nut shell, Oxygen barrier tubing is used for radiant heating systems, because the metal leaches out of the boilers and is quite reactive with the water in the system.  The oxygen barriers slows this process.
                                    The pex/al/pex tubing is much better as it completely eliminates this leaching process.  The TIG welded tube does does not allow any degradation of the water in the system.

                                    Answered on 11/21/2013 by Rosie from Columbus,OH 43224
                                  • VERIFIED BUYER

                                    A:

                                    Tubing with oxygen barrier typically has a layer of Aluminum embedded in
                                    it. This layer makes the tubing impervious to gases as well as liquids.
                                    Theoretically, this minimizes the intrusion of oxygen into a closed loop
                                    system. Manufacturers of cast iron boilers typically specify this kind of
                                    tubing in order to honor their warranties on the life span of the boiler.

                                    Answered on 11/21/2013 by Anonymous
                                • 1" PEX-AL-PEX Tubing (300 ft Coil)

                                  Q:

                                  Will Shark bite fittings work with Pex al pex?
                                  Asked on 9/25/2013 by Peter

                                  2 answers

                                  • VERIFIED BUYER

                                    A:

                                    NO. Shark bite seals on the outside whereas Pex al pex seals on the inside and diameters are different.

                                    Answered on 10/6/2013 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    No, you need the special fittings
                                    Sent from Windows Mail

                                    Answered on 9/25/2013 by Anonymous
                                • 1/2" PEX-AL-PEX Tubing (1,000 ft Coil)

                                  Q:

                                  Could not find technical spec sheet for Rifeng 1/2" pex al pex anywhere online. Interested in inside and outside diameters
                                  Asked on 8/29/2013 by SustainableLiving

                                  3 answers

                                  • CUSTOMER CARE

                                    A:

                                    Rifeng 1/2" PEX-AL-PEX has a .472" inside diameter and a .63" outside diameter.

                                    Answered on 9/27/2013 by PexSupply Staff from NY
                                  • VERIFIED BUYER

                                    A:

                                    5/8" OD 1/2"ID

                                    Answered on 8/30/2013 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    should be the same as copper tubing or real close

                                    Answered on 8/29/2013 by Anonymous
                                • 1" PEX-AL-PEX Tubing (300 ft Coil)

                                  Q:

                                  I'd like to create a radiant system heated by a heat exchanger mounted to a wood stove and laid under a brick floor (buried in the sand that the bricks are laid on). What are the odds this system would work to heat a dome structure with a diameter of 24 feet?
                                  Asked on 8/11/2013 by Chris from pioneertown, ca

                                  2 answers

                                  • VERIFIED BUYER

                                    A:

                                    Biggest problem I see with this plan is thermal conductivity. If the
                                    dome structure is
                                    well insulated it will probably work but would work much better if the
                                    pex was buried
                                    about two inches in a concrete slab and the bricks (Or better yet half
                                    thick pavers with
                                    a high thermal conductivity rating) were set into that.

                                    Answered on 8/11/2013 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    It could work .. You would need to ensure some precautions are followed:
                                    1) the flooring needs a thermal break from the ground. A min of 2" closed cell foam board with tongue & groove locked seams. Wouldn't hurt to tape seams also.
                                    2) center feed the floor loops - run insulated 1.5" pipe to center and manifold to multiple 1/2" loops from there.
                                    3) do heat loss calcs to ensure heat exchanger and heat source are up to the task.
                                    Sent from my iPhone

                                    Answered on 8/11/2013 by Anonymous
                                • 3/4" PEX-AL-PEX Tubing (300 ft Coil)

                                  Q:

                                  does this product have an oxygen barrier ?
                                  Asked on 11/3/2012 by knight

                                  5 answers

                                  • VERIFIED BUYER

                                    A:

                                    yes

                                    Answered on 11/3/2012 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    I'm pretty sure if you check the specs you'll find this product has an oxygen barrier. I like it since it retains its shape once bent. It is conceivable it could also be located in a slab with a metal detector since it has a layer of aluminum.
                                    Sent from my iPad

                                    Answered on 11/3/2012 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    yes it's the AL part.

                                    Answered on 11/3/2012 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                      Yes, it has an oxygen barrier.

                                    Answered on 11/4/2012 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    It's vinyl coated aluminum, so I would say it is. We used it for hydronic floor heating directly under a new wood floor. But we did put a vapor barrier between the tubing and the underneath floor surface.

                                    Answered on 11/4/2012 by Anonymous
                                • 1" PEX-AL-PEX Tubing (300 ft Coil)

                                  Q:

                                  Do you have a 1" PEX product that I can use with low pressure natural gas?
                                  Asked on 10/4/2012 by Joe from Fort Wayne, IN

                                  3 answers

                                  • VERIFIED BUYER

                                    A:

                                    Hello, PEX or AL PEX is cetainly not allowed for NG but there are other choices, Annealed L or K coppers, Iron piping. CK local codes.
                                    sincerely Paul Delaney

                                    Answered on 10/4/2012 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    I have used this with 130 Psi air and have had no problems. as long as it passes local code i see no reason you couldn't use this as long as your using the right o ringed fittings.

                                    Answered on 10/4/2012 by Anonymous
                                  • CUSTOMER CARE

                                    A:

                                    We do not carry and type of PEX products that are approved for use with natural gas.

                                    Answered on 10/23/2012 by PexSupply Staff from NY
                                Displaying questions 1-10Previous | Next »

                                Do you have a question about this product?