3/4" PEX x 3/4" PEX Brass Elbow (Lead Free) Zoom

3/4" PEX x 3/4" PEX Brass Elbow (Lead Free)

SKU:H000750LF

Brand: Rifeng

Rifeng
Qty Price
$1.29
/ each
$29.75 / box (25 units x $1.19)
In Stock! Ships in 24-48 Hours
(56614 Avail)
0

Specs

Size: 3/4"
Features: Lead Free
Material: Brass
Application: Heating
Standards Met: ASTM F1807
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Rifeng H000750LF

Rifeng Lead Free Brass Elbows make PEX to PEX elbow connections for PEX Tubing. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

3/4" PEX x 3/4" PEX Brass Elbow (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Rifeng1" PEX x 1" PEX Brass Elbow (Lead Free)
 
5.0

(based on 20 reviews)

Ratings Distribution

  • 5 Stars

     

    (20)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (14), Business (6)

        Reviewed by 20 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        great product

        By Outside wood burner

        from Delaware

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1" PEX x 1" PEX Brass Elbow (Lead Free):

              Used with pex 1 " barrier pex worked great pex was stiff but once was hot water running threw it was fine tight corners used these elbows. thanks ...

              • Primary use:
              • Personal
               
              5.0

              Good Quality!

              By Bruce D

              from Dallas, TX

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2"" PEX x 1/2"" PEX Brass Elbow (Lead Free):

                    Good quality and worked well! I used a bunch of these re-plumbing my RV water pump.

                    • Primary use:
                    • Personal
                     
                    5.0

                    I would buy this product again and again

                    By Ben

                    from Perham MN.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4"" PEX x 3/4"" PEX Brass Elbow (Lead Free):

                          We use this product when installing Water Softeners and Filters.

                          • Primary use:
                          • Business
                           
                          5.0

                          good product

                          By darryl home plumber

                          from Virginia

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/2"" PEX x 1/2"" PEX Brass Elbow (Lead Free):

                                replaced all my water lines under my house with pex products had no leaks at all first time I used a crimp tool did hold job in 9 hours was happy with my hold purchase from your company and have recommend you to a couple of my friends and family already good products.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                These work for bathrooms on the Rail

                                By Renee

                                from Owosso, MI

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/2"" PEX x 1/2"" PEX Brass Elbow (Lead Free):

                                      We are using this product in bathrooms in rail cars and they have been easy to work with and quick to get.

                                      • Primary use:
                                      • Business

                                      (0 of 1 customers found this review helpful)

                                       
                                      5.0

                                      Works perfectly

                                      By Scott

                                      from Oklahoma City

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 3/4" PEX x 3/4" PEX Brass Elbow:

                                            I use this for plumbing drain lines for ac units.

                                            • Primary use:
                                            • Business
                                             
                                            5.0

                                            pex brass elbow

                                            By Chris

                                            from NYC

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1/2" PEX x 1/2" PEX Brass Elbow:

                                                  No issues. Performes its function.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Great Elbow!

                                                  By Jim

                                                  from Schuyler, NY

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1/2" PEX x 1/2" PEX Brass Elbow:

                                                        Used some of these in the building of my manifolds. Great product... easy to use.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Worked very well in my application

                                                        By Piet

                                                        from Wanakena, NY

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 1" PEX x 1" PEX Brass Elbow:

                                                              I used the elbows to allow for sharp turns in my PEX heating piping. Because the piping was 7/8", I had to use hose clamps instead of crimps or the stainless steel clamps. I had to heat the ends of the pipe to allow the fitting to penetrate the pipe.

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              1/2" PEX Supplies (Elbows etc.)

                                                              By ViCar

                                                              from West Hartford, CT

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 1/2" PEX x 1/2" PEX Brass Elbow:

                                                                    These items:

                                                                    - arrived on time
                                                                    - performed as expected
                                                                    - are easy to use
                                                                    - are very reasonably priced.

                                                                    What more could I ask for. I will use PEXSupply.com for future purchases.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    7 Questions | 13 Answers
                                                                    Displaying questions 1-7
                                                                    • 1/2"" PEX x 1/2"" PEX Brass Elbow (Lead Free)

                                                                      Q:

                                                                      Can I use this fitting with SharkBite brand pipe?
                                                                      Asked on 8/4/2014 by Samuel from Portland, OR

                                                                      5 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes.
                                                                        Dan

                                                                        Answered on 8/4/2014 by Anonymous
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, PEX crimp fittings are compatible with any brand of standard PEX tubing.

                                                                        Answered on 8/5/2014 by SupplyHouse Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes you can Samuel, A couple of years ago while running short of "Uponor"
                                                                        1/2" Pex tubing, I bought from Home Depot a 10ft length of Shark Bite to
                                                                        finish the job. It works perfectly. (I prefer the Uponor brand, it is more
                                                                        flexible and looks better)
                                                                        Glad I can help.
                                                                        Gilbert Baures.
                                                                        Portland Oregon.

                                                                        Answered on 8/4/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes all PEX tubing is universal. Doesn't matter what the name brand is.

                                                                        Answered on 8/4/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        As long as it's 1/2" pex pipe you can. The brand should not matter.
                                                                        Jay Clark

                                                                        Answered on 8/4/2014 by JayC from Fairlee Vt
                                                                    • 1" PEX x 1" PEX Brass Elbow

                                                                      Q:

                                                                      I'm replacing 1" copper heating pipes with 1" pex. If I use these fittings will they restrict the water flow too much?
                                                                      Asked on 7/28/2013 by Chris PA from Pa

                                                                      3 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Will have little effect if any, look at Bernoulli's equation
                                                                        Small restriction will have fast velocity.

                                                                        Answered on 7/28/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I am not a plumber, just a DIY guy. I have never noticed any change in
                                                                        flow between 1" copper versus 1" Pex; they should flow about the same if
                                                                        both 1", thanks - Ed

                                                                        Answered on 7/29/2013 by Anonymous
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        PEX tubing has a smaller inside diameter than copper, but it can often make up for any flow reductions because of the smoothness of the pipe and the fact that fewer fittings are normally required. A few fittings here and there likely would not have any noticeable impact on flow, but we would advise that you take advantage of PEX's flexibility and avoid fittings whenever you can.

                                                                        Answered on 8/5/2013 by PexSupply Staff from NY
                                                                    • 3/4" PEX x 3/4" PEX Brass Elbow

                                                                      Q:

                                                                      Can I use Viega Collars with the Viega crimp tool with this fitting?
                                                                      Asked on 9/27/2012 by Contractor NY

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, you can.

                                                                        Answered on 9/27/2012 by PexSupply Staff from NY
                                                                    • 1" PEX x 1" PEX Brass Elbow

                                                                      Q:

                                                                      what is the minium bend radius for the 1 inch tubing? I plan to instll under flooring with 16 inch centers.
                                                                      Asked on 6/18/2011 by mark from st louis mo

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The minimum bend radius of any PEX is 6 times the outside diameter.

                                                                        Answered on 6/22/2011 by PexSupply Staff from NY
                                                                    • 1/2" PEX x 1/2" PEX Brass Elbow

                                                                      Q:

                                                                      What is the head loss or equivalent length of one of these?
                                                                      Asked on 4/26/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The 1/2" x 1/2" elbow is equivalent to 1.55 feet of PEX.

                                                                        Answered on 4/28/2011 by PexSupply Staff from NY
                                                                    • 1" PEX x 1" PEX Brass Elbow

                                                                      Q:

                                                                      Will this fitting work with Pex-Al-Pex tubing or do I have to use something different? If so, what type of fitting is it and what type of tool is required to fasten?
                                                                      Asked on 12/15/2010 by datakman from Pine Island, MN

                                                                      1 answer

                                                                    • 1/2" PEX x 1/2" PEX Brass Elbow

                                                                      Q:

                                                                      Can you use the propex ring with this elbow?
                                                                      Asked on 9/21/2010 by ChicS from Chimacum, WA

                                                                      1 answer

                                                                    Displaying questions 1-7

                                                                    Do you have a question about this product?