1" PEX x 1" PEX Brass Elbow (Lead Free) Zoom

1" PEX x 1" PEX Brass Elbow (Lead Free)

SKU:H001000LF

Brand: Rifeng

Rifeng
Qty Price
$2.69
/ each
$124.50 / box (50 units x $2.49)
In Stock! Ships in 24-48 Hours
(1421 Available)

Specs

Size: 1"
Features: Lead Free
Material: Brass
Application: Heating
Standards Met: ASTM F1807
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Rifeng H001000LF

Rifeng Lead Free Brass Elbows make PEX to PEX elbow connections for PEX Tubing. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

1" PEX x 1" PEX Brass Elbow (Lead Free)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons