1/2" PEX x 1/2" PEX Brass Coupling (Lead Free) Zoom

1/2" PEX x 1/2" PEX Brass Coupling (Lead Free)

SKU:H010500LF

Brand: Rifeng

Rifeng
Qty Price
$0.46
/ each
$10.50 / box (25 units x $0.42)
In Stock! Ships in 24-48 Hours
(9183 Available)
0

Specs

Size: 1/2"
Features: Lead Free
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F1807
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Rifeng H010500LF

Rifeng Lead Free Brass Couplings make PEX to PEX connections for PEX Tubing. This fitting may be used with the stainless steel clamping system or the copper crimp ring system.

1/2" PEX x 1/2" PEX Brass Coupling (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Rifeng3/8" PEX x 3/8" PEX Brass Coupling
 
4.7

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (10)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

91%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (7), Business (4)

Most Liked Positive Review

 

very handy time saver

i found this product works as advertised. it was easy to use and install, works great, and an excellent time saver for me. makes a solid coupling. i would recommend it.

i found this product works as advertised. it was easy to use and install, works great, and an excellent time saver for me. makes a solid coupling. i would recommend it.

VS

Most Liked Negative Review

 

Slightly undersized

I bought some Rifeng fittings based on my favorable experiences with everything I've ever bought from PEX Supply/Supply House. When installing the first fitting I noticed it wasn't as snug inside the pex...Read complete review

I bought some Rifeng fittings based on my favorable experiences with everything I've ever bought from PEX Supply/Supply House. When installing the first fitting I noticed it wasn't as snug inside the pex tubing as other brands of brass crimp fittings. A closer examination revealed the ID of 1/2" Rifeng crimp fittings to be too small for either a Zurn or Apollo crimp ring removal tool, which I suspect comes from the same manufacturer but with a different colored handle cover. Anyone who uses these regularly knows that it's just a matter of time before you'll have to remove a crimp ring and that's wherein the problem lies. Thought the fittings appear to be well made having no visible defects and could very well perform flawlessly, I've decided it is not in my best interest to use them.

Reviewed by 11 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

(0 of 1 customers found this review helpful)

 
2.0

Slightly undersized

By cwad

from Northern VA

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about 3/8" PEX x 1/2" PEX Brass Coupling (Lead Free):

        I bought some Rifeng fittings based on my favorable experiences with everything I've ever bought from PEX Supply/Supply House. When installing the first fitting I noticed it wasn't as snug inside the pex tubing as other brands of brass crimp fittings. A closer examination revealed the ID of 1/2" Rifeng crimp fittings to be too small for either a Zurn or Apollo crimp ring removal tool, which I suspect comes from the same manufacturer but with a different colored handle cover. Anyone who uses these regularly knows that it's just a matter of time before you'll have to remove a crimp ring and that's wherein the problem lies. Thought the fittings appear to be well made having no visible defects and could very well perform flawlessly, I've decided it is not in my best interest to use them.

        • Primary use:
        • Business

        (1 of 1 customers found this review helpful)

         
        5.0

        Good Quality!

        By Bruce D

        from Dallas, TX

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" PEX x 1/2" PEX Brass Coupling (Lead Free):

              Good quality, I used a bunch of these re-plumbing the water pump lines on my RV!

              • Primary use:
              • Personal
               
              5.0

              coupling

              By Rad

              from Eaton, colo.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/8" PEX x 1/2" PEX Brass Coupling:

                    I needed to repain my in floor heat. Your staff member pointed me exactly correctly - toward the needed items so I might affect the repain. She Was TERRIFIC.
                    Thanks so very much
                    Rad

                    • Primary use:
                    • Personal
                     
                    5.0

                    Pex the best thing to hit the water.

                    By Nel the parts guy

                    from Springdale Arkansas

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/8" PEX x 1/2" PEX Brass Coupling:

                          We in the RV industry would be lost without PEX Products.

                          • Primary use:
                          • Business
                           
                          5.0

                          I would buy this product again

                          By pcdoctor20

                          from Queens, New york

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" PEX x 3/4" PEX Brass Coupling:

                                Works great, you can save money by joining pieces of PEX. All you need is two PEX clamps and crimp it done.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Water line hookup

                                By R&R Tech

                                from Kaukauna, WI

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/8" PEX x 1/2" PEX Brass Coupling:

                                      We needed to go from a 3/8" to 3/4" PEX Tube and this was the right product. Made everything work great and fit properly.

                                      • Primary use:
                                      • Business
                                       
                                      5.0

                                      Get the job done FAST!!!

                                      By JLB Handyman

                                      from Maynard, AR

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1" PEX x 1" PEX Brass Coupling:

                                            Simple and Fast to make connections that do not leak. Just slide a crimp ring on the PEX tubing and insert one end of the coupler into the tubing and crimp the ring with the PEX Crimping tool, then check the crimp with the gauge. Wonderful product.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Excellent product works as advertised.

                                            By Dave the landlord

                                            from Birmingham, AL

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1/2" PEX x 3/4" PEX Brass Coupling:

                                                  Excellent product works as advertised.

                                                  • Primary use:
                                                  • Business
                                                   
                                                  5.0

                                                  Simple solution

                                                  By Rusty pipes

                                                  from Long Island, NY

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 3/4" PEX x 1" PEX Brass Coupling:

                                                        Great and easy way to transition from one tube size to another

                                                        • Primary use:
                                                        • Personal

                                                        (0 of 1 customers found this review helpful)

                                                         
                                                        5.0

                                                        I would buy his product again

                                                        By Romni

                                                        from New York

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 3/4" PEX x 3/4" PEX Brass Coupling:

                                                              Not being a very good planner, I found these to be the solution to some mistakes I made when running 3/4" PEX.

                                                              • Primary use:
                                                              • Personal

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              Get answers from real customers and in-house experts with AnswerBox.

                                                              9 Questions | 12 Answers
                                                              Displaying questions 1-9
                                                              • 1/2" PEX x 1/2" PEX Brass Coupling (Lead Free)

                                                                Q:

                                                                Do Rifeng pex couplings / t's have dezincification problems? What is the percentage of zinc used in Rifeng brass pex couplings? Thanks!
                                                                Asked on 2/11/2015 by Ray

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  not that i know of, they do not provide us with that info.

                                                                  Answered on 3/12/2015 by Supplyhouse Staff from New York
                                                              • 1" PEX x 1" PEX Brass Coupling

                                                                Q:

                                                                can this be buried underground , used with Uponor Aquapex, or does Uponor have a comparable coupling
                                                                Asked on 7/22/2013 by plumber from Iowa

                                                                2 answers

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  This fitting is approved for direct burial and it is compatible with Uponor AquaPEX tubing. AquaPEX tubing carries the PEX-A grade. This makes it compatible with expansion-type fittings, but it still also works with crimp fittings and other standard styles of PEX adapters.

                                                                  Answered on 7/22/2013 by PexSupply Staff from NY
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I would imagine that the coupling itself would be OK underground (unless
                                                                  freezing is an issue) since it resides inside the tubing, but I would be
                                                                  more concerned that the clamps used (outside of the tubing) to secure the
                                                                  tubing would be exposed and could corrode over time, hence allowing a leak.
                                                                  I'd coat the whole area with some sort of really good waterproofing/caulking
                                                                  to prevent moisture from getting at the clamps.

                                                                  Answered on 7/23/2013 by Anonymous
                                                              • 1" PEX x 1" PEX Brass Coupling

                                                                Q:

                                                                What is the inside diameter of a "1" coupling?
                                                                Asked on 6/21/2012 by Bob from Saline, MI

                                                                2 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  the inside diameter of 1" pex tubing is slightly less than 7/8", so the
                                                                  coupling ID is smaller than that

                                                                  Answered on 6/21/2012 by Anonymous
                                                                • CUSTOMER CARE

                                                                  A:

                                                                  1" crimp couplings have a 3/4" inside diameter.

                                                                  Answered on 6/22/2012 by PexSupply Staff from NY
                                                              • 1/2" PEX x 1/2" PEX Brass Coupling

                                                                Q:

                                                                With PEX-AL-PEX, Can you make the repair using 2 D4120500 fitting assemblies and a A4322020 coupling nipple in concrete?
                                                                Asked on 5/1/2012 by Mad at concrete contreactor from Vermont

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  If you need to connect two pieces of PEX-AL-PEX together with compression fittings, you can use either two D4120500 fittings and an A4322020 nipple, or two PAP-0500M fittings and a TB1-08 coupling. You can embed either set of fittings in concrete, but it is best to minimize the amount of embedded fittings to reduce the potential for leaks and preserve the structural integrity of the slab.

                                                                  Answered on 5/2/2012 by PexSupply Staff from NY
                                                              • 1/2" PEX x 1/2" PEX Brass Coupling

                                                                Q:

                                                                Will the Rifeng brass couplings work with any brand pex pipe such as Uponor Wirsbo with the brass clamp rings?
                                                                Asked on 3/5/2012 by Anonymous

                                                                2 answers

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  The Rifeng brass PEX fittings work with any brand of standard PEX tubing, including Wirsbo's hePEX and AquaPEX. The fittings require copper crimp rings or stainless steel clamp rings, in addition to a proper tool.

                                                                  Answered on 3/6/2012 by PexSupply Staff from NY
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I can't remember what couplings I used (whether rifeng or not). I put in a system using slant fin multi pack with Uponor Wirsbo pex. I used the brass crimping rings with a zurn crimper. Its been two years and no problems.

                                                                  Answered on 3/6/2012 by Another PexSupply Customer
                                                              • 1" PEX x 1" PEX Brass Coupling

                                                                Q:

                                                                Are Rifeng connectors compatible with sharkbite PEX tubing?
                                                                Asked on 1/4/2012 by Anonymous

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, they are.

                                                                  Answered on 1/5/2012 by PexSupply Staff from NY
                                                              • 3/4" PEX x 1" PEX Brass Coupling

                                                                Q:

                                                                I am running 1 inch black waterline from the basement to my pole barn. I have it through the basement wall and want to tie into my water supply. My question is; can I use this product to insert into the 1" black pipe then crimp it? I believe the black pipe is 3406 100 psi waterline. I would then run the pex to the water supply.
                                                                Asked on 9/16/2011 by Dale from Ohio

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  This fitting is designed for use with PEX only.

                                                                  Answered on 9/21/2011 by PexSupply Staff from NY
                                                              • 3/8" PEX x 3/8" PEX Brass Coupling

                                                                Q:

                                                                Am I able to use this along with the 3/8" PEX Crimp Ring to make repairs in a 3/8 inch PEX radiant heating line? And would the 15" Crimp-All (3/8"-3/4") Combo Tool Kit be the appropriate tool?
                                                                Asked on 4/5/2011 by Anonymous

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes - this 3/8" x 3/8" coupling, along with the 3/8" crimp rings and crimp tool you mentioned, can help you repair a 3/8" PEX line.

                                                                  Answered on 4/6/2011 by PexSupply Staff from NY
                                                              • 1/2" PEX x 1/2" PEX Brass Coupling

                                                                Q:

                                                                Can I use This coupling to mak a repair to Pex-Al-Pex with copper crimp rings?
                                                                Asked on 3/30/2011 by Steve from Nassau,

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  With PEX-AL-PEX, you must use compression style fittings. You can make the repair using 2 D4120500 fitting assemblies and a A4322020 coupling nipple.

                                                                  Answered on 3/30/2011 by PexSupply Staff from NY
                                                              Displaying questions 1-9

                                                              Do you have a question about this product?