1/2" PEX x 1/2" Copper Pipe Brass Adapter (Lead Free) Zoom

1/2" PEX x 1/2" Copper Pipe Brass Adapter (Lead Free)

SKU:H020500LF

Brand: Rifeng

Rifeng
Qty Price
$0.69
/ each
$15.75 / box (25 units x $0.63)
In Stock! Ships in 24-48 Hours
(16184 Avail)
0

Specs

Size: 1/2"
Features: Lead Free
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F1807
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Rifeng H020500LF

Rifeng Lead Free Brass Sweat Adapters connect PEX to Copper Pipe. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

1/2" PEX x 1/2" Copper Pipe Brass Adapter (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Rifeng3/4" PEX x 3/4" Copper Pipe Brass Adapter (Lead Free)
 
4.6

(based on 22 reviews)

Ratings Distribution

  • 5 Stars

     

    (17)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

90%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (17), Business (5)

        Most Liked Positive Review

         

        PEX Adapters

        Let me share something I recently learned with you. I've worked with PEX a lot, but never for heating applications, always domestic water. In the smaller 3/4" and...Read complete review

        Let me share something I recently learned with you. I've worked with PEX a lot, but never for heating applications, always domestic water. In the smaller 3/4" and 1/2" sizes, the fittings are pretty much all the same size, everywhere. But in the 1" size they're commonly available in both "pipe" and "fitting" sizes.

        The descriptions aren't that obvious, and I bought the wrong thing TWICE before I realized what I had done. The title says "1-inch x 1-inch copper fitting adapter". Unless you key in on the word "fitting" you won't realize that the part is actually 1/8" or so undersized and can't be used (without a coupler). If you're converting actual 1" copper PIPE to PEX, this is the adapter you need.

        VS

        Most Liked Negative Review

         

        Air Problem

        I used these adapters to connect 3/4" oxygen-barrier pex to 3/4" copper baseboard. They do that job well. Using pex for heating affords you the opportunity to see...Read complete review

        I used these adapters to connect 3/4" oxygen-barrier pex to 3/4" copper baseboard. They do that job well. Using pex for heating affords you the opportunity to see where the air bubbles are and I noticed air bubbles forming around all my adapters. I have numerous device and points to purge air from the system, and I have been unable to get the air out wherever these connectors are located. I've arrived at the conclusion that the shape of these adapters agitates the water and releases air bubbles, that eventually coalesce into a large bubble. Obviously a problem for any hydronic system, the baseboards perform less and the system becomes noisy. Its not terrible, under most circumstances I can't hear anything, but I'm a perfectionist.

        I do suspect this product was discontinued when this problem was discovered, and it will be replaced with a product with tapered edges.

        Reviewed by 22 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Exactly what is needed.

        By Neale

        from Albany, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" PEX x 3/4" Copper Pipe Brass Adapter (Lead Free):

              I used these adapters to connect 3/4 copper to 3/4 pex. The adapters worked just as expected. They fit very well on both ends without the slop I've experienced with some other pex products.

              • Primary use:
              • Personal
               
              2.0

              Offsize

              By PAS

              from Sheldon VT

              Verified Reviewer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2" PEX x 1/2" Copper Pipe Brass Adapter:

                    Bought 2 packages of 25 pieces, when using them I noticed that there was a difference in the inside diameter. of the 50 pieces we had 7 that was too small to use. Quality control is lacking.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Pex to copper adapters

                    By Saint Will

                    from Bisbee, AZ

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" PEX x 3/4" Copper Pipe Brass Adapter (Lead Free):

                          These brass fittings were excellent in quality.

                          • Primary use:
                          • Personal
                           
                          4.0

                          pex

                          By farmer

                          from buffalo new york

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" PEX x 3/4" Copper Pipe Brass Adapter (Lead Free):

                                First time using pex. I wish the roll was more flexable, fishing in a finished wall was a pain. and you need a mess of hangers so it looks nice and neat on a long er run us the 10 ft straight for those spots. all the fitting worked like they should at a descent price... Thanks

                                • Primary use:
                                • Personal
                                 
                                3.0

                                Air Problem

                                By Robert

                                from Detroit, MI

                                Verified Reviewer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" PEX x 3/4" Copper Pipe Brass Adapter:

                                      I used these adapters to connect 3/4" oxygen-barrier pex to 3/4" copper baseboard. They do that job well. Using pex for heating affords you the opportunity to see where the air bubbles are and I noticed air bubbles forming around all my adapters. I have numerous device and points to purge air from the system, and I have been unable to get the air out wherever these connectors are located. I've arrived at the conclusion that the shape of these adapters agitates the water and releases air bubbles, that eventually coalesce into a large bubble. Obviously a problem for any hydronic system, the baseboards perform less and the system becomes noisy. Its not terrible, under most circumstances I can't hear anything, but I'm a perfectionist.

                                      I do suspect this product was discontinued when this problem was discovered, and it will be replaced with a product with tapered edges.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      I would buy this product again

                                      By pcdoctor20

                                      from queens, New York

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 3/4" PEX x 3/4" Copper Pipe Brass Adapter:

                                            works great, just soldier it to the copper pipe and attached your PEX tubing and crimp it, Done.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Fitting is well made

                                            By joe08830

                                            from Woodbridge, NJ

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1" PEX x 1" Copper Pipe Brass Adapter:

                                                  Not much to say about a fitting. It was well made, no ruff surfaces, works as intended

                                                  • Primary use:
                                                  • Personal

                                                  (0 of 1 customers found this review helpful)

                                                   
                                                  5.0

                                                  PEX Adapters

                                                  By taskswap

                                                  from Newtown, CT

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1" PEX x 1" Copper Pipe Brass Adapter:

                                                        Let me share something I recently learned with you. I've worked with PEX a lot, but never for heating applications, always domestic water. In the smaller 3/4" and 1/2" sizes, the fittings are pretty much all the same size, everywhere. But in the 1" size they're commonly available in both "pipe" and "fitting" sizes.

                                                        The descriptions aren't that obvious, and I bought the wrong thing TWICE before I realized what I had done. The title says "1-inch x 1-inch copper fitting adapter". Unless you key in on the word "fitting" you won't realize that the part is actually 1/8" or so undersized and can't be used (without a coupler). If you're converting actual 1" copper PIPE to PEX, this is the adapter you need.

                                                        • Primary use:
                                                        • Personal

                                                        (0 of 1 customers found this review helpful)

                                                         
                                                        5.0

                                                        GOOD QUALITY AT BEST PRICE

                                                        By AAMIT9

                                                        from CHESTNUT RIDGE, NY

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 3/4" PEX x 3/4" Copper Pipe Brass Adapter:

                                                              GOOD QUALITY AT BEST PRICE AND FAST SHIPPING
                                                              A+++++++++++++++

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              Great

                                                              By Ben the plumber

                                                              from Jupiter florida

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 3/8" PEX x 1/2" Copper Pipe Brass Adapter:

                                                                    You have them and no one local did.

                                                                    • Primary use:
                                                                    • Business

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    7 Questions | 32 Answers
                                                                    Displaying questions 1-7
                                                                    • 1" PEX x 1" Copper Pipe Brass Adapter

                                                                      Q:

                                                                      Is this 1" pex x 1" copper pipe adapter a solder/sweat fitting & is it a male or female? In other words does it fit inside a 1" diamater opening or is it equal to 1" diameter?
                                                                      Asked on 11/2/2013 by No nickname from Milaca MN.

                                                                      13 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Pex side is male (fits inside PEX), sweat side is female (fits outside 1"
                                                                        copper)

                                                                        Answered on 12/16/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It is female on the sweat side. Soldering the brass to copper pipe takes a higher skill level than copper-copper. Because of soldering issues I no longer use these fittings and instead now use Sharkbite or equivalent connectors for Pex-copper connections.
                                                                        Marc

                                                                        Answered on 11/2/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        This particular fitting would fit over 1inch copper and have to be soldered to the copper pipe. The pex side would require the crimp style pipe and ring.

                                                                        Answered on 11/2/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        this product fits over 1" copper tubing soldering is required

                                                                        Answered on 11/3/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes, from the description it would be 1"pex x 1" copper swt. adapt.
                                                                        If it were male it would read 1"pex x 1" copper ftg. swt. Adapt.
                                                                        Sent from my iPad

                                                                        Answered on 11/3/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes it is a sweat fitting. I believe it to be the same size as 1" pipe. I
                                                                        know it fit into my copper heat exchanger connections. Make sure you clean
                                                                        them very well(both sides) and use lots of flux.
                                                                        -Bret

                                                                        Answered on 11/3/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I cannot speak for the 1² adapters, but having employed the 1/2² adapter, it
                                                                        was female. That is to say, the copper pipe was on the interior, the
                                                                        fitting, exterior.

                                                                        Answered on 11/3/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It is a female sweat fitting for 1" copper pipe. The pex male connector is
                                                                        for 1" pex pipe. Copper fits inside and pex fits outside.

                                                                        Answered on 11/3/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        If it says 1" Then it fits into a 1" pex tube and the 1" copper fits into
                                                                        the piece to be soldered.

                                                                        Answered on 11/2/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Sorry didn't see it till now but it will fit on the outside not the inside and it is a sweat joint.
                                                                        Sent from my Verizon Wireless 4G LTE smartphone

                                                                        Answered on 11/2/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I see no fitting illustrated in the message.
                                                                        PEX pipe is approximately the same diameter as copper. Simply attempt to
                                                                        slip PEX or copper 1" into the fitting. If it goes in the fitting is
                                                                        female. If the outside of the fitting is shiny, then it is a male fitting
                                                                        designed to fit inside a female fitting.
                                                                        You're welcome-
                                                                        John Carsten

                                                                        Answered on 11/2/2013 by WindwoodTrader from Upstate NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        If it is like ones I bought it will fit inside the 1 inch copper pipe.
                                                                        Sent from my Verizon Wireless 4G LTE smartphone

                                                                        Answered on 11/2/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It is a sweat fitting that fits over a 1" copper pipe.
                                                                        Sent from my iPhone

                                                                        Answered on 11/2/2013 by Tool Man from Baton Rouge
                                                                    • 3/4" PEX x 3/4" Copper Pipe Brass Adapter

                                                                      Q:

                                                                      are these adapter used over 3/4" copper pipe or inside fittings. Thank you Al
                                                                      Asked on 8/9/2012 by Alphonse from Masdsapequa, ny

                                                                      10 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Copper pipe fits inside fitting
                                                                        Sent from my iPhone

                                                                        Answered on 8/9/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes these are sweat joint over copper, to pex

                                                                        Answered on 8/9/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Looks as if it solders over 3/4 copper and gets crimped to pex.

                                                                        Answered on 8/9/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        over the pipe

                                                                        Answered on 8/9/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The pictured fitting will sweat (soldier) on OVER the copper pipe. I think there are other fittings available that would soldier inside the copper pipe. They will look shinny on the copper pipe end. Hope this helps.

                                                                        Answered on 8/9/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        the 3/4" copper goes into the fitting, the pex goes on the outside of the ribbed end. A suggestion if you're trying to make this connection would be a gatorbite connector. Not sure if they sell at this website, but they do at the box stores. You wouldn't have to solder the copper that way.

                                                                        Answered on 8/9/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        3/4" pex on one end and 3/4" copper pipe on the other, the fitting going
                                                                        over the pipe.

                                                                        Answered on 8/9/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Over
                                                                        Sent from my iPhone

                                                                        Answered on 8/9/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        over the copper!

                                                                        Answered on 8/9/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Over 3/4 pipe
                                                                        Sent from my iPhone

                                                                        Answered on 8/9/2012 by Anonymous
                                                                    • 3/4" PEX x 3/4" Copper Pipe Brass Adapter

                                                                      Q:

                                                                      Will this fitting work with 3/4" type K or L soft copper tubing? I understand that 3/4" refrigeration tubing is 3/4" OD which won't work for my application. Thanks!
                                                                      Asked on 7/9/2012 by Don from Avon, IN

                                                                      4 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes

                                                                        Answered on 7/10/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes, this fitting is made for a sweat connection to type M or type L
                                                                        or type K copper pipe. They are all 7/8" OD.

                                                                        Answered on 7/9/2012 by Joe from KS-Ranch, Nevada
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        yes they work well sweated to baseboard heat I have done many full house applications with out a problem

                                                                        Answered on 7/10/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes

                                                                        Answered on 7/10/2012 by Anonymous
                                                                    • 3/4" PEX x 1/2" Copper Pipe Brass Adapter

                                                                      Q:

                                                                      Will this fitting work with Viega Pex? I am trying to replace Viega part number 62035.
                                                                      Asked on 8/8/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        This fitting will work with Viega PEX, but it is a crimp/clamp fitting (part 62035 is a PEX Press fitting).

                                                                        Answered on 8/9/2011 by PexSupply Staff from NY
                                                                    • 1/2" PEX x 1/2" Copper Pipe Brass Adapter

                                                                      Q:

                                                                      Is the Cu side of this fitting male or female - ie does it fit over 1/2" cu tube (female) or does it fit into a 1/2" cu fitting (male)?
                                                                      I am looking for a 1/2 PEX x 1/2 male copper.....
                                                                      Asked on 11/16/2010 by Sam from Massachusetts

                                                                      2 answers

                                                                    • 1/2" PEX x 3/4" Copper Pipe Brass Adapter

                                                                      Q:

                                                                      Are these fittings compatible with Wirsbo Multicor 1/2" tubing and does Pexsupply recommend any specific crimp ring for use with this fitting and Wirsbo Multicor pex-al-pex tubing?
                                                                      Asked on 11/15/2010 by Roy from Buffalo NY

                                                                      1 answer

                                                                    • 5/8" PEX x 3/4" Copper Pipe Brass Adapter

                                                                      Q:

                                                                      Will this adapter fit my pex having an ID of 5/8" & an OD of 3/4"?
                                                                      Asked on 9/23/2010 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        PEX is not like copper in that it is not sized based off of the ID or the OD. If the PEX tubing has 5/8" stamped on it then yes this fitting will work for your application.

                                                                        Answered on 9/24/2010 by PexSupply Staff from NY
                                                                    Displaying questions 1-7

                                                                    Do you have a question about this product?