1/2" PEX x 1/2" NPT Brass Female Adapter (Lead Free) Zoom

1/2" PEX x 1/2" NPT Brass Female Adapter (Lead Free)

SKU:H040500LF

Brand: Rifeng

Rifeng
Qty Price
$1.65
/ each
$38.00 / box (25 units x $1.52)
In Stock! Ships in 24-48 Hours
(6569 Available)
0

Specs

Size: 1/2"
Features: Lead Free
Material: Brass
Application: Heating
Max Pressure (PSI): 200
Warranty: 5-Year Limited Warranty
Thread Type: Female
Standards Met: ASTM F1807
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Rifeng H040500LF

Rifeng Lead Free Brass Female Adapters connect PEX to male thread. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

1/2" PEX x 1/2" NPT Brass Female Adapter (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Rifeng1/2" PEX x 1/2" NPT Brass Female Adapter (Lead Free)
 
4.8

(based on 20 reviews)

Ratings Distribution

  • 5 Stars

     

    (15)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (15), Business (3)

Reviewed by 20 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

good product

By scholar

from new york

Verified Buyer

Comments about 1/2" PEX x 1/2" NPT Brass Female Adapter (Lead Free):

work well with other necessary components to complete the job

  • Primary use:
  • Business
 
5.0

Good product at a fair price

By Jack

from Mission TX

Verified Buyer

Comments about 1/2" PEX x 3/4" NPT Brass Female Adapter (Lead Free):

Great for hooking up a pex line to a water heater

  • Primary use:
  • Personal
 
5.0

SupplyHouse.com was the only place I could find this fitting

By *

from Mobile, Alabama

About Me Diyer, Homeowner

Verified Buyer

Pros

  • High Quality

Cons

  • None

Best Uses

  • Bathroom

Comments about 3/4" PEX x 1/2" NPT Brass Female Adapter (Lead Free):

I looked everywhere for a one-piece 3/4" Male pex X 1/2 Female npt fitting. I looked at the big-box stores, mom and pop hardware and even plumbing specialty stores and everyone wanted to use two or three fittings to get me what I needed. I couldn't chance this because it was going in an in-wall shower fixture and I wouldn't accept the leak risk with multiple fittings.
BONUS: shipping was really quick (three days from the time I placed the order). I will use SupplyHouse.com again.

  • Primary use:
  • Personal
 
5.0

change over

By jbryan

from altoona, pa

Verified Buyer

Comments about 3/4" PEX x 1/2" NPT Brass Female Adapter (Lead Free):

Great way to change over to pex

 
5.0

Finally found one

By Russ

from Ma

Verified Buyer

Comments about 3/4" PEX x 1/2" NPT Brass Female Adapter (Lead Free):

Needed this part to complete my plumbing project, none of the big box stores had this adapter, thanks supplyhouse.

  • Primary use:
  • Personal
 
5.0

Hard to Find Items

By Handyman Tim

from Cornelius, NC

Verified Buyer

Comments about 1/2" PEX x 3/4" NPT Brass Female Adapter (Lead Free):

Looked at every big box store and this fitting could not be found. I was going to have to use 4 fittings with 6 crimp ring connections until I found it here. Arrived in a few days and I was back in business. Great selection and fast shipping.

  • Primary use:
  • Personal
 
5.0

High flow thru the shower head

By BUBBA

from Independent Rebuplic Of Texas

Verified Buyer

Comments about 3/4" PEX x 1/2" NPT Brass Female Adapter (Lead Free):

Used this product to route 3/4 PEX to a shower valve, ostensibly higher flow than a 1/2" PEX tube. Better than trying to make some type of sweat connection from the valve to PEX.

  • Primary use:
  • Personal
 
5.0

Excellent product

By Don

from Himrod NY

Verified Buyer

Comments about 3/4" PEX x 3/4" NPT Brass Female Adapter (Lead Free):

Great Items

  • Primary use:
  • Personal
 
5.0

hard to find

By Steve

from pa

Verified Buyer

Comments about 3/4" PEX x 1/2" NPT Brass Female Adapter (Lead Free):

Running 3/4" pex to shower. hard to find on my area. Prices are reasonable shipping was quick.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Can't find it in town - go to Pex Supply

By Zed

from East Grand Forks, MN

Verified Buyer

Comments about 3/4" PEX x 1/2" NPT Brass Female Adapter (Lead Free):

Needed a 3/4" pex fitting with a 1/2" pipe thread for a shower installation. Couldn't find one in town but Pex Supply had what I needed.

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

8 Questions | 23 Answers
Displaying questions 1-8
  • 1" PEX x 1" NPT Brass Female Adapter

    Q:

    Does this product require a rubber washer in interior female end of the fitting? The washer would go between the NPT you were screwing it into the the female adapter.
    Asked on 9/17/2013 by v from pa

    8 answers

    • VERIFIED BUYER

      A:

      No

      Answered on 9/18/2013 by Anonymous
    • VERIFIED BUYER

      A:

      No rubber washer is required. Good luck.
      WKM

      Answered on 9/18/2013 by Anonymous
    • VERIFIED BUYER

      A:

      No, the NPT thread is a taper thread. if you use teflon tape or pipe dope, you will get a seal.

      Answered on 9/18/2013 by Anonymous
    • VERIFIED BUYER

      A:

      No - no rubber washer should be used at all. Just a bit of pipe dope and teflon tape. Some people swear by the higher end teflon pipe dope and tape but I just use regular pipe dope and teflon tape and it's just FINE. The trick is using just a nice light smooth application of dope, with not too many windings of tape, and putting it on very smoothly and gently and smoothly turn it on, and then crank it down - but always in a smooth steady manner.
      After all your fittings are in place and secured, do a full pressure test - let it fill up slowly. Then place bits of paper towels and look at them regularly to make sure there isn't a slight leak anywhere. If you just are careful and take your time putting them on, you will be absolutely fine. I let my full pressure test run for 72 hours - just to be safe, and then check every single joint with a dry paper towel to make sure there isn't the tiniest leak anywhere. This has done 100% by me so far, with no failures.
      With pipe dope alone ... there can be tiny leaks, so use both dope and tape and you'll be set. There is no need whatsoever for a rubber gasket or washer. Those are for temporary applications, like washer hookups - not for permanent ones that are likely to be behind a finished wall, like with a shower rough-in valve to pex supply lines.

      Answered on 9/18/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I don't believe you would need a washer as it is pipe thread but you should use Teflon tape or equivalent on the threads.
      Hope this helps,
      Enjoy, Pete
       
      Never Give up
      Failure is not an option

      Answered on 9/18/2013 by Anonymous
    • VERIFIED BUYER

      A:

      With NPT, you should NOT use a rubber washer. The thread engagement is
      what seals the peices together. Use Teflon tape to make installation
      easier.

      Answered on 9/18/2013 by Anonymous
    • VERIFIED BUYER

      A:

      No. To seal the joint, apply teflon tape to the male pipe threads
      before screwing the male section into the adapter.

      Answered on 9/18/2013 by Anonymous
    • VERIFIED BUYER

      A:

      No, just Teflon tape.
      Sent from my iPhone

      Answered on 9/18/2013 by Anonymous
  • 1/2" PEX x 3/4" NPT Brass Female Adapter

    Q:

    Can these fittings be used to connect pex-al-pex?
    Asked on 3/1/2013 by Ryan from San Francisco, CA

    5 answers

    • VERIFIED BUYER

      A:

      No - you use these fittings to adapt PEX to an NPD THREADED connection. Where these are VERY common - is let's say that you are installing a shower. MOST Shower rough-in valves have NPT female threads. So, you would use pipe dope and teflon tape on those threads, then tighten down one of these adapters onto it. NOW - you will be able to connect PEX to that adapter.
      EVEN rough-in valves that DO have PEX fittings will often ALSO have 1-2 other ports that ARENT PEX. And this is kinda stupid since then they are selling PEX but you still then need to use a threaded adapter on 1-2 ports! Delta is this way. But ... I really like their rough-in valves since I can get them with built-in stops and they are high quality.

      Answered on 3/1/2013 by Anonymous
    • VERIFIED BUYER

      A:

      That fitting looks as if it connects an iron 3/4” pipe(threaded on the end) to a 1’2” PEX ( on the male side).-----Original Message-----

      Answered on 3/3/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Not 100% sure of your question...the pictured fitting goes from 3/4" NPT (national pipe thread) to 1/2" pex. In other words, because this is a female fitting, it would thread on to a 3/4" iron (black or galvanized) pipe and allow connection to a 1/2" PEX pipe.

      Answered on 3/4/2013 by Anonymous
    • CUSTOMER CARE

      A:

      No, these fittings only work with standard PEX tubing that does not contain a layer of aluminum.

      Answered on 3/29/2013 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes i used these to connent from black pipe coming off my circulsator pump to pex

      Answered on 3/5/2013 by Anonymous
  • 1/2" PEX x 1/2" NPT Brass Female Adapter

    Q:

    Will the female end swivel or is it fixed?
    Asked on 12/18/2012 by simplefarmer from Galena, Il

    4 answers

    • VERIFIED BUYER

      A:

      It does not swivel or bend in any way, it's one set piece of metal.

      Answered on 12/18/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The female end is fixed.

      Answered on 12/19/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Fixed
      Best Regards
      Randy

      Answered on 12/19/2012 by Anonymous
    • VERIFIED BUYER

      A:

      This is a solid piece. There is no built in swivel. But because the male fitting is pex, usually some rotation is possible even after the compression connection is made.
      Sent from my iPhone.

      Answered on 12/19/2012 by Anonymous
  • 3/4" PEX x 1/2" NPT Brass Female Adapter

    Q:

    Is this fitting compatible with "Apollo" brand tubing purchased at Lowes?
    Asked on 4/30/2012 by Prvate

    2 answers

    • VERIFIED BUYER

      A:

      The Lowes Apollo pex tubing is compatible with this fitting.
      Sent from my iPhone

      Answered on 4/30/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 4/30/2012 by PexSupply Staff from NY
  • 1" PEX x 1" NPT Brass Female Adapter

    Q:

    Will this fitting work on Viegapex barrier pipe with a crimp ring? If so which crimp tool should I use?
    Asked on 2/27/2012 by Anonymous from Utah

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it would. Any PEX crimping tool would be able to make the fitting; it does not need to be the Viega tool.

      Answered on 2/28/2012 by PexSupply Staff from NY
  • 1" PEX x 1" NPT Brass Female Adapter

    Q:

    Will it thread to a one inch plastic thread on a water softner?
    Asked on 1/14/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The H041000 fitting will, as long as the water softener has tapered male threads.

      Answered on 1/19/2012 by PexSupply Staff from NY
  • 1" PEX x 1" NPT Brass Female Adapter

    Q:

    Will this work to connect the main line that is 1" galvanized to the 1" PEX?
    Asked on 2/24/2011 by Tracy from Indiana

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the 1" PEX x 1" NPT brass female adapter will work.

      Answered on 2/25/2011 by PexSupply Staff from NY
  • 3/4" PEX x 3/4" NPT Brass Female Adapter

    Q:

    Will these threads work for the intake, outlet, and mixing valves on my Hot Water Tank?
    Asked on 10/5/2010 by Walsh from Guelph Ontario Canada

    1 answer

    • CUSTOMER CARE

      A:

      It depends on what type of thread you will be connecting to. This fitting has a female pipe thread on one side and will connect to male national pipe thread.

      Answered on 10/6/2010 by PexSupply Staff from NY
Displaying questions 1-8

Do you have a question about this product?