1/2" PEX Brass Plug Zoom

1/2" PEX Brass Plug

SKU:H070500LF

Brand: Rifeng

Rifeng
Qty Price
$0.52
/ each
$23.50 / box (50 units x $0.47)
In Stock! Ships in 24-48 Hours
(2919 Available)

Specs

Size: 1/2"
PEX Size: 1/2"
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F1807
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Rifeng H070500LF

Rifeng Brass Plugs terminate the end of PEX Tubing. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

1/2" PEX Brass Plug

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons