1/2" PEX Brass Plug (Lead Free) Zoom

1/2" PEX Brass Plug (Lead Free)

SKU:H070500LF

Brand: Rifeng

Rifeng
Qty Price
$0.52
/ each
$11.75 / box (25 units x $0.47)
In Stock! Ships in 24-48 Hours
(83 Available)
0

Specs

Size: 1/2"
PEX Size: 1/2"
Features: Lead Free
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F1807
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Rifeng H070500LF

Rifeng Lead Free Brass Plugs terminate the end of PEX Tubing. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

1/2" PEX Brass Plug (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Rifeng1/2" PEX Brass Plug
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Capped my 1/2" pex nicely!

By Dave58

from Sandpoint, Idaho

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2" PEX Brass Plug:

        Nice little cap with a nice little price! Fit just right and is doing the job with no leaks!

        • Primary use:
        • Personal
         
        5.0

        simple & effective

        By G

        from East Palatka, FL

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/8" PEX Brass Plug:

              I decided to use pex for a new house I'm building. CPVC is the norm in this area. The pex system was a snap. However order a few extra fittings. If you run short they are not easy to find locally.

              • Primary use:
              • Personal
               
              5.0

              [...]

              By Jimmy T

              from Georgetown, Texas

              Verified Reviewer

              Pros

                Cons

                  Best Uses

                    Comments about 1" PEX Brass Plug:

                    Parts were made to exact tolerances for our mechanical use.

                    • Primary use:
                    • Business

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers