1/2" PEX x 1/2" PEX Ball Valve (Lead Free) Zoom

1/2" PEX x 1/2" PEX Ball Valve (Lead Free)

SKU:H080500LF

Brand: Rifeng

Rifeng
Qty Price
$3.99
/ each
$38.30 / box (10 units x $3.83)
In Stock! Ships in 24-48 Hours
(1332 Available)
0

Specs

Size: 1/2"
Features: Lead Free
Material: Brass
Application: Heating
Max Pressure (PSIG): 150
Fitting System Compatibility: Crimp/Clamp
Tubing Compatibility: PEX

Description for Rifeng H080500LF

Rifeng Lead Free Ball Valves feature an in-line shut-off valve for PEX. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

1/2" PEX x 1/2" PEX Ball Valve (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Rifeng1/2" PEX x 1/2" PEX Ball Valve (Lead Free)
 
4.8

(based on 87 reviews)

Ratings Distribution

  • 5 Stars

     

    (74)

  • 4 Stars

     

    (12)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (59), Business (27)

Most Liked Positive Review

 

Only place I found them

Changed home plumbing loop to PEX, from PVC. Made a loop for filters and water softener. Needed several 1" PEX ball valves. These are easy to turn on/off, simple to...Read complete review

Changed home plumbing loop to PEX, from PVC. Made a loop for filters and water softener. Needed several 1" PEX ball valves. These are easy to turn on/off, simple to crimp because of their size, and easy to identify which way to turn based on arrows on product. I was tired of getting ball valves of other materials that ended up throwing away. With PEX I can cut the crimp and reuse. 1" crimp rings are more expensive, but they're so easy to use, it doesn't matter. The 1" PEX tubing I purchased locally, but it slides on the ball valves easy. Going with the 1" size also makes for the best main plumbing line, especially since it used to be 1/2". If it's your main line, go with this larger 1" part for your mains, and use the smaller ones farther over to your fixtures. You'll be happy you did, believe me.

VS

Most Liked Negative Review

 

Not a Nibco

No packing nut but I will still use them for the convenience and inexpensive clamping system

No packing nut but I will still use them for the convenience and inexpensive clamping system

Reviewed by 87 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

heavy duty construction

By RP

from New Jersey

Verified Buyer

Comments about 1/2" PEX x 1/2" PEX Ball Valve (Lead Free):

Very good quality pex valve and very good fit to pex

  • Primary use:
  • Business
 
5.0

GV-GP good valve -good price

By Accurate

from Baton Rouge La

Verified Buyer

Comments about 3/4" PEX x 3/4" PEX Ball Valve (Lead Free):

Great shut off valve easy to install in the pex piping system

  • Primary use:
  • Business
 
5.0

I would buy this product again.

By DJ the Plumber

from Beverly WV

Verified Buyer

Comments about 3/4" PEX x 3/4" PEX Ball Valve (Lead Free):

Good valve seems to work well.

  • Primary use:
  • Personal
 
5.0

1/2" pex ball valve

By handyman bruce

from south haven, mi

Verified Buyer

Comments about 1/2" PEX x 1/2" PEX Ball Valve (Lead Free):

stops liquid.
good price and great valve.

  • Primary use:
  • Business
 
5.0

3/4 pex ball valve

By jbryan

from altoona, pa

Verified Buyer

Comments about 3/4" PEX x 3/4" PEX Ball Valve (Lead Free):

Just connect to your pex and you are done.

 
5.0

Great product

By Jeff the plumber

from Wisconsin Rapids WI

Verified Buyer

Comments about 3/4" PEX x 3/4" PEX Ball Valve (Lead Free):

Easy installation

  • Primary use:
  • Business
 
5.0

Easy installation

By Pwent

from Dixon,il

Verified Buyer

Comments about 1" PEX x 1" PEX Ball Valve (Lead Free):

Installed easy and leak free. Would use agian

  • Primary use:
  • Personal
 
5.0

Great product alongside of great service

By Digger

from Philomath, OR

Verified Buyer

Comments about 1" PEX x 1" PEX Ball Valve (Lead Free):

We purchase supplies for business for installation in residential & commercial applications. They have held up extremely well - we have never had a failure on any of the products we have purchased from SupplyHouse

  • Primary use:
  • Business
 
5.0

will buy again

By rob

from new york

Verified Buyer

Comments about 1/2" PEX x 1/2" PEX Ball Valve (Lead Free):

good quilty

  • Primary use:
  • Business
 
5.0

Excellent service

By Hard worker

from Chillicothe Ohio

Verified Buyer

Comments about 3/4" PEX x 3/4" PEX Ball Valve (Lead Free):

Working on mobile homes for over 45 years we have used the pex fittings for many years. These are top-quality bedding at about one third the price of my wholesaler. I would recommend these fittings to anybody

  • Primary use:
  • Business

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 10 Answers
Displaying questions 1-4
  • 1/2" PEX x 1/2" PEX Ball Valve

    Q:

    Is there a Pex, crimp, 1/2" ball valve with a bleeder? I want to add an extra inline bleeder within a radiant heat line.
    Asked on 6/4/2012 by Mike from Albany, NY

    6 answers

    • CUSTOMER CARE

      A:

      We don't currently carry one, but you can consider installing a standard threaded or sweat ball valve that has a bleeder with PEX fittings on each end.

      Answered on 6/6/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      1/2" SharkBite Ball Valve with Drain 
      USE ONE OF THESE VALVES. THEY FIT ANY 1/2" PIPE EVEN COPPER
      TUBING WITHOUT THE NEED FOR ANY SPECIAL INSTALLATION TOOLS!



      1/2" SharkBite Ball Valve with Drain

      Answered on 6/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No there is not.

      Answered on 6/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes! Check out the Watts valve Watts 1/2Cf x 1/2Cf Ball VLV w/Drain 5617667. This may be available at PexSupply.

      Answered on 6/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      just put in a tee and two valves

      Answered on 6/5/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I do not know of any. you could add a Air elimination device (spirotherm
      or other) or an air scoop. these would be installed in line. If you have
      the access (ie, baseboard and not true radiant in slab) you coild use a
      baseboard 90 and a coin vent. you could also use a tee that would reduce
      down to allow installation of coin vent.
      all of the above would not have a pex connection built in, but could be
      adapted for such use and would require soldering of fitting of pex crimp
      connections to the part to be installed.

      Answered on 6/5/2012 by Anonymous
  • 1" PEX x 1" PEX Ball Valve

    Q:

    Does the 1" pex ball valve and all the other 1" fittings fit 1" pex al pex? I've been to two different pluming supply stores and ask for fittings for the I" and was given fittings that were too small both places. I am trying to install an outdoor wood burning boiler to the house for radiant floor heat, my hot water heater, and my pool, do you have drawings, or can suggest where I might obtain literiture, that would help me understand how and what I will need to do this?
    Asked on 12/10/2011 by breakdown from athens al

    1 answer

    • CUSTOMER CARE

      A:

      PEX fittings (like the ones on this ball valve) do not fit PEX-AL PEX tubing. PEX-AL-PEX has an embedded layer of aluminum, so its dimensions are different from those of regular PEX. PEX-AL-PEX works only with certain compression and press fittings. In your case, you could use a PAP-1000M fitting with a 1" threaded ball valve.

      Answered on 12/16/2011 by PexSupply Staff from NY
  • 3/4" PEX x 3/4" PEX Ball Valve

    Q:

    Are these full port ball valves?
    Asked on 1/7/2011 by Anonymous

    2 answers

    • VERIFIED BUYER

      A:

      yes

      Answered on 6/20/2012 by joe from Carroll IA
    • CUSTOMER CARE

      A:

      They are not full-port: the valve is, but not the crimp fitting.

      Answered on 1/25/2011 by PexSupply Staff from NY
  • 1/2" PEX x 1/2" PEX Ball Valve

    Q:

    I would like to know where this valve is manufactured
    Asked on 10/4/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This valve is manufactured in China.

      Answered on 10/6/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?