3/4" PEX x 3/4" PEX Ball Valve (Lead Free) Zoom

3/4" PEX x 3/4" PEX Ball Valve (Lead Free)

SKU:H080750LF

Brand: Rifeng

Rifeng
Qty Price
$5.95
/ each
$56.90 / box (10 units x $5.69)
Out of StockAllow 3-5 Days to Ship Out
0

Specs

Size: 3/4"
Features: Lead Free
Material: Brass
Application: Heating
Max Pressure (PSIG): 150
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX

Description for Rifeng H080750LF

Rifeng Lead Free Ball Valves feature an in-line shut-off valve for PEX. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

3/4" PEX x 3/4" PEX Ball Valve (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Rifeng1/2" PEX x 1/2" PEX Ball Valve (Lead Free)
 
4.8

(based on 66 reviews)

Ratings Distribution

  • 5 Stars

     

    (53)

  • 4 Stars

     

    (12)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (50), Business (16)

        Most Liked Positive Review

         

        Only place I found them

        Changed home plumbing loop to PEX, from PVC. Made a loop for filters and water softener. Needed several 1" PEX ball valves. These are easy to turn on/off, simple to...Read complete review

        Changed home plumbing loop to PEX, from PVC. Made a loop for filters and water softener. Needed several 1" PEX ball valves. These are easy to turn on/off, simple to crimp because of their size, and easy to identify which way to turn based on arrows on product. I was tired of getting ball valves of other materials that ended up throwing away. With PEX I can cut the crimp and reuse. 1" crimp rings are more expensive, but they're so easy to use, it doesn't matter. The 1" PEX tubing I purchased locally, but it slides on the ball valves easy. Going with the 1" size also makes for the best main plumbing line, especially since it used to be 1/2". If it's your main line, go with this larger 1" part for your mains, and use the smaller ones farther over to your fixtures. You'll be happy you did, believe me.

        VS

        Most Liked Negative Review

         

        Not a Nibco

        No packing nut but I will still use them for the convenience and inexpensive clamping system

        No packing nut but I will still use them for the convenience and inexpensive clamping system

        Reviewed by 66 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        I would buy this again

        By 13

        from Stuart va

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" PEX x 1/2" PEX Ball Valve (Lead Free):

              Replaced all inbound plumbing

              • Primary use:
              • Personal
               
              5.0

              I would buy this again

              By 13

              from Stuart va

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" PEX x 3/4" PEX Ball Valve (Lead Free):

                    Replaced all inbound plumbing

                    • Primary use:
                    • Personal
                     
                    5.0

                    Quick and easy

                    By Tom the plumber

                    from Rapid city, SD

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" PEX x 3/4" PEX Ball Valve:

                          It totally fulfilled my needs & expectations.. I would purchase again & again if needed. Great price, quality product awesome delivery.

                          • Primary use:
                          • Personal
                           
                          5.0

                          pex shutoff valve

                          By Wabigrede

                          from Wa

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1" PEX x 1" PEX Ball Valve (Lead Free):

                                this valve is very nice easy to install ,it does its job shuts off the water .no leaks none .

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Great product, great price.

                                By Jazzman

                                from Kansas City, Kansas

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" PEX x 3/4" PEX Ball Valve (Lead Free):

                                      Easy to install and easy to use. Works like a charm compared to my old gated shutoff valve.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Excellent quality valves

                                      By Me

                                      from upstate NY

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 3/4" PEX x 3/4" PEX Ball Valve (Lead Free):

                                            Used for residential water. Same quality as at Lowes or Home Depot. Couldn't ask for better. No problems whatsoever.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            working good

                                            By albino

                                            from pittsburgh pa

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 3/4" PEX x 3/4" PEX Ball Valve (Lead Free):

                                                  good product and priced was good

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Does the job

                                                  By Buckwheat

                                                  from Allentown, pa.

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1/2" PEX x 1/2" PEX Ball Valve (Lead Free):

                                                        Does the job. Never had any problems.

                                                        • Primary use:
                                                        • Business
                                                         
                                                        4.0

                                                        good quality

                                                        By Friend

                                                        from Ohio

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 1/2" PEX x 1/2" PEX Ball Valve (Lead Free):

                                                              installed 8 valves about 1 month ago,no problems

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              would buy thos product over and over

                                                              By roberts plumbing

                                                              from indian lake ny

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 3/4" PEX x 3/4" PEX Ball Valve (Lead Free):

                                                                    I use this valve in my business and its made well and withstands repetitive use.

                                                                    • Primary use:
                                                                    • Business

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    4 Questions | 10 Answers
                                                                    Displaying questions 1-4
                                                                    • 1/2" PEX x 1/2" PEX Ball Valve

                                                                      Q:

                                                                      Is there a Pex, crimp, 1/2" ball valve with a bleeder? I want to add an extra inline bleeder within a radiant heat line.
                                                                      Asked on 6/4/2012 by Mike from Albany, NY

                                                                      6 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        We don't currently carry one, but you can consider installing a standard threaded or sweat ball valve that has a bleeder with PEX fittings on each end.

                                                                        Answered on 6/6/2012 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        1/2" SharkBite Ball Valve with Drain 
                                                                        USE ONE OF THESE VALVES. THEY FIT ANY 1/2" PIPE EVEN COPPER
                                                                        TUBING WITHOUT THE NEED FOR ANY SPECIAL INSTALLATION TOOLS!



                                                                        1/2" SharkBite Ball Valve with Drain

                                                                        Answered on 6/4/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No there is not.

                                                                        Answered on 6/4/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes! Check out the Watts valve Watts 1/2Cf x 1/2Cf Ball VLV w/Drain 5617667. This may be available at PexSupply.

                                                                        Answered on 6/4/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        just put in a tee and two valves

                                                                        Answered on 6/5/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I do not know of any. you could add a Air elimination device (spirotherm
                                                                        or other) or an air scoop. these would be installed in line. If you have
                                                                        the access (ie, baseboard and not true radiant in slab) you coild use a
                                                                        baseboard 90 and a coin vent. you could also use a tee that would reduce
                                                                        down to allow installation of coin vent.
                                                                        all of the above would not have a pex connection built in, but could be
                                                                        adapted for such use and would require soldering of fitting of pex crimp
                                                                        connections to the part to be installed.

                                                                        Answered on 6/5/2012 by Anonymous
                                                                    • 1" PEX x 1" PEX Ball Valve

                                                                      Q:

                                                                      Does the 1" pex ball valve and all the other 1" fittings fit 1" pex al pex? I've been to two different pluming supply stores and ask for fittings for the I" and was given fittings that were too small both places. I am trying to install an outdoor wood burning boiler to the house for radiant floor heat, my hot water heater, and my pool, do you have drawings, or can suggest where I might obtain literiture, that would help me understand how and what I will need to do this?
                                                                      Asked on 12/10/2011 by breakdown from athens al

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        PEX fittings (like the ones on this ball valve) do not fit PEX-AL PEX tubing. PEX-AL-PEX has an embedded layer of aluminum, so its dimensions are different from those of regular PEX. PEX-AL-PEX works only with certain compression and press fittings. In your case, you could use a PAP-1000M fitting with a 1" threaded ball valve.

                                                                        Answered on 12/16/2011 by PexSupply Staff from NY
                                                                    • 3/4" PEX x 3/4" PEX Ball Valve

                                                                      Q:

                                                                      Are these full port ball valves?
                                                                      Asked on 1/7/2011 by Anonymous

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        yes

                                                                        Answered on 6/20/2012 by joe from Carroll IA
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        They are not full-port: the valve is, but not the crimp fitting.

                                                                        Answered on 1/25/2011 by PexSupply Staff from NY
                                                                    • 1/2" PEX x 1/2" PEX Ball Valve

                                                                      Q:

                                                                      I would like to know where this valve is manufactured
                                                                      Asked on 10/4/2010 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        This valve is manufactured in China.

                                                                        Answered on 10/6/2010 by PexSupply Staff from NY
                                                                    Displaying questions 1-4

                                                                    Do you have a question about this product?