3/4" PEX x 3/4" PEX Ball Valve, T-Handle (Lead Free) Zoom

3/4" PEX x 3/4" PEX Ball Valve, T-Handle (Lead Free)

SKU:H080750THLF

Brand: Rifeng

Rifeng
Qty Price
$5.75
/ each
$54.90 / box (10 units x $5.49)
In Stock! Ships in 24-48 Hours
(255 Available)

Specs

Size: 3/4"
PEX Size: 3/4"
Features: T-Handle
Lead Free
Material: Brass
Application: Heating
Max Pressure (PSIG): 150
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX

Description for Rifeng H080750THLF

Rifeng Ball Valves feature an in-line shut-off valve for PEX. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

3/4" PEX x 3/4" PEX Ball Valve, T-Handle (Lead Free)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons