1" PEX x 1" PEX Ball Valve, T-Handle (Lead Free) Zoom

1" PEX x 1" PEX Ball Valve, T-Handle (Lead Free)

SKU:H081000THLF

Brand: Rifeng

Rifeng
Qty Price
$10.15
/ each
$48.75 / box (5 units x $9.75)
In Stock! Ships in 24-48 Hours
(32 Available)

Specs

Size: 1"
PEX Size: 1"
Features: T-Handle
Lead Free
Material: Brass
Application: Heating
Max Pressure (PSIG): 150
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX

Description for Rifeng H081000THLF

Rifeng Ball Valves feature an in-line shut-off valve for PEX. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

1" PEX x 1" PEX Ball Valve, T-Handle (Lead Free)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons