1/2" PEX x 1/2" NPT Brass Drop Ear Elbow (Lead Free) Zoom

1/2" PEX x 1/2" NPT Brass Drop Ear Elbow (Lead Free)

SKU:H150500LF

Brand: Rifeng

Rifeng
Qty Price
$2.82
/ each
$64.75 / box (25 units x $2.59)
In Stock! Ships in 24-48 Hours
(3674 Available)
0

Specs

Size: 1/2"
Features: Lead Free
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Thread Type: Female
Standards Met: ASTM F1807
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Rifeng H150500LF

Rifeng Lead Free Drop Ear Brass Elbows provide rigid 90-degree connections and the ability to secure PEX tubing. HydroPEX fittings can be used with the stainless steel clamp system or the copper crimp ring system.

1/2" PEX x 1/2" NPT Brass Drop Ear Elbow (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Rifeng3/4" PEX x 3/4" NPT Brass Drop Ear Elbow (Lead Free)
 
4.9

(based on 20 reviews)

Ratings Distribution

  • 5 Stars

     

    (17)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (7)

        Reviewed by 20 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Used for my waterheater

        By Robrob53

        from Mountain Home, AR

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" PEX x 3/4" NPT Brass Drop Ear Elbow (Lead Free):

              This worked well to hook up my 40 gal water heater to my pex system.

              • Was this a gift?:
              • No
               
              5.0

              very good quality

              By DL

              from dayton oh

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2" PEX x 1/2" NPT Brass Drop Ear Elbow (Lead Free):

                    I used this on the shower head and the tub spout went on quickly and easily and is really strong

                    • Was this a gift?:
                    • No
                     
                    5.0

                    1/2 X 1/2 Brass ear elbow

                    By CRF

                    from Pasadena, Tx

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2" PEX x 1/2" NPT Brass Drop Ear Elbow (Lead Free):

                          Shipped on time, received in timely manor, installed with no problems.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Good quality feel to it

                          By Elliott

                          from Houston, TX

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" PEX x 3/4" NPT Brass Drop Ear Elbow (Lead Free):

                                Used these for a water heater installation. They have a nice, thick, solid feel to them. On the water heater input side, coming off the drop ear there's a 4" brass nipple, then a tee with a 5 gallon expansion tank on top, then another 4" brass nipple and the flex hose to the water heater; the drop ear seems to have no problem with the weight of all that.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                The right fit

                                By AGI

                                from East Setauket, NY

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" PEX x 3/4" NPT Brass Drop Ear Elbow (Lead Free):

                                      Product is great quality and exact to specs.

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      High quality fitting

                                      By mxslick

                                      from Atomic City, ID

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 3/4" PEX x 3/4" NPT Brass Drop Ear Elbow:

                                            Not much to say about a fitting really, these are very high quality, excellent finish and most importantly, do not leak.

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            pex

                                            By old summit

                                            from northern california

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 3/4" PEX x 1/2" NPT Brass Drop Ear Elbow:

                                                  great product

                                                  • Was this a gift?:
                                                  • No
                                                   
                                                  5.0

                                                  Good Product

                                                  By Green Engineer

                                                  from Southern California

                                                  Verified Buyer

                                                  Comments about 3/4" PEX x 3/4" NPT Brass Drop Ear Elbow:

                                                  Not much to say really, good solid brass fitting. Good price and as always great communication and super prompt delivery!

                                                   
                                                  5.0

                                                  Makes Pex line transition stable

                                                  By Gerry

                                                  from San Diego, CA

                                                  Verified Buyer

                                                  Comments about 1/2" PEX x 1/2" NPT Brass Drop Ear Elbow:

                                                  Used to give Pex connection a firm hold in the wall. Great for tying outdoor faucets and just general stub ends.

                                                   
                                                  5.0

                                                  used this to connect to my Water Heater

                                                  By Dan

                                                  from Yaak, Montana

                                                  Verified Buyer

                                                  Comments about 3/4" PEX x 3/4" NPT Brass Drop Ear Elbow:

                                                  For some reason the Hardware store only carrys these in 1/2 inch. I needed 3/4 inch for my water Heater supply. Thanky to Pex I got it in less then a week, and fairly cheap too.

                                                  Displaying reviews 1-10

                                                  Back to top

                                                  Previous | Next »

                                                  Q&A: Ask the Questions, share answers

                                                  Do you have questions about this product?

                                                  Get answers from real customers and in-house experts with AnswerBox.

                                                  4 Questions | 8 Answers
                                                  Displaying questions 1-4
                                                  • 3/4"" PEX x 1/2"" NPT Brass Drop Ear Elbow (Lead Free)

                                                    Q:

                                                    Is this fitting only for a crimp pex line? Why don't they make it for wirsbo expansion
                                                    Asked on 7/14/2014 by Bpluth from Rochester,mn

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      This fitting connects to PEX via the crimp method. Uponor currently does not offer a ProPEX drop ear elbow with 3/4" PEX and 1/2" NPT connections.

                                                      Answered on 7/23/2014 by SupplyHouse Staff from NY
                                                  • 1/2" PEX x 1/2" NPT Brass Drop Ear Elbow

                                                    Q:

                                                    Do these drop ear elbows have three screw points. The one picture shows two and another shows three. Which is it
                                                    Asked on 11/4/2013 by Bryan from Tennessee

                                                    5 answers

                                                    • VERIFIED BUYER

                                                      A:

                                                      The ones I received had three screw holes.

                                                      Answered on 11/5/2013 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      I have seen them come either way. It depends on the manufacturer.

                                                      Answered on 11/5/2013 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      I don't remember exactly, but I think its three. What I do remember is
                                                      that they felt very secure after installation. I didn't have any concerns.

                                                      Answered on 11/5/2013 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      If I recall correctly, I have used these elbows with both two and three
                                                      screws. The top screw that you are referring to, that may or may not be
                                                      there is insignificant because the pipe is coming up preventing much less
                                                      pressure that would be needed by that screw. If you get the two or the
                                                      three screw elbow, both will work fine.

                                                      Answered on 11/5/2013 by SteveD from Vermont
                                                    • VERIFIED BUYER

                                                      A:

                                                      I have received them both ways. The last ones had just two. Both work just as well. Good luck
                                                      Sent from my iPad

                                                      Answered on 11/4/2013 by Rich from Enc
                                                  • 1/2" PEX x 1/2" NPT Brass Drop Ear Elbow

                                                    Q:

                                                    could i use this for coming out of a 1/2 manablock
                                                    Asked on 2/27/2012 by Anonymous

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      You couldn't, because the MANABLOC has unique threads that do not work with standard pipe thread fittings. Only MANABLOC fittings are compatible.

                                                      Answered on 2/28/2012 by PexSupply Staff from NY
                                                  • 3/4" PEX x 1/2" NPT Brass Drop Ear Elbow

                                                    Q:

                                                    can I use the 3/4 PEX x 1/2 npt drop elbow for shower installation
                                                    and tub spout installation
                                                    Asked on 12/20/2011 by Jim from Pennsylvania

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      Sure, we would see no issue with that.

                                                      Answered on 12/23/2011 by PexSupply Staff from NY
                                                  Displaying questions 1-4

                                                  Do you have a question about this product?