3/4" PEX Crimp Ring Zoom

3/4" PEX Crimp Ring

SKU:HCRIMP07

Brand: Rifeng

Rifeng
Qty Price
$0.18
/ each
$15.00 / box (100 units x $0.15)
In Stock! Ships in 24-48 Hours
(6301 Available)
0

Specs

Application: 3/4" PEX
Fitting System Compatibility: Crimp
Material: Copper
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F1807
Fitting System Compatibility: Crimp/Clamp
Tubing Compatibility: PEX
Max Temp (F): 200°F
Type: Crimp Rings

Description for Rifeng HCRIMP07

Rifeng crimp fittings are compatible with PEX tubing. Crimp fittings are barbed for installation inside tubing after which a crimp ring or cinch clamp is used to hold the fitting onto the tubing.

Copper PEX rings are crimped using a Crimp Tool to an acceptable diameter then checked by a diameter Go-No-Go Gauge. Copper PEX rings are designed to go over PEX tubing to lock in barbed PEX crimp fittings onto the tubing. High quality material and manufacturing insure a tight seal over PEX tubing using a pex crimping Tool.

3/4" PEX Crimp Ring

REVIEW SNAPSHOT®

by PowerReviews
Rifeng1" PEX Crimp Ring
 
4.8

(based on 18 reviews)

Ratings Distribution

  • 5 Stars

     

    (17)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

94%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Pex crimp rings

Are you really reading a review about crimp rings? It must be late. Go to bed. These withstand pressure. Apparently, you are under a lot of pressure because you are reading a...Read complete review

Are you really reading a review about crimp rings? It must be late. Go to bed. These withstand pressure. Apparently, you are under a lot of pressure because you are reading a review about crimp rings. Go to bed before you blow a seal.

VS

Most Liked Negative Review

 

1" Crimp rings don't crimp properly.

I was adding some plumbing into my existing house with Type-A pex, but I went with Rifeng type B pex for my work due to the price. I used Rifling pipe, fittings, and...Read complete review

I was adding some plumbing into my existing house with Type-A pex, but I went with Rifeng type B pex for my work due to the price. I used Rifling pipe, fittings, and crimp rings. I did a few 3/4" crimps, and they were fine! However, the 1" crimps are impossible. Every one of them crimps oval. I even got to the point where I bought a different crimp tool, and had the same result. The crimps are level and even all the way around, but they just don't crimp evenly. They pass the go no go gauge if I put it on the crimp ring a certain way, but if I turn the gauge, it won't turn. Very dissapointed in these.

Reviewed by 18 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

3/4" PEX Crimp Ring

By HC

from New York

Verified Buyer

Comments about 3/4" PEX Crimp Ring:

Great product, fair price, does the work.

 
5.0

i would buy this product again

By ducky

from grenbay wi.

Verified Buyer

Comments about 1/2" PEX Crimp Ring:

the crimp rings worked great no problems on a big install job that was just finished

 
5.0

Works like it should.

By handymanny

from Sch. Haven, PA

Verified Buyer

Comments about 3/4" PEX Crimp Ring:

A simple crimp ring that does it's job, oh, and easy to remove when you goof up! I was able to retrofit my whole basement with pex tubing, (checking with the go-no-go gauge of course), and had zero leaks.

(1 of 1 customers found this review helpful)

 
5.0

Works like a charm

By You can do it yourself

from Colorado

Verified Buyer

Comments about 1/2" PEX Crimp Ring:

In floor radiant heat. It is such a nice heat, and with the pex you do not hear the water in the pipes like older metal systems.

 
1.0

1" Crimp rings don't crimp properly.

By Andy the handman

from Minneapolis, MN

Comments about 1" PEX Crimp Ring:

I was adding some plumbing into my existing house with Type-A pex, but I went with Rifeng type B pex for my work due to the price. I used Rifling pipe, fittings, and crimp rings. I did a few 3/4" crimps, and they were fine! However, the 1" crimps are impossible. Every one of them crimps oval. I even got to the point where I bought a different crimp tool, and had the same result. The crimps are level and even all the way around, but they just don't crimp evenly. They pass the go no go gauge if I put it on the crimp ring a certain way, but if I turn the gauge, it won't turn. Very dissapointed in these.

(4 of 5 customers found this review helpful)

 
5.0

Pex crimp rings

By mosdal

from Lanesboro MN

Verified Buyer

Comments about 1" PEX Crimp Ring:

Are you really reading a review about crimp rings? It must be late. Go to bed. These withstand pressure. Apparently, you are under a lot of pressure because you are reading a review about crimp rings. Go to bed before you blow a seal.

 
5.0

Works perfectly

By Scott

from Oklahoma City

Verified Buyer

Comments about 3/4" PEX Crimp Ring:

I use this for plumbing drain lines for ac units.

 
5.0

This product is very good I would buy

By Jesus

from Piedras Negras, Coahuila; Mexico

Verified Buyer

Comments about 1/2" PEX Crimp Ring:

this product is use in the water plant in Mexico

 
5.0

Great product! Fast shipping

By Jerm

from Shippensburg, Pa

Verified Buyer

Comments about 1" PEX Crimp Ring:

Easy to use on my pex piping!

 
5.0

good product

By R and A Stove Works

from Cowen,WV

Verified Buyer

Comments about 3/4" PEX Crimp Ring:

good product,works well

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

11 Questions | 25 Answers
Displaying questions 1-10Previous | Next »
  • 1/2" PEX Crimp Ring

    Q:

    can I use this 1/2"pex crimp ring with appllo vegia crimping tool?
    Asked on 7/24/2014 by eric from san Martin ca.

    1 answer

    • VERIFIED BUYER

      A:

      Yes all crimp tools are universal.

      Answered on 7/26/2014 by Anonymous
  • 5/8" PEX Crimp Ring

    Q:

    can it be used under ground?
    Asked on 1/9/2014 by travis

    2 answers

    • VERIFIED BUYER

      A:

      Yes, as with any metal underground it would always be best to put a sleeve
      over it.

      Answered on 1/9/2014 by Anonymous
    • VERIFIED BUYER

      A:

      It is not recommended to have any fittings under ground.
      With that said, I believe that the pex crimp fittings will do as well as any other fittings in a direct burial situation.
      Take care to bury the whole pipeline in clean sand free of stones. You may want to use some 2" vinyl tape on the fittings to help with moisture protection, but I'm not sure that's really needed.
      Thanks, J
      Jay Clark - Managing Partner
      Critical Infrastructure Mapping LLC

      Answered on 1/9/2014 by JayC from Fairlee Vt
  • 5/8" PEX Crimp Ring

    Q:

    Do you measure the outside diameter of the ring or the insde?
    Asked on 11/5/2012 by dave

    5 answers

    • VERIFIED BUYER

      A:

      It's the size of the piping that it fits on. The ring diameter has nothing
      to do with the size.

      Answered on 11/5/2012 by Anonymous
    • VERIFIED BUYER

      A:

      if it's a 1/2" crimp ring it will fit on 1/2" pex. The crimp ring slides over the pex, so even the ID is a bit bigger than 1/2", but it gets squashed there and will fit.

      Answered on 11/6/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Dave,
      The ring is sold as a match to pex pipe which comes in standard sizes of
      3/8, 1/2, 3/4, and 1" sizes. Normally, pipe is sold with the measurement
      meaning the inside diameter (or ID) as it is referred to. The crimp ring
      will have and inside diameter that will be a little bit larger than the OD
      (outside diameter) of the pex pipe. Whatever size pipe you feel you need
      for fluid transport (as listed earlier) you buy the crimps to match. They
      are not sold by their actual size but for the pipe they are used on.

      Answered on 11/6/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Typically you buy the crimp rings depending on the size of pipe you are
      using it on. If you have 5/8" PEX then buy 5/8" crimp rings. If you are
      using them for something besides PEX (which I wouldn't reccomend) typically
      PEX sizes are mesured by outer diamter, and crimp rings are designed to fit
      over the outside of the pipe, so a 5/8" crimp ring would have an inside
      diameter of 5/8"

      Answered on 11/7/2012 by Anonymous
    • CUSTOMER CARE

      A:

      Crimp rings are sized based on the nominal size of the PEX with which they are compatible. This 5/8" ring (part HCRIMP06) works with 5/8" PEX. 5/8" PEX has a .574" inside diameter and a .750" outside diameter.

      Answered on 11/20/2012 by PexSupply Staff from NY
  • 1" PEX Crimp Ring

    Q:

    The 1" copper crimp ring says in the description it is designed for use with the Watts clamping tool but I don't see a Watts tool capable of handling the 1" ring. Can the Viega tool be used with the 1" copper crimp ring?
    Asked on 7/25/2012 by zgombici from Wyckoff, NJ

    6 answers

    • VERIFIED BUYER

      A:

      I used a pex crimp tool that i got from Lowes. I think the brand is
      Apollo. It worked fine for me.

      Answered on 7/25/2012 by Anonymous
    • VERIFIED BUYER

      A:

      no

      Answered on 7/25/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I use the Apollo crimper, and they work just fine. I see no reason the Viega
      wouldn't work just as well.

      Answered on 7/25/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Viega tool can be used with the copper rings. I did my whole house using this system with the half inch. The one inch tool is just more expensive.
      Sent from my iPhone

      Answered on 7/25/2012 by Anonymous
    • VERIFIED BUYER

      A:

      These rings are universal. I used following tool with several brands of
      copper rings:
      http://www.pexsupply.com/HydroPEX-CRIMPTOOL-15-Crimp-All-3-8-3-4-Combo-Tool-
      Kit
      Worked very well for all sizes.

      Answered on 7/25/2012 by Anonymous
    • CUSTOMER CARE

      A:

      These rings will work with any standard PEX crimping tool, any standard 1" PEX tubing, and any standard 1" PEX crimp fittings.

      Answered on 8/3/2012 by PexSupply Staff from NY
  • 1/2" PEX Crimp Ring

    Q:

    Will these rings fit over wirsbo aquapex tubing?
    Asked on 3/7/2012 by Anonymous

    4 answers

    • VERIFIED BUYER

      A:

      Yes
      Sent from my iPhone

      Answered on 3/7/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes, I believe aquaPEX is not the oxygen barrier, so it should work. You
      will need a crimping tool to crimp them down.

      Answered on 3/8/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes, the Wirsbo Aquapex tubing fits standard copper compression rings.
      Aquapex is a very high-quality tubing well suited to compression fittings. I have had no problems in three years of use, even though parts of the lines have frozen solid several times.
      -- Sent from my HP TouchPad

      Answered on 3/7/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes, they will. As always, check the crimp with your go/no go gauge.
      Sent from my Motorola Smartphone on the Now Network from Sprint!

      Answered on 3/8/2012 by Another PexSupply Customer
  • 1" PEX Crimp Ring

    Q:

    I need to connect 1 1/4" Pex Piping to 1 1/4" Copper Pipe for hotwater boiler system. What do I use to connect the two together, and how come I cannot find any crimp rings and /or Crimping Pliers for 1 1/4".
    Asked on 1/18/2012 by Bendit from Union, ME

    1 answer

    • CUSTOMER CARE

      A:

      Crimp fittings are not available for 1-1/4" PEX. You may want to consider ProPEX fittings (only compatible with PEX-A) or the 1-1/4" WIPEX fitting.

      Answered on 1/18/2012 by PexSupply Staff from NY
  • 3/8" PEX Crimp Ring

    Q:

    Please clarify what toilet swivel adapter is.
    Asked on 8/27/2011 by Tony from Indiana

    1 answer

    • CUSTOMER CARE

      A:

      A toilet swivel adapter is a fitting that allows you to crimp PEX tubing to the toilet supply.

      Answered on 8/30/2011 by PexSupply Staff from NY
  • 3/4" PEX Crimp Ring

    Q:

    Can I use these rings with ThermaPex?
    Asked on 7/15/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can.

      Answered on 7/19/2011 by PexSupply Staff from NY
  • 1/2" PEX Crimp Ring

    Q:

    Can these rings be used with the Rifeng 1/2" Pex-Al-Pex tube?
    Asked on 5/8/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      No, you cannot make standard crimp fittings with PEX-AL-PEX. You must use press fittings or compression fittings.

      Answered on 5/9/2011 by PexSupply Staff from NY
    • A:

      No Copper and aluminum are a bad combination, corrosion will follow

      Answered on 5/31/2011 by Matt the plumber from Boston, MA
  • 1/2" PEX Crimp Ring

    Q:

    Which is better to use, the crimp rings or the clamps?
    Asked on 1/12/2011 by J from Missouri

    1 answer

    • CUSTOMER CARE

      A:

      Crimp rings and clamp rings are of the same quality and generally yield the same results. We recommend that you use the rings that the installer will be most comfortable working with.

      Answered on 1/21/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?