Tube Talon for 3/4" PEX Tubing (Bag of 50) Zoom

Tube Talon for 3/4" PEX Tubing (Bag of 50)

SKU:HTALON07

Brand: Rifeng

Rifeng
Qty Price
$5.49
/ each
In Stock! Ships in 24-48 Hours
(319 Available)
0

Specs

Application: 3/4" PEX
Material: Plastic
Tubing Compatibility: PEX

Description for Rifeng HTALON07

Tube Talon for 3/4" PEX Tubing (Bag of 50)

Tube Talon for 3/4" PEX Tubing (Bag of 50)

REVIEW SNAPSHOT®

by PowerReviews
HydroPEXTube Talon for 3/4" PEX Tubing (Bag of 100)
 
4.5

(based on 28 reviews)

Ratings Distribution

  • 5 Stars

     

    (20)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (1)

93%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Should come with screws

To secure PEX to wood joists, this fastener is very good, I would have to say better than hangers which secure on both sides of the pipe. The reason being that you can...Read complete review

To secure PEX to wood joists, this fastener is very good, I would have to say better than hangers which secure on both sides of the pipe. The reason being that you can clip these on at any location without removing the fastener. But I would highly recommend replacing the serrated nail with a 2-1/2" screw or longer, simply because you can then easily re-position the clamp if you need to. That is difficult to do when you nail it in. Also, they should countersink the surface of the plastic on one side of where the screw meets the plastic- I found that this clamp's material was not durable enough to take the force of a tightly driven screw, or hammered-in nail for that matter. The clamps that have fasteners on both sides secure the PEX to whatever surface you're securing it to more tightly than these.

VS

Most Liked Negative Review

 

not so good for heating lines

I used this clip on my pex heating lines in 2010 and the clips are all breaking 2013

I used this clip on my pex heating lines in 2010 and the clips are all breaking 2013

Reviewed by 28 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
3.0

acceptable

By Friend

from Ohio

Verified Buyer

Comments about Tube Talon for 1/2" PEX Tubing (Bag of 100):

quick installation

 
5.0

good product

By Rookie Plumber

from Sheridan Lake, CO

Verified Buyer

Comments about Tube Talon for 1/2" PEX Tubing (Bag of 100):

Easy to install. Strong

 
5.0

Talons

By Roy

from MARYLAND

Verified Buyer

Comments about Tube Talon for 3/4" PEX Tubing (Bag of 100):

these handy clips are easy to use and work great.

 
5.0

Excellent clip get rid of nail use screw

By mogas

from Price , Utah

Verified Buyer

Comments about Tube Talon for 1/2" PEX Tubing (Bag of 100):

I found them far more usefull to me with a grabber screw rather than the nail. But they are a great little clip.

 
1.0

not so good for heating lines

By b

from ma.

Verified Reviewer

Comments about Tube Talon for 3/4" PEX Tubing (Bag of 100):

I used this clip on my pex heating lines in 2010 and the clips are all breaking 2013

(1 of 1 customers found this review helpful)

 
4.0

Tube Talon

By dktalk

from Shawnee, KS

Verified Buyer

Comments about Tube Talon for 1/2" PEX Tubing (Bag of 100):

Fully adequate to hold pex tubing in place against studs and joists.

 
5.0

Great inexpensive product.

By BT

from Sanford, NC

Verified Buyer

Comments about Tube Talon for 3/4" PEX Tubing (Bag of 100):

I used the product to support and retain PEX boiler lines for the domestic hot water and zone heating. What would be great is if they made these in a 1 3/4" as it would fit over the insulation for the PEX and the insulation would be continuous.

(0 of 1 customers found this review helpful)

 
5.0

I will buy this product again

By Steve

from Killeen Tx

Verified Buyer

Comments about Tube Talon for 1/2" PEX Tubing (Bag of 100):

easy of use

 
5.0

Pex tube holders

By tess_107

from Huntington, Wv

Verified Buyer

Comments about Tube Talon for 1/2" PEX Tubing (Bag of 100):

They snap on the tubing with a push and because it snaps in place it holds it in place to be nailed to wood floor joists. My 85 year old father learned how to use them and found the whole pex system easy to use.

 
5.0

talons

By Kelly

from Hillsboro, OR

Verified Buyer

Comments about Tube Talon for 3/4" PEX Tubing (Bag of 100):

never had any problems with these, even have removed and reused them.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

6 Questions | 10 Answers
Displaying questions 1-6
  • Tube Talon for 1/2" PEX Tubing (Bag of 100)

    Q:

    how far apart should the tube talon clamps be for radiant heating applacation.
    Asked on 7/24/2012 by paul from Fairfield PA

    5 answers

    • VERIFIED BUYER

      A:

      If you use the tube talons for radiant heat, your job will most likely sound
      like a popcorn popper each time it cycles on. Pex tubing expands quite a
      bit when it heats. I recommend the pex lock clips that suspend the tubing
      slightly below the floor. To answer your question, between 2 and 3 feet
      spacing on straight pipe and 3 clamps to make the horse shoe at the end of
      the joist bay. Unless you are using heat transfer plates, the tubing should
      not be secured directly to the floor.
      Big Shrub

      Answered on 7/24/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I laid mine between plywood layers. But if you are applying this under a sub floor I would place them tight to keep the heat transfer
      From Craig's mobile office

      Answered on 7/24/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Those clamps are to hold tobing in place in walls and along runs in floor stringers. As far as radiant heat goes.just enough to hold pex in position during the overpour and cure, not a code requirement. If you have concrete reinforcement wire or rebar it can be wirted to it as well. Just don't use anything that will gouge the plastic.

      Answered on 7/25/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It depends on what type of radiant heat you are doing. If it is underneath the floor between rafters, probably every 12 to 18 inches and count of at least 4 for every 180 turn. However you should really use a alu heat diffuser which may not be compatible with the talons. Otherwise the diffusers are 12- 16 inches long and you should have a talon at each end. If it is going to be set into concrete/ gyptocrete you probably only need them every three of 4 feet since you just need to keep the pex from floating or shifting during to pour.

      Answered on 7/25/2012 by Anonymous
    • CUSTOMER CARE

      A:

      You'll generally want to support PEX every two to three feet in radiant heating applications.

      Answered on 8/3/2012 by PexSupply Staff from NY
  • Tube Talon for 1" PEX Tubing (Bag of 100)

    Q:

    For the 1" tub talon, how far below the floor joist will this extend when installed?
    Asked on 2/27/2012 by John

    1 answer

    • CUSTOMER CARE

      A:

      The 1" talon will extend about 1-1/2" beyond the surface it's connected to.

      Answered on 3/22/2012 by PexSupply Staff from NY
  • Tube Talon for 1" PEX Tubing (Bag of 100)

    Q:

    Do you have a suggestion for Clamps for the preinsulated Pex in 1/2" and 3/4" sizes that will allow ample room for insulation?
    Asked on 10/24/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Normally you would cut the insulation to install the clip.

      Answered on 11/4/2011 by PexSupply Staff from NY
  • Tube Talon for 1/2" PEX Tubing (Bag of 100)

    Q:

    What is the height from the floor?
    Asked on 3/24/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Each 1/2" tube talon measures 7/8" from the floor.

      Answered on 3/25/2011 by PexSupply Staff from NY
  • Tube Talon for 1/2" PEX Tubing (Bag of 100)

    Q:

    In the location where I am considering installing these I only have 1/2" plywood sub-floor. I don't want the nail going through the plywood. Can you tell me how long the Nail will go into the sub-floor? (i.e how far past the plastic talon does the nail extend?) Thx
    Asked on 10/13/2010 by Jim from CT

    1 answer

    • CUSTOMER CARE

      A:

      The nail will extend out of the tube talon 3/4".

      Answered on 10/13/2010 by PexSupply Staff from NY
  • Tube Talon for 1/2" PEX Tubing (Bag of 100)

    Q:

    Can these be used to mount pex to subfloor for radiant floor heating
    Asked on 9/11/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, these tube talons may be used in a radiant heat application to mount PEX tubing to a subfloor.

      Answered on 9/17/2010 by PexSupply Staff from NY
Displaying questions 1-6

Do you have a question about this product?