Supply/Return Adapter to 1" & 1-1/4" Copper Zoom

Supply/Return Adapter to 1" & 1-1/4" Copper

SKU:MA-1014C

Brand: Rifeng

Rifeng
Qty Price
$6.22
/ each
In Stock! Ships in 24-48 Hours
(494 Available)

Specs

Application: Accessory
Connection Size: 1" BSP x 1-1/4" Sweat
1" BSP x 1" Sweat
Product Type: Supply/Return Adapter
Material: Brass
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F1960
ASTM F877
NSF
Max Temp (F): 200°F
Manifold Compatibility: Rifeng Manifold

Description for Rifeng MA-1014C

Rifeng Supply and Return Adapters for Rifeng manifolds to transition to 1" Copper Pipe.

Note: Adapter is made in brass and nickel-plated outside, however image depicts stainless steel adapter

Supply/Return Adapter to 1" & 1-1/4" Copper

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons