Supply/Return Adapter to 1" Female NPT Zoom

Supply/Return Adapter to 1" Female NPT

SKU:MA-10FPT

Brand: Rifeng

Rifeng
Qty Price
$6.58 $3.05
/ each
In Stock! Ships in 24-48 Hours
(529 Available)

Specs

Application: Accessory
Connection Size: 1" BSP x 1" FIP
Product Type: Supply/Return Adapter
Material: Brass
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F877
ASTM F1960
NSF
Max Temp (F): 200°F
Manifold Compatibility: Rifeng Manifold

Description for Rifeng MA-10FPT

Rifeng Supply/Return Adapters for Rifeng Manifolds to 1" Female Thread.

Supply/Return Adapter to 1" Female NPT

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons