Supply/Return Adapter to 1" Male NPT Zoom

Supply/Return Adapter to 1" Male NPT

SKU:MA-10MPT

Brand: Rifeng

Rifeng
Qty Price
$3.02 $2.55
/ each
In Stock! Ships in 24-48 Hours
(714 Available)

Specs

Application: Accessory
Connection Size: 1" BSP x 1" NPT
Thread Type: Male
Product Type: Supply/Return Adapter
Material: Brass
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F877
ASTM F1960
NSF
Max Temp (F): 200°F
Manifold Compatibility: Rifeng Manifold

Description for Rifeng MA-10MPT

Rifeng Supply/Return Adapters for Rifeng Manifolds to 1" Male Thread.

Please Note: Image depicts female thread

Supply/Return Adapter to 1" Male NPT

REVIEW SNAPSHOT®

by PowerReviews
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

excellent product

By Someone

from Rhode Island

Verified Buyer

Pros

    Cons

      Best Uses

        I used these fittings to run an extended manifold with a 2 zone manifold tied to a 5 zone manifold with 1" Pex about 45 feet apart.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons