3/8" PEX to EK20 Loop Fitting Assembly Zoom

3/8" PEX to EK20 Loop Fitting Assembly

SKU:MA-38P

Brand: Rifeng

Rifeng
Qty Price
$3.79
/ each
$31.70 / box (10 units x $3.17)
In Stock! Ships in 24-48 Hours
(483 Available)

Specs

Connection Size: EK20 x 3/8"
PEX Size: 3/8"
Thread Size: EK20
Product Type: Loop Adapter
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Thread Type: Female
Standards Met: NSF
ASTM F877
ASTM F1960
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Rifeng MA-38P

3/8" PEX to EK20 Loop Fitting Assembly

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons