1/2" PEX to EK20 Loop Fitting Assembly Zoom

1/2" PEX to EK20 Loop Fitting Assembly

SKU:MA-50P

Brand: Rifeng

Rifeng
Qty Price
$3.21
/ each
$26.80 / box (10 units x $2.68)
In Stock! Ships in 24-48 Hours
(4622 Available)

Specs

Connection Size: EK20 x 1/2"
PEX Size: 1/2"
Thread Size: EK20
Product Type: Loop Adapter
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Thread Type: Female
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Rifeng MA-50P

1/2" PEX to EK20 Loop Fitting Assembly

REVIEW SNAPSHOT®

by PowerReviews
Mr. PEX1/2"" PEX to EK20 Loop Fitting Assembly
 
4.7

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (5)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        I would buy again

        By Gary

        from Denver, CO

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" PEX to EK25 Loop Fitting Assembly:

              Easy to assemble and no problems with leaks

              • Primary use:
              • Personal
               
              4.0

              Fit is in!

              By Geothermal "Geo" the Ground Hog

              from Waterville, NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2" PEX to EK20 Loop Fitting Assembly:

                    This loop fitting assembly is very easy to work with. We are very pleased with how well this fits. We have trust in this product, for it is important that all parts stay in place.

                    • Primary use:
                    • Business
                     
                    5.0

                    Stupid Easy to use

                    By not a plumber

                    from Seattle

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 5/8" PEX to EK20 Loop Fitting Assembly:

                          These are the assembly pieces to a radiant heating manifold. Now everything fit perfectly, was easy to use, and i didnt have a single leak. All of which was great but the best part was how easliy these could be taken apart and reassembled. I was upgrading my Radiators from Asbestos laced pipes to pex and after i filled the system complete i realized one of them had cracked. Instead of draining the whole system. I just closed the other loops and popped this guy off and drained just the one run. I was amazing. With climp i would have had to cut the pex and run a new line, ( i didnt leave myself enough extra)

                          • Primary use:
                          • Personal
                           
                          5.0

                          replace infloor brand

                          By jay

                          from michigan

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/8" PEX to EK20 Loop Fitting Assembly:

                                I replaced a plastic manifold infloor brand with a stainless steel
                                one from pex supply with compression fitting
                                worked very well ,just be sure they are tight or they will leak

                                • Primary use:
                                • Personal
                                 
                                4.0

                                Easy to use

                                By Handy Sandy

                                from Maine

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/2" PEX to EK20 Loop Fitting Assembly:

                                      Very easy to use. I used it with a Rifeng 4 port manifold and it is a bit difficult to get a wrench on the nut, but totally do-able/

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Fitting Assembly

                                      By T-MAC

                                      from Cassadaga, NY

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 5/8" PEX to EK20 Loop Fitting Assembly:

                                            Bought everything to do a hot water heating system for our new garage. Everything we bought is GREAT!!

                                            • Primary use:
                                            • Personal

                                            Displaying reviews 1-6

                                            Back to top

                                            Q&A: Ask the Questions, share answers

                                            Do you have questions about this product?

                                            get answers from real customers and in-house experts with AnswerBox.

                                            4 Questions | 10 Answers
                                            Displaying questions 1-4
                                            • 1/2"" PEX to EK20 Loop Fitting Assembly

                                              Q:

                                              will mr pex 4310500 1/2" pex to ek20 loop fitting work with 1/2" hepex tubing to conect to mr pex manifold 3231000?
                                              Asked on 5/18/2014 by Ed from Longmont, CO

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                Yes, the fitting is compatible with any standard 1/2" Pex tubing.

                                                Answered on 5/19/2014 by SupplyHouse Staff from NY
                                            • 1/2" PEX to EK20 Loop Fitting Assembly

                                              Q:

                                              Do you have to have the expansion tool to put these on the tubing?
                                              Asked on 4/28/2014 by Nate from Missouri

                                              7 answers

                                              • VERIFIED BUYER

                                                A:

                                                I use a dead blow hammer and tap them in.

                                                Answered on 4/29/2014 by Anonymous
                                              • CUSTOMER CARE

                                                A:

                                                No specialized PEX tools are needed to make connections with these fittings. Keep in mind that these fittings are designed to make connections to manifolds that have EK20 threaded outlets.

                                                Answered on 4/29/2014 by SupplyHouse Staff from NY
                                              • VERIFIED BUYER

                                                A:

                                                No
                                                MD Peduto

                                                Answered on 4/28/2014 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                With the PEX tubing I used there was no need for an expansion tool. Made a
                                                clean cut on tubing and pushed bushing in by hand.

                                                Answered on 4/28/2014 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                Im sorry no you do not
                                                Sent from my Verizon Wireless 4G LTE Smartphone

                                                Answered on 4/28/2014 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                No expansion tool required
                                                Marc

                                                Answered on 4/28/2014 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                No, any time there is a compression ring, compression nut, or crimp ring on the exterior or the tubing it is not an expansion style fitting.
                                                Sent from my Windows Phone

                                                Answered on 4/28/2014 by Anonymous
                                            • 1/2"" PEX to EK20 Loop Fitting Assembly

                                              Q:

                                              Will this fitting work with Wirsbo Pex-Al-Pex 1/2" MultiCor and Rifeng Radiant Heat Manifold?
                                              Asked on 3/14/2014 by Rob from Albany, NY

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                This fitting will not work with PEX-AL-PEX, but it is compatible with Rifeng manifolds. Use part 2410500 or MA-50PAP with 1/2" PEX-AL-PEX.

                                                Answered on 4/14/2014 by SupplyHouse Staff from NY
                                            • 3/8" PEX to EK20 Loop Fitting Assembly

                                              Q:

                                              I purchased this PEX550703 3/8" Oxygen Barrier PEX Tubing and I'm wondering if I can use this fitting?
                                              Asked on 2/9/2012 by 2000cxa from lowell, mi

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                This fitting (MA-38P) will work with your tubing, but it is designed to attach to Rifeng radiant heat manifolds. It only works with EK20 thread, which you won't find in many other places.

                                                Answered on 2/9/2012 by PexSupply Staff from NY
                                            Displaying questions 1-4

                                            Do you have a question about this product? 

                                            SupplyHouse.com Logo

                                            Join Our Mailing List - Sign up and receive special offers and coupons