1/2" PEX-AL-PEX to EK20 Loop Fitting Assembly Zoom

1/2" PEX-AL-PEX to EK20 Loop Fitting Assembly

SKU:MA-50PAP

Brand: Rifeng

Rifeng
Qty Price
$3.50
/ each
$29.20 / box (10 units x $2.92)
In Stock! Ships in 24-48 Hours
(877 Available)
0

Specs

Connection Size: EK20 x 1/2"
PEX Size: 1/2"
Thread Size: EK20
Product Type: Loop Adapter
Material: Brass
Application: Heating
Max Pressure (PSI): 200
Warranty: 5-Year Limited Warranty
Thread Type: Female
Standards Met: ASTM F1960
NSF
ASTM F877
Tubing Compatibility: PEX-AL-PEX
Max Temp (F): 200°F
Fitting System Compatibility: PEX-AL-PEX Compression

Description for Rifeng MA-50PAP

Loop fitting assemblies require a 29mm wrench to tighten.

1/2" PEX-AL-PEX to EK20 Loop Fitting Assembly

REVIEW SNAPSHOT®

by PowerReviews
Rifeng5/8" PEX-AL-PEX to EK20 Loop Fitting Assembly
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Works Great

By Jesse

from Nazareth, PA

Verified Buyer

Comments about 5/8" PEX-AL-PEX to EK20 Loop Fitting Assembly:

I used these to connect my 5/8" Pex-Al-Pex to the Rifeng Manifold. Everything worked flawlessly.

  • Primary use:
  • Personal
 
5.0

Great quality

By Pete

from Boston

Verified Buyer

Comments about 1/2" PEX-AL-PEX to EK20 Loop Fitting Assembly:

This is a well made product. My personal preference for using connectors with manifolds is to use Mr. Pex EK20 fittings with Mr. Pex products and Rifeng EK20s with Rifeng products, and so on.

  • Primary use:
  • Personal

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 5 Answers
Displaying questions 1-3
  • 1/2" PEX-AL-PEX to EK20 Loop Fitting Assembly

    Q:

    Can the compression ring and fitting be used more than once? If not, do you supply only the compression ring?
    Asked on 1/25/2015 by hydronick from Ithaca, NY

    1 answer

  • 1/2" PEX-AL-PEX to EK20 Loop Fitting Assembly

    Q:

    Do these fittings replace the need for PEX-AL-PEX fittings when connecting the pipe to the manifold? Or does it require an additional fitting to connect the PEX-AL-PEX tube to this fitting?
    Asked on 1/21/2015 by plumbingfriend from Seattle

    1 answer

    • CUSTOMER CARE

      A:

      yes that is the correct fitting

      Answered on 1/22/2015 by Supplyhouse Staff from New York
  • 1/2" PEX-AL-PEX to EK20 Loop Fitting Assembly

    Q:

    Will these fittings work on a tru-flow manifold?
    Asked on 3/9/2012 by Anonymous

    3 answers

    • VERIFIED BUYER

      A:

      These are adaptors that will work to secure any 1/2" pex-al-pex tubing to
      any manifold output threaded with 1/2" EK-20 threads. Reifing uses R-20,
      and so does wirsbo tru-flo. What I can't find a reference to is whether
      EK-20 & R-20 are the same. Will someone at Pexsupply be willing to try to
      fit one of these EK-20 nuts onto the output threads of a wirsbo manifold to
      answer this question? Alternatively, you can call Wirsbo directly and ask
      their tech support if the threads match.
      Also, make sure wirsbo manifolds will accept anything other than wirsbo
      tubing. At one time it seems to me they made a proprietary tubing
      Randy Danziger

      Answered on 3/10/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      EK20 is a European standard connector.  Not sure of the connector specs on a Tru-Flow.
       

      Answered on 3/11/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      No, you need to use D4120500 fittings to connect 1/2" PEX-AL-PEX to TruFLOW manifolds.

      Answered on 3/12/2012 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?