2-Loop Stainless Steel Radiant Heat Manifold Zoom

2-Loop Stainless Steel Radiant Heat Manifold

SKU:RHM02

Brand: Rifeng

Rifeng
Qty Price
$102.95
/ each
In Stock! Ships in 24-48 Hours
(29 Available)
10

Resources

Specs

Number of Outlets: 2
PEX Size: 1/2"
3/8"
5/8"
Main Inlet Size: 1" FPT
Sub Inlet Size: 3/4"
Loop Thread: EK20
Temperature Range (F): 0°-185°F
Max Temp (F): 194°F
Material: Stainless Steel
Application: Heating
Fitting System Compatibility: PEX Compression
PEX-AL-PEX Compression
Tubing Compatibility: PEX-AL-PEX
PEX
Standards Met: CSA B137.5
ASTM F877
NSF

Description for Rifeng RHM02

Features:

  • Flexible, modular and singular design system
  • Easy-to-assemble construction
  • Precise flow control and balancing
  • Fitting for both PEX and Multilayer Pipe
  • Control for the dominant heating systems like hydronic floor heating, fan coil heating or baseboard heating.
  • No Sealant or Teflon required
NOTE: Includes supply/return shut-off valves with temperature wells

This manifold requires (4) Loop Fitting Assemblies:

PEX Loop Fitting Assemblies Options
PEX-AL-PEX Loop Fitting Assemblies Options
Optional Installation Accessories:

Loop End Cap
Actuators
  • MA-ACT: Thermal Actuator for Rifeng Manifolds
    If you want to use your manifold to heat multiple zones, you can purchase return side actuators that work along side thermostats. The actuators act as zone valves to allow you to use one manifold to control the temperature in different rooms independently.
Supply/Return Adapter Options

Note: Bleeder valves that come equipped with Rifeng Manifolds are 1" BSP Thread (manifold inlet) x 3/4" BSP Thread (outlet). If your application requires you to connect to a garden hose, you will need to purchase a Mr. PEX Manifold End Cap w/ Swivel Fill-Drain Valve separately which is 1" BSP x 3/4" Hose Thread

2-Loop Stainless Steel Radiant Heat Manifold

REVIEW SNAPSHOT®

by PowerReviews
Bluefin2-Loop Stainless Steel Radiant Heat Manifold
 
3.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Every component needed, except fittings, is included

By Solar boy

from Limington, Maine

Verified Buyer

Comments about 2-Loop Stainless Steel Radiant Heat Manifold:

I have a simple in slab, 2 loop, heating system and this unit is perfect.
100% Stainless steel construction with a nice wall mount assembly.

  • Was this a gift?:
  • No
 
2.0

Beware of faulty threading

By Stephen

from MA

Verified Buyer

Comments about 2-Loop Stainless Steel Radiant Heat Manifold:

This would be an incredible bang for you buck item but for the valve threading. Side to manifold fine (obviously very forgiving given that a gasket is employed). However, other side leaks. despite being tight enough and thread sealant properly applied a bothersome drip remains (both H/C valves). I noticed that replacement valve sets are backordered which makes me wonder if these things are irregular and folks have had to order replacement readily to replace stock sets (that come with the manifold). Then again at less that $40 for a set, perhaps you get what you pay for. Beyond the valves the manifold is well built and easy to install. Only other thing is that I think the direction are incorrect (typo) as H inlet flow adjust units in practice function opposite of the direction in term of what happens when turned counter vs clock wise.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • 2-Loop Stainless Steel Radiant Heat Manifold

    Q:

    can these manifolds be used inverted with the flow meters pointing down
    Asked on 7/13/2015 by CHESTER from United States

    2 answers

    • CUSTOMER CARE

      A:

      No they can not, must be installed upright.

      Answered on 7/14/2015 by Supplyhouse Staff from New York
    • CUSTOMER CARE

      A:

      No they can not.

      Answered on 7/14/2015 by Supplyhouse Staff from New York
  • 2-Loop Stainless Steel Radiant Heat Manifold

    Q:

    Are the following included with this product:
    -inlet and outlet shut-off valves with dial thermometer, if so what size connection
    -compression connetors for the pex supply and return lines
    Asked on 1/12/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The manifold comes with inlet and outlet shut-off valves that each have a dial thermometer. They connect to the 1" BSP connections on the manifold, and have 1" female NPT thread for supply and return piping connections. The thread size is EK20 for the loop connections.

      Answered on 1/28/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?