4-Loop Stainless Steel Radiant Heat Manifold Zoom

4-Loop Stainless Steel Radiant Heat Manifold

SKU:RHM04

Brand: Rifeng

Rifeng
Qty Price
$142.95
/ each
In Stock! Ships in 24-48 Hours
(37 Available)
1

Specs

Number of Outlets: 4
PEX Size: 1/2"
3/8"
5/8"
Main Inlet Size: 1" FPT
Sub Inlet Size: 3/4"
Loop Thread: EK20
Temperature Range (F): 0°-185°F
Max Temp (F): 194°F
Material: Stainless Steel
Application: Heating
Fitting System Compatibility: PEX Compression
PEX-AL-PEX Compression
Tubing Compatibility: PEX-AL-PEX
PEX
Standards Met: CSA B137.5
ASTM F877
NSF

Description for Rifeng RHM04

Features:

  • Flexible, modular and singular design system
  • Easy-to-assemble construction
  • Precise flow control and balancing
  • Fitting for both PEX and Multilayer Pipe
  • Control for the dominant heating systems like hydronic floor heating, fan coil heating or baseboard heating.
  • No Sealant or Teflon required
NOTE: Includes supply/return shut-off valves with temperature wells

This manifold requires (8) Loop Fitting Assemblies:

PEX Loop Fitting Assemblies Options
PEX-AL-PEX Loop Fitting Assemblies Options
Optional Installation Accessories:

Loop End Cap
Actuators
  • MA-ACT: Thermal Actuator for Rifeng Manifolds
    If you want to use your manifold to heat multiple zones, you can purchase return side actuators that work along side thermostats. The actuators act as zone valves to allow you to use one manifold to control the temperature in different rooms independently.
Supply/Return Adapter Options

Note: Bleeder valves that come equipped with Rifeng Manifolds are 1" BSP Thread (manifold inlet) x 3/4" BSP Thread (outlet). If your application requires you to connect to a garden hose, you will need to purchase a Mr. PEX Manifold End Cap w/ Swivel Fill-Drain Valve separately which is 1" BSP x 3/4" Hose Thread

4-Loop Stainless Steel Radiant Heat Manifold

REVIEW SNAPSHOT®

by PowerReviews
Rifeng4-Loop Stainless Steel Radiant Heat Manifold
 
4.3

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

75%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
2.0

Does the Job but Not Happy

By B-Rad

from Hatfield, PA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 4-Loop Stainless Steel Radiant Heat Manifold:

        The directions were misspelled ..... They read counterclockwise to turn up flow and counterclockwise to turn down flow makes no sense. Had to go online and download the corrected directions. Also the connections for the supply and return drip. Have tighten them up but they still drip. Don't know what else to do.

        • Was this a gift?:
        • No
         
        5.0

        Great product, great service

        By chip

        from Western Minnesota

        Verified Buyer

        Comments about 4-Loop Stainless Steel Radiant Heat Manifold:

        great products and great service. Called in my order and it arrived with 3 business days.

         
        5.0

        "I HAVE BEEN USING PEX FOR 6 YEARS "

        By G-MAN

        from CENTRAL CITY, PA.

        Verified Buyer

        Comments about 4-Loop Stainless Steel Radiant Heat Manifold:

        6 YEARS LATER I STILL USE PEX PRODUCTS FOR ALL WATER SYSTEMS (RADIANT HEAT & SUPPLY LINES) THROUGH MY ENTIRE HOUSE AND NEVER HAD ANY ISSUES FROM INSTALLATION TO PERFORMANCE.

         
        5.0

        very good product

        By ram

        from new york

        Verified Buyer

        Comments about 4-Loop Stainless Steel Radiant Heat Manifold:

        i used this for heating and it made the job simple for bleeding the air out of the system no problem what so ever all the basebord are heated evenly

        Displaying reviews 1-4

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        7 Questions | 9 Answers
        Displaying questions 1-7
        • 4-Loop Stainless Steel Radiant Heat Manifold

          Q:

          does the pex size 1/2 mean inside or outside diameter my pex says 1/2 inch but is 5/8 od how much are adaptors
          Asked on 11/28/2013 by none

          1 answer

          • CUSTOMER CARE

            A:

            1/2" PEX has a .475" inside diameter and a 5/8" outside diameter. It sounds like you have 1/2" PEX. The outside diameter of PEX will always be 1/8" larger than its nominal size.

            Answered on 12/17/2013 by PexSupply Staff from NY
        • 4-Loop Stainless Steel Radiant Heat Manifold

          Q:

          Will this manifold work with uponor plumbing. I have 3/4" uponor, that will be attached with ProPex expandable rings. Thanks for your help
          Asked on 2/21/2012 by Jeff from Seattle, Wa

          1 answer

          • CUSTOMER CARE

            A:

            This manifold works with Uponor PEX tubing, but there are no ProPEX fittings available for use with it. Additionally, the loops on this manifold must be either 1/2", 3/8", or 5/8". To connect 3/4" ProPEX to the shutoff valves (which have 1" female standard pipe thread), you can use the part LF4527510 ProPEX fitting.

            Answered on 2/22/2012 by PexSupply Staff from NY
        • 4-Loop Stainless Steel Radiant Heat Manifold

          Q:

          I have about 1200' of 1/2" rehau pex in my slab, what kind of fittings do I need to connect the pex to this manifold? Is this a good choice or would you choose a different manifold? Also do you have a cheap pressure gauge that will hook up to this manifol?
          Asked on 2/19/2012 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            As long as the Rehau tubing is standard 1/2" PEX and not PEX-AL-PEX, you can use the MA-50P fittings. You can use the MP182 pressure gauge with this manifold.

            Answered on 2/20/2012 by PexSupply Staff from NY
        • 4-Loop Stainless Steel Radiant Heat Manifold

          Q:

          I got one and would like to set it up but upside down so the pipes will go up to the floor above?
          Asked on 1/1/2012 by 901 from vt

          2 answers

          • A:

            I turned mine upside down and actually had to take it apart because I needed the flow from the opposite side too. Yes it does work but make sure your soldered fittings that connect to it are all lined up or it may leak like mine did. The flow meters won't work upside down but evidently Mr. Pex flowmeters (item # at pexsupply is 3710172)do work upside down. I plan to order some for my system. Also, the actuators will end up upside down and there is the possibility of water getting in them. I had one die after 3 months; I think because it got a couple drips of water in it.

            Answered on 3/5/2014 by Canoemandan from Grandville, MI
          • CUSTOMER CARE

            A:

            You can install the manifold upside down. Just keep in mind that you won't be able to read the visual flow meters if they are upside down.

            Answered on 1/6/2012 by PexSupply Staff from NY
        • 4-Loop Stainless Steel Radiant Heat Manifold

          Q:

          What type of fittings do I need to use this manifold with 1/2 inch PEX?
          Asked on 10/26/2011 by Mrares from Norwalk, CT

          1 answer

          • CUSTOMER CARE

            A:

            You need to use MA-50P fittings with 1/2" PEX at the loops of this manifold.

            Answered on 10/26/2011 by PexSupply Staff from NY
        • 4-Loop Stainless Steel Radiant Heat Manifold

          Q:

          Will this work with Rifeng 5/8 Pex?
          Asked on 8/9/2011 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            Yes, it will.

            Answered on 8/10/2011 by PexSupply Staff from NY
        • 4-Loop Stainless Steel Radiant Heat Manifold

          Q:

          What's the difference between this unit and the other one at the top of the page that looks exactly the same only the item number ends in "-50PK"?
          Asked on 8/8/2011 by stunnaman from Leesport, PA

          2 answers

          • CUSTOMER CARE

            A:

            The -50PK version also includes 8 loop fitting assemblies (part MA-50P).

            Answered on 8/9/2011 by PexSupply Staff from NY
          • A:

            same

            Answered on 12/6/2011 by mike from moosic pa
        Displaying questions 1-7

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons