5 Loop Stainless Steel Manifold Package - 1/2" PEX Zoom

5 Loop Stainless Steel Manifold Package - 1/2" PEX

SKU:RHM05-50PK

Brand: Rifeng

Rifeng
RHM05-50PK has been discontinued.
Direct Replacement:
SKU: PXPKHM-5
Brand: Bulldog
7

Resources

Specs

Number of Outlets: 5
PEX Size: 1/2"
Supply Size: 1"
Supply Connection: BSP
Loop Thread: EK20
Material: Stainless Steel
Application: Heating
Fitting System Compatibility: PEX Compression
Tubing Compatibility: PEX

Description for Rifeng RHM05-50PK

Stainless Steel Manifold Packages for Radiant Heat include supply manifold w/ balancing valve and flow meter, return manifold w/ valves (ready for actuators), swivel fill/drain valve on both supply and return side, and adapters for 1/2" PEX.

This Product Includes:

  • (1) RHM05: 5 Loop Stainless Steel Manifold
  • (10) MA-50P: 1/2" PEX to EK20 Loop Fitting Assembly
  • Supply/return Shut-Off Valves w/ Temperature Wells

Note: Bleeder valves that come equipped with Rifeng Manifolds are 1" BSP Thread (manifold inlet) x 3/4" BSP Thread (outlet). If your application requires you to connect to a garden hose, you will need to purchase a Mr. PEX Manifold End Cap w/ Swivel Fill-Drain Valve separately which is 1" BSP x 3/4" Hose Thread

5 Loop Stainless Steel Manifold Package - 1/2" PEX

REVIEW SNAPSHOT®

by PowerReviews
 
4.2

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

(4 of 4 customers found this review helpful)

 
3.0

affordable, but mediocre quality

By WFB

from Grand Rapids, MI

Verified Reviewer

Comments about 7 Loop Stainless Steel Manifold Package (1/2" PEX):

I purchased 5 of these for a large heating project. They are obviously at a nice price point, but they achieve this through the use of some less expensive parts. The flow valves in particular are very low quality. I have had some issues also with internal clogs in the manifold assembly, all of which have been due to the flow valves thread (plastic) being machined by the manifold body (stainless steel) when they were installed at the factory. The flow valves will fill with system water during use, and can become very hard to read once the water is not clear. I also fail to see the point of providing these manifolds at more than 8 loops, as the 1" inlet cannot provide sufficient flow for more than 8 loops.
That being said, they are doing the job, and were much less expensive than the Wirsbo manifolds.

 
4.0

Great Manifold for the price

By bunga76

from New York

Verified Buyer

Comments about 12 Loop Stainless Steel Manifold Package (1/2" PEX):

Installed manifold for radiant slab. Install was good, manifold looks great always a hit with homeowners looking for that extra touch. Easy to install, easy to set up. Should not that it doesn't come with mounting hardware so be sure to get some stainless screws.

(7 of 7 customers found this review helpful)

 
4.0

Good price, good value.

By Plumber Ben

from IL

Verified Buyer

Comments about 12 Loop Stainless Steel Manifold Package (1/2" PEX):

These manifolds are a good value for the price. I am impressed with the features that come on these manifolds. As a professional plumber, I will most certainly use these manifolds again. It will help keep my cost down, and provide more value for my customers heating dollar.

(1 of 2 customers found this review helpful)

 
5.0

looks great

By Vince

from ont.canada

Verified Buyer

Comments about 12 Loop Stainless Steel Manifold Package (1/2" PEX):

all the connecting fitting came with it,should work great

(0 of 1 customers found this review helpful)

 
4.0

Expensive but does the job

By zoom38

from Suffolk County, NY

Verified Buyer

Comments about 10 Loop Stainless Steel Manifold Package (1/2"):

These one piece 10 loop manifolds are far superior to Mr. Pex modular manifolds. No matter what you do, the modular manifolds leak between them. Although expensive, the one piece design is much better. They look better too.

(2 of 2 customers found this review helpful)

 
5.0

Beautiful Product

By part time plumber paul

from Winthrop, ME

Verified Buyer

Comments about 4 Loop Stainless Steel Manifold Package (1/2"):

nice product easy set up and connect. Probably more than necessary for my use. Equal runs probably don't need that much balancing. Fun to look at and see the flow when pump is on. [...]

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

82 Questions | 142 Answers
Displaying questions 1-10Previous | Next »
  • 3 Loop Stainless Steel Manifold Package (1/2" PEX)

    Q:

    How do I adjust the flow?
    Asked on 1/8/2015 by Gerard from salunga,pa

    1 answer

  • 3 Loop Stainless Steel Manifold Package (1/2" PEX)

    Q:

    Can these manifolds be connected for additional zones/
    Asked on 7/20/2014 by stan from United States

    1 answer

    • CUSTOMER CARE

      A:

      Part 3620005 can be used to connect two Rifeng manifolds together. Just make sure that supply piping can supply adequate flow to the total number of loops.

      Answered on 7/21/2014 by SupplyHouse Staff from NY
  • 8 Loop Stainless Steel Manifold Package (1/2" PEX)

    Q:

    Can ball valves be adapted to the ports on this valve would like to install isolation ball valves on all ports, would like to know best method. I have a number of lines I need to flush with full supply flow to purge air as they are lines I cannot disturb to retrofit vents.
    Asked on 7/2/2014 by mike from United States

    1 answer

    • CUSTOMER CARE

      A:

      We would recommend part 3610006 if you need loop shut-offs on this manifold. The manifold comes with shut-off valves for the supply and return.

      Answered on 7/7/2014 by SupplyHouse Staff from NY
  • 12 Loop Stainless Steel Manifold Package (1/2" PEX)

    Q:

    the mp700 thermal actuator is discontinued. does the replacement Mr. Pex sku 5120700 work for this manifold?
    Asked on 5/18/2014 by kevin from PA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the 5120700 will work on the manifold in conjunction with the appropriate VA80 adapter ring.

      Answered on 5/19/2014 by SupplyHouse Staff from NY
  • 10 Loop Stainless Steel Manifold Package (1/2" PEX)

    Q:

    Can I move the drain valve to the left and the supply valve to the right to work with supply lines coming from the right side?
    Asked on 2/26/2014 by Ron from Alaska

    1 answer

    • CUSTOMER CARE

      A:

      Yes, You can reverse them.

      Answered on 3/20/2014 by SupplyHouse Staff from New York
  • 5 Loop Stainless Steel Manifold Package (1/2" PEX)

    Q:

    Do I have to use actuators on the return side. My baseboard heaters have their own controls.
    Asked on 5/8/2013 by khh from fort wayne,in

    1 answer

    • CUSTOMER CARE

      A:

      No, if you are controlling the heaters independently you would not need actuators.

      Answered on 5/29/2013 by PexSupply Staff from NY
  • 4 Loop Stainless Steel Manifold Package (1/2" PEX)

    Q:

    Will different acutator heads work with this manifold? Example, Wirsbo, Uponor?
    Asked on 10/23/2012 by Sandy

    1 answer

    • CUSTOMER CARE

      A:

      The only actuator heads that are compatible with Rifeng manifolds are parts MA-ACT and MP700.

      Answered on 11/7/2012 by PexSupply Staff from NY
  • 3 Loop Stainless Steel Manifold Package (1/2" PEX)

    Q:

    My supply from the boiler is 3/4 inch from the circulators, The manifold has a supply size of 1". can I reduce the supply line or do I have to change over to 1"?
    Asked on 10/6/2012 by Busman from Staten Island

    2 answers

    • VERIFIED BUYER

      A:

      Yes you can continue with a reducer down from 1 inch to ¾ inch

      Answered on 10/8/2012 by Anonymous
    • CUSTOMER CARE

      A:

      You can transition over to 3/4". This would probably be most easy to do with a fitting that has 1" threads (e.g. part WP4-12-16 for copper).

      Answered on 10/23/2012 by PexSupply Staff from NY
  • 6 Loop Stainless Steel Manifold Package (1/2" PEX)

    Q:

    Can the manifold be set up for supply and return lines to the right and drains to the left without taking it all apart?
    Asked on 10/4/2012 by Erik

    1 answer

    • CUSTOMER CARE

      A:

      The only way to do this would be to mount the manifold facing the wall or upside down. Note that if you mount it upside down, the flow meters will not be able to display accurate readings.

      Answered on 10/23/2012 by PexSupply Staff from NY
  • 4 Loop Stainless Steel Manifold Package (1/2" PEX)

    Q:

    Can I connect wirbo hepex to this manifold with an adapter?
    Asked on 10/3/2012 by Carst from Seattle

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can. hePEX works with the EK20 compression fittings for Rifeng manifolds.

      Answered on 10/23/2012 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?